Skip Content

Filter Results By

Item
Sling Type
Vertical Hitch Capacity
Width
Length
Number of Plies
Material
Web Grade
Brand
Price
Shop By
Ratings

Web Slings

25 Results Found that Include 6,296 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Web Sling, Type 6 Web Sling, Type 6
  • Multiple product options available

    Web Sling, Sling Rating Type 6, Sling Type Reverse Eye, Material Nylon, Web Grade Heavy-Duty, Wear Resistant Cover None, Color Yellow, Temp. Range -50 Degrees to 200...More

  • LIFT-ALL
  • Web Sling, Type 3 Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • STREN-FLEX
  • Web Sling, Type 3 Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Sling Type Flat Eye and Eye, Web Grade Heavy Duty, Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch...More

Web Sling Set, Sling Rating Type 5, 1" Width
  • DAYTON
  • Web Sling Set, Sling Rating Type 5, 1" Width Web Sling Set, Sling Rating Type 5, 1" Width
  • Item # 1DMP8
  • Mfr. Model # 1DMP8
  • Web Sling Set, Sling Type Endless, Vertical Hitch Capacity 2000 lb., Width 1 In., Number of Plies 1, Material...More

  • DAYTON
  • Web Sling, Type 3 Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Sling Type Flat Eye and Eye, Wear Resistant Cover None, Standards OSHA and ASME B30.9, Varies by Width, Length, Vertical Hitch Capacity,...More

  • LIFT-ALL
  • Web Sling, Type 4 Web Sling, Type 4
  • Multiple product options available

    Web Sling, Sling Rating Type 4, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • DAYTON
  • Web Sling, Type 5 Web Sling, Type 5
  • Multiple product options available

    Web Sling, Sling Rating Type 5, Sling Type Endless, Wear Resistant Cover None, Standards OSHA and ASME B30.9, Varies by Width, Length, Vertical Hitch Capacity, Choker...More

  • LIFT-ALL
  • Web Sling, Type U Web Sling, Type U
  • Multiple product options available

    Web Sling, Sling Rating Type U, Wear Resistant Cover None, Yarn Coating Latex, Varies by Sling Rating, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • STREN-FLEX
  • Web Sling, Type 4 Web Sling, Type 4
  • Multiple product options available

    Web Sling, Sling Rating Type 4, Sling Type Twisted Eye and Eye, Material Nylon, Web Grade Heavy Duty, Varies by Number of Plies, Width, Length, Vertical Hitch Capacity,...More

  • LIFT-ALL
  • Web Sling, Type 5 Web Sling, Type 5
  • Multiple product options available

    Web Sling, Sling Rating Type 5, Sling Type Endless, Wear Resistant Cover None Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • STREN-FLEX
  • Web Sling, Type 8 Web Sling, Type 8
  • Multiple product options available

    Web Sling, Sling Rating Type 8, Sling Type Cargo Basket, Material Nylon, Web Grade Heavy-Duty, Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194...More

  • DAYTON
  • Web Sling, Type U Web Sling, Type U
  • Multiple product options available

    Web Sling, Sling Rating Type U, Sling Type Choker and Choker (Steel), Material Polyester, Web Grade Heavy-Duty, Wear Resistant Cover None, Number of Plies 1, Color...More

  • LIFT-ALL
  • Web Sling, DOS Web Sling, DOS
  • Multiple product options available

    Web Sling, Sling Rating DOS, Sling Type Double Leg Oblong Sling Hook, Material Tuff-Edge, Web Grade Heavy-Duty, Wear Resistant Cover None, Number of Plies 1, Color...More

  • STREN-FLEX
  • Web Sling, Type 9 Web Sling, Type 9
  • Multiple product options available

    Web Sling, Sling Rating Type 9, Sling Type Cargo Basket, Material Nylon, Web Grade Heavy-Duty, Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194...More

  • STERLING ROPE
  • Web Sling Web Sling
  • Multiple product options available

    Web Sling, Varies by Length, Color and Width

Web Sling, Sling Rating Type RE, 2" Width, 4 ft.&
  • WEBMASTER 1200
  • Web Sling, Sling Rating Type RE, 2" Width, 4 ft. Length Web Sling, Sling Rating Type RE, 2" Width, 4 ft. Length
  • Item # 36LG62
  • Mfr. Model # RE1602NX4
  • Web Sling, Sling Type Reverse Eye, Vertical Hitch Capacity 3600 lb., Width 2 In., Length 4 ft., Number of...More

WHEEL LIFT MOTORCYCLE SLING KIT
  • STREN-FLEX
  • Web Sling, Type 2 Web Sling, Type 2
  • Multiple product options available

    Web Sling, Sling Rating Type 2, Material Nylon, Web Grade Heavy-Duty, Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating...More

  • GRAINGER APPROVED
  • Drum Sling Drum Sling
  • Multiple product options available

    Multiple product options available

  • LIFT-ALL
  • Web Sling, Type RE Web Sling, Type RE
  • Multiple product options available

    Web Sling, Sling Rating Type RE, Sling Type Reverse Eye, Material Tuff-Edge, Wear Resistant Cover None, Color Black, Temp. Range 200 Degrees F, Yarn Coating Latex,...More

  • STREN-FLEX
  • Web Sling, Type 1 Web Sling, Type 1
  • Multiple product options available

    Web Sling, Sling Rating Type 1, Material Nylon, Web Grade Heavy-Duty, Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating...More

Web Sling, Sling Rating Type RE, 2" Width, 5 ft.&
  • TUFF-EDGE
  • Web Sling, Sling Rating Type RE, 2" Width, 5 ft. Length Web Sling, Sling Rating Type RE, 2" Width, 5 ft. Length
  • Item # 36LG63
  • Mfr. Model # RE1802TX5
  • Web Sling, Sling Type Reverse Eye, Vertical Hitch Capacity 4500 lb., Width 2 In., Length 5 ft., Number of...More

Results per page:  16 | 32 | 48

Lightweight and highly flexible, web slings are used by maintenance departments in various manufacturing industries. From a drum sling, endless loop or reverse eye design, a web sling handles light- to heavy-duty jobs. Find more than 250 types of web slings varying in choker and basket hitch capacities, vertical load limits and lengths that are frequently used with rigging and lifting equipment.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More