Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Gangs
Type
Number of Inlets
Length (In.)
Width (In.)
Depth (In.)
Hub (In.)
Brand
Price
  • View MoreView Less
Shop By

Weatherproof Boxes

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Weatherproof Box,3/4 In Hub,5 Inlets
    • BELL
    • Weatherproof Box, 3/4 In Hub, 5 InletsWeatherproof Box,3/4 In Hub,5 Inlets
    • Item # 2DCW4
    • Mfr. Model # 5388-0
    • Electrical Box, Weatherproof, Double Gang, Capacity 36 Cu-In, Color Gray, Depth 2.78 In, Length 4.50 In,...More

    Box,Weatherproof
    • BELL
    • Box, WeatherproofBox,Weatherproof
    • Item # 4A245
    • Mfr. Model # 5345-0
    • Weatherproof Box, Capacity 29.0 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2 Inches, Color...More

    Box,Cast Device,2 Gang
    • KILLARK
    • Box, Cast Device, 2 GangBox,Cast Device,2 Gang
    • Item # 2MY66
    • Mfr. Model # 2FS-2
    • Cast Device Box, Shallow Dead End, Number of Gangs 2, Hub 3/4 In, FS Body Type, Capacity 32 Cu-In, For Use...More

    Weatherproof Box,1 In Hub,5 Inlets
    • BELL
    • Weatherproof Box, 1 In Hub, 5 InletsWeatherproof Box,1 In Hub,5 Inlets
    • Item # 2DCW5
    • Mfr. Model # 5389-0
    • Electrical Box, Weatherproof, Double Gang, Capacity 36 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

    Device Box,1In Hub,18Cu-In
    • KILLARK
    • Device Box, 1In Hub, 18Cu-InDevice Box,1In Hub,18Cu-In
    • Item # 4TZT7
    • Mfr. Model # FS-3
    • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 1, Capacity 18.0 Cu.-In., Material of Construction...More

    Results per page: 16 | 32 | 48