Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Gangs
Type
Number of Inlets
Length (In.)
Width (In.)
Depth (In.)
Hub (In.)
Brand
  • View MoreView Less
Price
Shop By

Weatherproof Boxes

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Portable Outlet Box,Deep,NEMA 1
    • HUBBELL WIRING DEVICE-KELLEMS
    • Portable Outlet Box, Deep, NEMA 1
    • Item # 5RWE1
    • Mfr. Model # 3099H
    • Portable Outlet Box, Deep, Color Yellow, Description/Special Features Large Internal Cavity For Easy Wiring...More

    Portable Outlet Box,Yellow,Duplex
    • HUBBELL WIRING DEVICE-KELLEMS
    • Portable Outlet Box, Yellow, Duplex
    • Item # 1DJL3
    • Mfr. Model # HBLPOB1D
    • Portable Outlet Box, Temporary, Material of Construction Valox, Maximum Cable Size 3/8 In. to 3/4 In., Length...More

    Portable Outlet Box,NEMA 1
    • HUBBELL WIRING DEVICE-KELLEMS
    • Portable Outlet Box, NEMA 1
    • Item # 5RWE2
    • Mfr. Model # 3059H
    • Portable Outlet Box, Color Yellow, Description/Special Features Large Internal Cavity For Easy Wiring Of 2...More

    Portable Outlet Box,Feed Thru,NEMA 1
    • HUBBELL WIRING DEVICE-KELLEMS
    • Portable Outlet Box, Feed Thru, NEMA 1
    • Item # 5RWE3
    • Mfr. Model # 3090FH
    • Portable Outlet Box, Feed Thru, Color Yellow, Description/Special Features Large Internal Cavity For Easy...More

    Duplex Cover Plate,Non-Metallic,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • Duplex Cover Plate, Non-Metallic, Yellow
    • Item # 21XL34
    • Mfr. Model # HBLP8FSY
    • Duplex Cover Plate, Non-Metallic, Outlet Box Type, Bracket Type Screw, Color Yellow, Length (In.) 2.84, Width...More

    Portable Outlet Box,Yellow,Blank
    • HUBBELL WIRING DEVICE-KELLEMS
    • Portable Outlet Box, Yellow, Blank
    • Item # 1DJL2
    • Mfr. Model # HBLPOB1
    • Portable Outlet Box, Temporary, Material of Construction Valox, Length 4.82 In, Width 4.2 In, Depth 3.18 In,...More

    Portable Outlet Box,Non-Metallic,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • Portable Outlet Box, Non-Metallic, Yellow
    • Item # 21XL35
    • Mfr. Model # HBLPOB1DY
    • Portable Outlet Box, Non-Metallic, Number of Gangs 1, Color Yellow, Depth 4.20 In., Length 4.82 In., Width...More

    Results per page: 16 | 32 | 48