Skip Content

Filter Results By

Item
  • View MoreView Less
Number of Gangs
Type
  • View MoreView Less
Number of Inlets
Length (In.)
  • View MoreView Less
Width (In.)
  • View MoreView Less
Depth (In.)
  • View MoreView Less
Hub (In.)
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Weatherproof Boxes

174 Results Found that Include 174 Products

Results per page: 16 | 32 | 48
Single Gang Outlet Box
  • BELL
  • Single Gang Outlet BoxSingle Gang Outlet Box
  • Item # 3KG83
  • Mfr. Model # 5320-0
  • Weatherproof Single Gang Outlet Box, Capacity 17.5 Cubic Inches, Length 4.5 Inches, Width 2.75 Inches, Depth...More

Weatherproof Box,1/2 In Hub,5 Inlets
  • BELL
  • Weatherproof Box, 1/2 In Hub, 5 InletsWeatherproof Box,1/2 In Hub,5 Inlets
  • Item # 2DCV3
  • Mfr. Model # 5323-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 18.3 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

One Gang Outlet Box
  • BELL
  • One Gang Outlet BoxOne Gang Outlet Box
  • Item # 3KG85
  • Mfr. Model # 5324-0
  • Weatherproof One Gang Outlet Box, Capacity 17.0 Inches, Length 4.5 Inches, Width 2.75 Inches, Depth 2 Inches,...More

Two Gang Outlet Box
  • BELL
  • Two Gang Outlet BoxTwo Gang Outlet Box
  • Item # 4A243
  • Mfr. Model # 5333-0
  • Weatherproof Two Gang Outlet Box, Capacity 30.5 Cubic Inches, Length 4.50 Inches, Width 4.58 Inches, Depth...More

Weatherproof Box,3/4 In Hub,3 Inlets
  • BELL
  • Weatherproof Box, 3/4 In Hub, 3 InletsWeatherproof Box,3/4 In Hub,3 Inlets
  • Item # 2DCW2
  • Mfr. Model # 5386-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 22.5 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

Weatherproof Box,3/4 In Hub,5 Inlets
  • BELL
  • Weatherproof Box, 3/4 In Hub, 5 InletsWeatherproof Box,3/4 In Hub,5 Inlets
  • Item # 2DCW4
  • Mfr. Model # 5388-0
  • Electrical Box, Weatherproof, Double Gang, Capacity 36 Cu-In, Color Gray, Depth 2.78 In, Length 4.50 In,...More

Extension,Outlet Box
  • BELL
  • Extension, Outlet BoxExtension,Outlet Box
  • Item # 3KF67
  • Mfr. Model # 5400-0
  • Weatherproof Outlet Box Extension, Capacity 13.3 Cubic Inches, Length 5.25 Inches, Width 3.5 Inches, Depth...More

Box,Weatherproof,Gray
  • BELL
  • Box, Weatherproof, GrayBox,Weatherproof,Gray
  • Item # 2V567
  • Mfr. Model # 5361-0
  • Round Weatherproof Box, Capacity 16.1 Cubic Inches, Length 4 Inches, Depth 1.5 Inches, Color Gray, Five 1/2...More

Two Gang Outlet Box
  • BELL
  • Two Gang Outlet BoxTwo Gang Outlet Box
  • Item # 4A244
  • Mfr. Model # 5337-0
  • Weatherproof Two Gang Outlet Box, Capacity 29.0 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2...More

Box,Weatherproof
  • BELL
  • Box, WeatherproofBox,Weatherproof
  • Item # 4A245
  • Mfr. Model # 5345-0
  • Weatherproof Box, Capacity 29.0 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2 Inches, Color...More

Weatherproof Box,1/2 In Hub,3 Inlets
  • BELL
  • Weatherproof Box, 1/2 In Hub, 3 InletsWeatherproof Box,1/2 In Hub,3 Inlets
  • Item # 2DCW1
  • Mfr. Model # 5385-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 22.5 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

Two Gang Outlet Box
  • BELL
  • Two Gang Outlet BoxTwo Gang Outlet Box
  • Item # 3KF88
  • Mfr. Model # 5335-0
  • Weatherproof Two Gang Outlet Box, Capacity 30.0 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2...More

FSCC Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSCC Box, 1Gang, .5 In Hub, PVCFSCC Box,1Gang,.5 In Hub,PVC
  • Item # 4FYY1
  • Mfr. Model # 5133544
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 3, Hub...More

FSE Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, .75 In Hub, PVCFSE Box,1Gang,.75 In Hub,PVC
  • Item # 4FYW2
  • Mfr. Model # 5133364
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Material...More

Two Gang Outlet Box
  • BELL
  • Two Gang Outlet BoxTwo Gang Outlet Box
  • Item # 3KF89
  • Mfr. Model # 5341-0
  • Weatherproof Two Gang Outlet Box, Capacity 30.5 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2...More

FSC Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, .75 In Hub, PVCFSC Box,1Gang,.75 In Hub,PVC
  • Item # 4FYW8
  • Mfr. Model # 5133464
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub...More

Cast Device Box,FDC,1Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1 Hub, M IronCast Device Box,FDC,1Gang,1 Hub,M Iron
  • Item # 10L078
  • Mfr. Model # FDC-1-100
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Junction Box,Conduit Junction,PVC
  • CANTEX
  • Junction Box, Conduit Junction, PVCJunction Box,Conduit Junction,PVC
  • Item # 4FYY7
  • Mfr. Model # 5133690
  • Junction Box, Box Type 4 In Round, Hub 3/4 In., Number of Hubs 4, Material of Construction PVC, Rated...More

Single Gang Outlet Box
  • BELL
  • Single Gang Outlet BoxSingle Gang Outlet Box
  • Item # 3KG84
  • Mfr. Model # 5321-0
  • Weatherproof Single Gang Outlet Box, Capacity 17.0 Cubic Inches, Length 4.5 Inches, Height 2.75 Inches, Width...More

Weatherproof Box,3/4 In Hub,5 Inlets
  • BELL
  • Weatherproof Box, 3/4 In Hub, 5 InletsWeatherproof Box,3/4 In Hub,5 Inlets
  • Item # 2DCV8
  • Mfr. Model # 5342-0
  • Electrical Box, Weatherproof, Double Gang, Capacity 32 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

Weatherproof Box,3/4 In Hub,4 Inlets
  • BELL
  • Weatherproof Box, 3/4 In Hub, 4 InletsWeatherproof Box,3/4 In Hub,4 Inlets
  • Item # 2DCV4
  • Mfr. Model # 5330-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 16.5 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

Cast Device Box,FDC,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 2Gang, 3/4 Hub, M IronCast Device Box,FDC,2Gang,3/4 Hub,M Iron
  • Item # 10L088
  • Mfr. Model # FDC-2-75
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

FSC Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, .5 In Hub, PVCFSC Box,1Gang,.5 In Hub,PVC
  • Item # 4FYW7
  • Mfr. Model # 5133463
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 2, Hub...More

Box,Cast Device,1 Gang
  • KILLARK
  • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
  • Item # 2NA22
  • Mfr. Model # FS-1M
  • Cast Device Box, Shallow Dead End, Number of Gangs 1, Hub 1/2 In, FS Body Type, Bracket Type Lugs, Capacity...More

Box,Weatherproof
  • BELL
  • Box, WeatherproofBox,Weatherproof
  • Item # 4YF70
  • Mfr. Model # 5322-0
  • Weatherproof Box, Capacity 16.5 Cubic Inches, Length 4 Inches, Width 2.75 Inches, Depth 2 Inches, Color Gray,...More

FSCC Box,2Gang,1 In Hub,PVC
  • CANTEX
  • FSCC Box, 2Gang, 1 In Hub, PVCFSCC Box,2Gang,1 In Hub,PVC
  • Item # 4FYY6
  • Mfr. Model # 5133402
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 3, Hub...More

Cast Device Box,FS,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Item # 10L109
  • Mfr. Model # FS-1D-75
  • Cast Device Box, FS, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

Cast Device Box,FS,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Item # 10L107
  • Mfr. Model # FS-1-75L
  • Cast Device Box, FS, Shallow Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.)...More

FSE Box,2Gang,.5 In Hub,PVC
  • CANTEX
  • FSE Box, 2Gang, .5 In Hub, PVCFSE Box,2Gang,.5 In Hub,PVC
  • Item # 4FYW4
  • Mfr. Model # 5133380
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 1, Material...More

Cast Device Box,FS,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
  • Item # 10L104
  • Mfr. Model # FS-1-50
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Two Gang Outlet Box
  • BELL
  • Two Gang Outlet BoxTwo Gang Outlet Box
  • Item # 3KF90
  • Mfr. Model # 5343-0
  • Weatherproof Two Gang Outlet Box, Capacity 30.0 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2...More

Device Box,1/2In Hub,18Cu-In
  • KILLARK
  • Device Box, 1/2In Hub, 18Cu-InDevice Box,1/2In Hub,18Cu-In
  • Item # 4TZT5
  • Mfr. Model # FS-1
  • Device Box, Number of Gangs 1, Hub 1/2 In., Number of Hubs 1, Capacity 18.0 Cu.-In., Material of...More

Results per page: 16 | 32 | 48

Grainger provides weatherproof electrical box options to help withstand the rigors of the outdoors, preventing rain and dirt from disrupting an electrical circuit. Install weatherproof electrical boxes at a residential or industrial site to add functionality. Also find indoor and outdoor electrical covers for these units. Install them with a floor box and add even more versatility. A weatherproof electrical box from Grainger provides an excellent solution for powering equipment outdoors.