Skip Content

Filter Results By

Weapon Cases and Bags

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
PDA Style Holster,Black
  • UNCLE MIKE'S
  • PDA Style Holster, Black PDA Style Holster,Black
  • Item # 36P218
  • Mfr. Model # 64003
  • Holster bag, PDA Style, Color Black, Length (In.) 6, Width (In.) 4, Closure Hook & Loop, Fits Small Pistols,...More

Gun Case,36in. Rifle/Shotgun,Canopy
  • UNCLE MIKE'S
  • Gun Case, 36in. Rifle/Shotgun, Canopy Gun Case,36in. Rifle/Shotgun,Canopy
  • Item # 23XZ09
  • Mfr. Model # 64006
  • Gun Case, Color Canopy, Material Polyester, Foam, Length (In.) 36, Width (In.) 3-3/4, Number of Pockets...More

Tactical Rifle Case,41 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 41 In., Black Tactical Rifle Case,41 In.,Black
  • Item # 36P205
  • Mfr. Model # 52141
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7,...More

Tactical Rifle Case,33 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 33 In., Black Tactical Rifle Case,33 In.,Black
  • Item # 36P204
  • Mfr. Model # 52121
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 33, Width (In.) 10, Number of Pockets (Outside) 5,...More

Submachine Gun Case,Tactical
  • UNCLE MIKE'S
  • Submachine Gun Case, Tactical Submachine Gun Case,Tactical
  • Item # 36P202
  • Mfr. Model # 52101
  • Tactical Gun Case, Submachine Gun, Color Black, Length (In.) 24-1/2, Width (In.) 13, Number of Pockets...More

Side Armor Briefcase,Black
  • UNCLE MIKE'S
  • Side Armor Briefcase, Black Side Armor Briefcase,Black
  • Item # 36P215
  • Mfr. Model # 53551
  • Duty Briefcase, Side-Armor, Color Black, Material 1680D x 1680D Side Armor, Length (In.) 12, Width (In.) 18,...More

Gun Case,43in. Rifle/Shotgun,Black
  • UNCLE MIKE'S
  • Gun Case, 43in. Rifle/Shotgun, Black Gun Case,43in. Rifle/Shotgun,Black
  • Item # 23XZ08
  • Mfr. Model # 64005
  • Gun Case, Color Black, Material Polyester, Foam, Length (In.) 43, Width (In.) 12, Number of Pockets (Inside)...More

Gun Case,43in. Rifle/Shotgun,Canopy
  • UNCLE MIKE'S
  • Gun Case, 43in. Rifle/Shotgun, Canopy Gun Case,43in. Rifle/Shotgun,Canopy
  • Item # 23XZ10
  • Mfr. Model # 64007
  • Gun Case, Color Canopy, Material Polyester, Foam, Length (In.) 43, Width (In.) 12, Number of Pockets (Inside)...More

Gun Case,43in. Rifle/Shotgun,Dark Earth
  • UNCLE MIKE'S
  • Gun Case, 43in. Rifle/Shotgun, Dark Earth Gun Case,43in. Rifle/Shotgun,Dark Earth
  • Item # 23XZ12
  • Mfr. Model # 64009
  • Gun Case, Color Dark Earth, Material Polyester, Foam, Length (In.) 43, Width (In.) 13, Number of Pockets...More

Gun Case,36in. Rifle/Shotgun,Black
  • UNCLE MIKE'S
  • Gun Case, 36in. Rifle/Shotgun, Black Gun Case,36in. Rifle/Shotgun,Black
  • Item # 23XZ07
  • Mfr. Model # 64004
  • Gun Case, Color Black, Material Polyester, Foam, Length (In.) 36, Width (In.) 13, Number of Pockets (Inside)...More

Gun Case,36in. Rifle/Shotgun,Dark Earth
  • UNCLE MIKE'S
  • Gun Case, 36in. Rifle/Shotgun, Dark Earth Gun Case,36in. Rifle/Shotgun,Dark Earth
  • Item # 23XZ11
  • Mfr. Model # 64008
  • Gun Case, Color Dark Earth, Material Polyester, Foam, Length (In.) 36, Width (In.) 12, Number of Pockets...More

Shell Pouch,Shells/Rifle Rounds,Black
  • UNCLE MIKE'S
  • Shell Pouch, Shells/Rifle Rounds, Black Shell Pouch,Shells/Rifle Rounds,Black
  • Item # 23XZ13
  • Mfr. Model # 7702350
  • Shell Pouch, Color Black, Material Nylon, Length (In.) 8, Width (In.) 7, Fits (10) Shells 12ga. or (16) Rifle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More