Skip Content

Filter Results By

Applied Filters Clear All

Water Testing Equipment and Meters

31 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
pH Meter,LCD,150 Data Sets
  • OAKTON
  • pH Meter, LCD, 150 Data Sets pH Meter
  • Item # 45RK62
  • Mfr. Model # WD-35614-30
  • pH Meter, pH Range -2.00 to 16.00, ORP Range +/-2000mV, Waterproof IP67, Automatic Temperature Compensation...More

  • Category : pH Meters
Meter, STAR A121 pH, HH
  • THERMO SCIENTIFIC
  • Meter, STAR A121 pH, HH Star A112 Conductivity BT Meter
  • Item # 12L830
  • Mfr. Model # STARA1210
  • Star A112 Conductivity BT Meter, pH Range -2 to 14, Waterproof IP67, Automatic Temperature Compensation Yes,...More

  • Category : pH Meters
pH / RP Lp Pwered 4 - 20m trnsmtter
  • SENSOREX
  • pH / RP Lp Pwered 4 - 20m trnsmtter pH / RP Lp Pwered 4 - 20m trnsmtter
  • Item # 16Z037
  • Mfr. Model # TX100
  • TX100, pH/ ORP Transmitter with Display, Testing Parameter pH or ORP (REDOX), Measurement Range 0 - 14 pH, pH...More

  • Category : Electrodes and Probes
Water Meter Kit,Ion 6+,w/Probes, Buffers
  • OAKTON
  • Water Meter Kit, Ion 6+, w/Probes, Buffers pH Meter Kit
  • Item # 21E901
  • Mfr. Model # WD-35613-82
  • pH Meter Kit, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed...More

  • Category : pH Meters
nlne RP Kt 10 ft cble flw cell
  • SENSOREX
  • nlne RP Kt 10 ft cble flw cell nlne RP Kt 10 ft cble flw cell
  • Item # 16Z029
  • Mfr. Model # S8200-ORP/10/BNC
  • S8200-ORP/10/BNC, Inline ORP Kit, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP...More

  • Category : Electrodes and Probes
Water Meter,DO 6+,1 M Length
  • OAKTON
  • Water Meter, DO 6+, 1 M Length Water Meter,DO 6+,1 M Length
  • Item # 21E912
  • Mfr. Model # WD-35643-12
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0.0 to 20 mg/L (ppm), Oxygen Concentration 0 to 200 Percent,...More

  • Category : Dissolved Oxygen Meters
PH 700 BENCHTOP METER ONLY
  • OAKTON
  • PH 700 BENCHTOP METER ONLY PH 700 BENCHTOP METER ONLY
  • Item # 6CAU5
  • Mfr. Model # WD-35419-00
  • pH 700 Benchtop Meter, Application Measurement of pH in a variety of applications., Overall footprint is 40...More

  • Category : pH Meters
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH Meter pH Meter
  • Multiple product options available

    Multiple product options available

  • Category : pH Meters
Cable, 10m,ISE Conduct Meter 10E/Cond/Te
Cable, 30m, Disolved Oxygen/Temp Cable
Waterproof pH Meter,Graphic Display
  • YSI
  • Waterproof pH Meter, Graphic Display Waterproof pH Meter,Graphic Display
  • Item # 35MM94
  • Mfr. Model # PRO10
  • Waterproof pH Meter, pH Range 0.00 to 14.00, ORP Range -1500 to 1500mV, Waterproof IP67, Displayed...More

  • Category : pH Meters
Single Sensor Cable,30 Meter
Dual Sensor Cable,1 Meter
Dual Sensor Cable,10 Meter
Dual Sensor Cable,4 Meter
Conductivity Probe
  • YSI
  • Conductivity Probe Conductivity Probe
  • Item # 25KC53
  • Mfr. Model # 301720Y
  • Conductivity Probe, Electric Conductivity Range 0.01 micronS/cm to 200 micronS/cm + 0.5 Percent of Value,...More

  • Category : Electrodes and Probes
ISE/Cond/Temp 1m Cable
  • YSI
  • ISE/Cond/Temp 1m Cable ISE/Cond/Temp 1m Cable
  • Item # 25JY97
  • Mfr. Model # 1030-1
  • ISE/Cond/Temp 1m Cable, pH Range -2.60 to 16.60, Electric Conductivity Range 0.0 to 200 mS/cm Each Range, TDS...More

  • Category : Multi-Parameter Meters
PH Insertion Assembly
  • SENSOREX
  • PH Insertion Assembly PH Insertion Assembly
  • Item # 22FH81
  • Mfr. Model # S6800/10/TL
  • PH Insertion Assembly, Application pH Measurement in Large Tanks, Insertion Assembly, Remove pH Sensor for...More

  • Category : Water Testing Meter Accessories
Phosphate Test Colorimeter Kit
Nitrate Nitrogent Test Colorimeter Kit
Electrode Conductivity Cell,Dura Probe
Dsslved xygen Sensr
  • SENSOREX
  • Dsslved xygen Sensr Dsslved xygen Sensr
  • Item # 16Z042
  • Mfr. Model # DO6400/T
  • DO6400/T, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0.5-20ppm, Operating...More

  • Category : Electrodes and Probes
PH/Conductivity Meter
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • PH/Conductivity Meter PH Pen
  • Item # 33Y922
  • Mfr. Model # 33Y922
  • PH Pen, pH Range -2.00~19.99pH, Electric Conductivity Range 0~200mS/cm, TDS Range 0~100g/L, ORP Range...More

  • Category : Multi-Parameter Meters
SOIL TST KT REPL PROF REFILL
Conductitivy Monitor with Display,LCD
pH Controller,LED
  • EUTECH
  • pH Controller, LED pH Controller,LED
  • Item # 40L552
  • Mfr. Model # 56700-00
  • pH ControllerpH Range 0 to 14, pH Accuracy +/-0.01, pH Resolution 0.01ORP Range (mV) -999 to +1000, ORP...More

  • Category : Chemical Process Controllers
Conductitivy Controller,LED
  • EUTECH
  • Conductitivy Controller, LED Conductitivy Controller,LED
  • Item # 40L545
  • Mfr. Model # 19505-00
  • Conductitivy ControllerElectric Conductivity Range 0.0 to 200 mS, Electric Conductivity Accuracy =/- 1...More

  • Category : Chemical Process Controllers
Conductivity/Temperature Sensor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More