Skip Content

Filter Results By

Applied Filters Clear All

Water Testing Equipment and Meters

90 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ph/ORP/Temperature Meter/Datalogger
  • EXTECH
  • Ph/ORP/Temperature Meter/Datalogger Ph/ORP/Temperature Meter/Datalogger
  • Item # 11L566
  • Mfr. Model # SDL100
  • pH/ORP/Temperature Datalogger, pH Range 0 to 14pH, ORP Range -1999mV to 1999mV, Waterproof No, Automatic...More

Meter,0 To 14ph Kit
  • EXTECH
  • Meter, 0 To 14ph Kit Meter,0 To 14ph Kit
  • Item # 4FB74
  • Mfr. Model # OYSTER-16
  • pH Meter Kit, pH Range 0.00 to 14.00, ORP Range -999 to 999mV, Temp. Range (F) 32.0 Degrees to 212.0 Degrees...More

Water Meter,CON 6+
  • OAKTON
  • Water Meter, CON 6+ Water Meter,CON 6+
  • Item # 21E905
  • Mfr. Model # WD-35604-00
  • Conductivity Meter, Electric Conductivity Range 0 to 200 mS, Waterproof No, Automatic Temperature...More

pH/ORP Transmitter with Display,LCD
Dissolved Oxygen Meter
  • EXTECH
  • Dissolved Oxygen Meter Dissolved Oxygen Meter
  • Item # 5AY42
  • Mfr. Model # DO600
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 200.0 Percent, Oxygen Concentration 0 to 200 Percent,...More

PH/Mv/Temp Meter Kit
  • EXTECH
  • PH/Mv/Temp Meter Kit PH/Mv/Temp Meter Kit
  • Item # 3ZH86
  • Mfr. Model # 407228
  • pH/Mv/Temp Meter Kit, pH Range 0.00 to 14.00, ORP Range 0 to 1999mV, Waterproof Yes, Automatic Temperature...More

Waterproof pH/mV/Temperature Kit
  • EXTECH
  • Waterproof pH/mV/Temperature Kit Waterproof pH/mV/Temperature Kit
  • Item # 4TXG4
  • Mfr. Model # PH300
  • PH/mV/Temperature Kit, pH Range -2.00 to 19.99, ORP Range -1999 to 1999mV, Waterproof Yes, Automatic...More

pH/ATC Probe 3-in-1
Conductivity Resistors Set
  • YSI
  • Conductivity Resistors Set Conductivity Resistors Set
  • Item # 4UZD6
  • Mfr. Model # 3166
  • Conductivity Resistors Set, Precise Calibration, NIST Traceable, For Use With YSI Series 3100 (4UYG1, 4UYG2),...More

Single Sensor Cable,20 Meter
  • YSI
  • Single Sensor Cable, 20 Meter Single Sensor Cable,20 Meter
  • Item # 4UYL5
  • Mfr. Model # 10-20
  • Single Sensor Cable, 20 Meters, Supports pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probes, For Use...More

Water Quality Test Kit,TestKit,0 to 1 sg
  • LOVIBOND
  • Water Quality Test Kit, TestKit, 0 to 1 sg Water Quality Test Kit,TestKit,0 to 1 sg
  • Item # 24AR07
  • Mfr. Model # L56B006501
  • Water Quality Test Kit, Legionella Testing, Range 0 to 1 mg/L, Number of Tests 4, Includes (4)Test Strips...More

ORP Electrode,-1200 to 1200mV
  • YSI
  • ORP Electrode, -1200 to 1200mV ORP Electrode,-1200 to 1200mV
  • Item # 25KC50
  • Mfr. Model # 103790Y
  • ORP Electrode, ORP Range -1200 to 1200mV, Waterproof Yes, Automatic Temperature Compensation No, Displayed...More

Conductivity Sensor,For Use with CX3000
Conductivity Sensor,For Use with CX2000
Cndctvty Sensr Stnless Steel 3/4
  • SENSOREX
  • Cndctvty Sensr Stnless Steel 3/4 Cndctvty Sensr Stnless Steel 3/4
  • Item # 16Z063
  • Mfr. Model # CS675TC-K=1.0 TC=PT1
  • CS675TC-K=1.0 TC=PT1, Stainless Steel Conductivity Sensor, Testing Parameter Conductivity, Measurement Range...More

Water Meter,TDS 6 +
  • OAKTON
  • Water Meter, TDS 6 + Water Meter,TDS 6 +
  • Item # 21E907
  • Mfr. Model # WD-35604-20
  • TDS Meter, TDS Range 0 to 200 ppt, Waterproof No, Automatic Temperature Compensation Yes, Displayed...More

pH/ORP Sensor
PH ELECTRODE EPOXY SURE FLOW AG/A
  • THERMO SCIENTIFIC
  • PH ELECTRODE EPOXY SURE FLOW AG/A PH ELECTRODE EPOXY SURE FLOW AG/A
  • Item # 8DRL1
  • Mfr. Model # 9165BNWP
  • Ceramic Junction pH Combination Electrode, In.ORION EPOXY SURE-FLOW AG/AGCLELECTRODE, 1M In., Testing...More

Copper Reagent PP, 10 ml 1000 ct
Orbeco SC450 Colorimeter
  • LOVIBOND
  • Orbeco SC450 Colorimeter Orbeco SC450 Colorimeter
  • Item # 15F829
  • Mfr. Model # 276025
  • Colorimeter, Photometer, Range: 0.02-2.00, 0.1-8.0 mg/L (Powder, Tablet Reagents), Accuracy 2% Full Scale,...More

pH/ORP Kit for Multi-Probe System
Sbmersn RP kt 10 ft cble
  • SENSOREX
  • Sbmersn RP kt 10 ft cble Sbmersn RP kt 10 ft cble
  • Item # 16Z032
  • Mfr. Model # S8100-ORP/10/BNC
  • S8100-ORP/10/BNC, Submersion ORP Kit, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of...More

PH Spear,H20 Proof,-1.0 to 15,1-3 pt.
  • OAKTON
  • PH Spear, H20 Proof, -1.0 to 15,1-3 pt. PH Spear,H20 Proof,-1.0 to 15,1-3 pt.
  • Item # 9WCW9
  • Mfr. Model # WD-35634-40
  • Waterproof pH Spear, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation No, Display...More

pH Meter 3-In-1 Kit
  • EXTECH
  • pH Meter 3-In-1 Kit pH Meter 3-In-1 Kit
  • Item # 3VXH1
  • Mfr. Model # EX800
  • pH Meter KitPH/Cl/Temp, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range...More

Conductivity Meter,0.00 to 10.0 mS/cm
Conductivity Meter,LCD
  • LAB SAFETY SUPPLY
  • Conductivity Meter, LCD Conductivity Meter
  • Item # 49G977
  • Mfr. Model # 49G977
  • Conductivity Meter, Electric Conductivity Range 0 to 20 mS/cm, Waterproof No, Automatic Temperature...More

PH CONDUCTIVITY Temp METER Acc PROBE
pH Electrode,Epoxy Body
  • THERMO SCIENTIFIC
  • pH Electrode, Epoxy Body Electrode: pH
  • Item # 8FP12
  • Mfr. Model # 9156APWP
  • Electrode: pH, In.ORION AquaPro EPOXY ELECTRODE In., Testing Parameter pH, Measurement Range 0-14, pH Range...More

Dissolved Oxygen Meter,Waterproof
  • YSI
  • Dissolved Oxygen Meter, Waterproof Dissolved Oxygen Meter,Waterproof
  • Item # 35MM92
  • Mfr. Model # ODO200
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof...More

pH/ORP/ISE Meter Probe
Inline pH Assembly Kit,0 to 14 pH
  • SENSOREX
  • Inline pH Assembly Kit, 0 to 14 pH Inline pH Assembly Kit,0 to 14 pH
  • Item # 22FH90
  • Mfr. Model # S8300/10/BNC
  • Inline pH Assembly Kit, pH Range 0 to 14Waterproof Yes, Automatic Temperature Compensation NoOperating Temp....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More