Skip Content

Filter Results By

Applied Filters Clear All

Water Testing Equipment and Meters

143 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter,Chlorine
Multi-test Colorimeter,Pool Kit
  • LAMOTTE
  • Multi-test Colorimeter, Pool Kit Multi-test Colorimeter,Pool Kit
  • Item # 4EVT7
  • Mfr. Model # 2056
  • Multi-test Colorimeter, Pool Kit, Range Test Factor Dependent, pH Range 6.5 to 8.5, pH Accuracy +/-0.2%, pH...More

  • Category : Colorimeters
DPD Free CL2 Reagent PP, 10 ml 1000 ct
Multi-test Colorimeter,Drinking Water
  • LAMOTTE
  • Multi-test Colorimeter, Drinking Water Multi-test Colorimeter,Drinking Water
  • Item # 4EVT8
  • Mfr. Model # 2059-01
  • Multi-test Colorimeter, Drinking Water Kit, pH Range 5 to 9, pH Accuracy +/-0.2%, Free Chlorine 0.1 to 10...More

  • Category : Colorimeters
PH/TDS/Cond/Salinity Pen
  • EXTECH
  • PH/TDS/Cond/Salinity Pen PH/TDS/Cond/Salinity Pen
  • Item # 5AY46
  • Mfr. Model # EC500
  • Test Meter, pH/TDS/Conductivity/Salinity Pen, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99...More

  • Category : Multi-Parameter Meters
Conductivity Meter
  • YSI
  • Conductivity Meter Conductivity Meter
  • Item # 25JY95
  • Mfr. Model # EC30A
  • Conductivity Meter, Electric Conductivity Range 0.0 uS to 19.90 mS, Waterproof IP67, Automatic Temperature...More

  • Category : Conductivity Meters
ORP METER H2O PROOF ORP TESTR 10
Lead Test Kit,PK120
pH / RP Smltr
  • SENSOREX
  • pH / RP Smltr pH / RP Smltr
  • Item # 16Z038
  • Mfr. Model # C110
  • C110, pH / ORP Checker, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 - 50 Deg C, Body...More

  • Category : Electrodes and Probes
OYSTER 10 PH/MV/TEMP METER
  • EXTECH
  • OYSTER 10 PH/MV/TEMP METER OYSTER 10 PH/MV/TEMP METER
  • Item # 9L578
  • Mfr. Model # OYSTER-10
  • pH/mV/Temperature Meter, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range...More

  • Category : pH Meters
Arsenic Test Kit
DO Meter Do Probe
  • EXTECH
  • DO Meter Do Probe DO Meter Do Probe
  • Item # 3WFR7
  • Mfr. Model # 407510-P
  • DO Replacement Probe, Application For Use With 407510 Meter, Features 13 Foot Cable Length, For Use With...More

  • Category : Electrodes and Probes
pH/TDS/Salt Meter,(4)CR2032 Batteries
  • LAMOTTE
  • pH/TDS/Salt Meter, (4)CR2032 Batteries pH/TDS/Salt Meter,(4)CR2032 Batteries
  • Item # 45KP32
  • Mfr. Model # 1766
  • pH/TDS/Salt Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 199.9 uS (Conductivity), 200 to...More

  • Category : Multi-Parameter Meters
Test Kit,Arsenic,0-500 UG/L
ORP Pen Tester,-1100 to 1100mV
  • YSI
  • ORP Pen Tester, -1100 to 1100mV ORP Pen Tester,-1100 to 1100mV
  • Item # 25JY94
  • Mfr. Model # ORP15A
  • ORP Pen Tester, ORP Range -1100 to 1100mV, Waterproof Yes, Automatic Temperature Compensation No, Displayed...More

  • Category : ORP Meters
PH ELECTRODE COMBINATION WTW
Alcohol Proof High Precision Hydrometer
pH Meter,0 to 14 Range
  • SENSOREX
  • pH Meter, 0 to 14 Range pH Meter
  • Item # 33M120
  • Mfr. Model # PH-1
  • pH Meter, pH Range 0 - 14, Includes PH-1 Meter Only, Manufacturers Warranty Length 12 months, Testing...More

  • Category : pH Meters
Waterproof Fluoride Meter,Display LCD
Water Testing Kit,Arsenic,4 to 160 PPB
  • LAMOTTE
  • Water Testing Kit, Arsenic, 4 to 160 PPB Water Testing Kit,Arsenic,4 to 160 PPB
  • Item # 4EWC6
  • Mfr. Model # 4053-02
  • Water Quality Testing Kit, Arsenic, Range 4 to 160 PPB, Test System Test Strip, Number of Tests 20,...More

  • Category : Water Quality Testing Kits
Molybdate AC Test Kit, 0 - 100 mg/L
Cmbntn pH Electrde Crtrdge Style nsertn
  • SENSOREX
  • Cmbntn pH Electrde Crtrdge Style nsertn Cmbntn pH Electrde Crtrdge Style nsertn
  • Item # 16Z019
  • Mfr. Model # S656CD
  • S656CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

  • Category : Electrodes and Probes
pH/Conductivity Kit Waterproof
  • EXTECH
  • pH/Conductivity Kit Waterproof pH/Conductivity Kit Waterproof
  • Item # 3VXN7
  • Mfr. Model # EC510
  • pH/Conductivity Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99 mS/cm, TDS Range 0 to...More

  • Category : Multi-Parameter Meters
ELECTRODE SWING ARM HOLDER FOR 29
Test Kit,Arsenic,3 to 80 UG/L
DPD Total CL2 Reagent PP, 5 ml, 1000 ct
pH Sensor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More