Skip Content

Filter Results By

Applied Filters Clear All

Water Testing Equipment and Meters

132 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
pH / RP Smltr
  • SENSOREX
  • pH / RP Smltr pH / RP Smltr
  • Item # 16Z038
  • Mfr. Model # C110
  • C110, pH / ORP Checker, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 - 50 Deg C, Body...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde BNC, Dble Jnctn
  • SENSOREX
  • Cmbntn pH Electrde BNC, Dble Jnctn Cmbntn pH Electrde BNC, Dble Jnctn
  • Item # 16Y956
  • Mfr. Model # S200CD/BNC
  • S200CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Submersion ORP Assembly,-1999 to 1999mV
  • SENSOREX
  • Submersion ORP Assembly, -1999 to 1999mV Submersion ORP Assembly,-1999 to 1999mV
  • Item # 22FH87
  • Mfr. Model # S6510-ORP/10/BNC
  • ORP Submersion Assembly KitORP Range -1999mV to 1999mVWaterproof Yes, Automatic Temperature Compensation...More

  • Category : ORP Meters
Cmbntn pH Elctrd 30in cbl BNC Flt Style
  • SENSOREX
  • Cmbntn pH Elctrd 30in cbl BNC Flt Style Cmbntn pH Elctrd 30in cbl BNC Flt Style
  • Item # 16Y969
  • Mfr. Model # S450C
  • S450C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

  • Category : Electrodes and Probes
Conductivity Sensor,For Use with CX3000
Smart Sensor pH Electrode,0 to 80 Deg
Reserch grd pH electrde refllble blb grd
  • SENSOREX
  • Reserch grd pH electrde refllble blb grd Reserch grd pH electrde refllble blb grd
  • Item # 16Y985
  • Mfr. Model # S1021CD/BNC
  • S1021CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Free Chlrne Sensr 0 - 2ppm 4 - 20m tpt
  • SENSOREX
  • Free Chlrne Sensr 0 - 2ppm 4 - 20m tpt Free Chlrne Sensr 0 - 2ppm 4 - 20m tpt
  • Item # 16Z046
  • Mfr. Model # FCL-402D
  • FCL-402D, Free Chlorine Sensor 0 - 2 ppm, Testing Parameter Free Chlorine (Residual Chlorine), Measurement...More

  • Category : Electrodes and Probes
Grphte Cndctvty Sensr
  • SENSOREX
  • Grphte Cndctvty Sensr Grphte Cndctvty Sensr
  • Item # 16Z055
  • Mfr. Model # CS150-K=1.0
  • CS150-K=1.0, Graphite Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0...More

  • Category : Electrodes and Probes
pH / RP Lp Pwered 4 - 20m trnsmtter
  • SENSOREX
  • pH / RP Lp Pwered 4 - 20m trnsmtter pH / RP Lp Pwered 4 - 20m trnsmtter
  • Item # 16Z037
  • Mfr. Model # TX100
  • TX100, pH/ ORP Transmitter with Display, Testing Parameter pH or ORP (REDOX), Measurement Range 0 - 14 pH, pH...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
  • SENSOREX
  • Cmbntn pH Electrde BNC Cnnectr 12mm Bdy Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
  • Item # 16Y955
  • Mfr. Model # S200C/BNC
  • S200C/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde Crtrdge Style nsertn
  • SENSOREX
  • Cmbntn pH Electrde Crtrdge Style nsertn Cmbntn pH Electrde Crtrdge Style nsertn
  • Item # 16Z019
  • Mfr. Model # S656CD
  • S656CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

  • Category : Electrodes and Probes
Smbersn pH Kt wth temp cmpnst 10ft
  • SENSOREX
  • Smbersn pH Kt wth temp cmpnst 10ft Smbersn pH Kt wth temp cmpnst 10ft
  • Item # 16Z030
  • Mfr. Model # S8100TC/10/BNC/TL
  • S8100TC/10/BNC/TL, Submersion pH Kit with ATC, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0...More

  • Category : Electrodes and Probes
Sbmersn pH kt 10 ft cble
  • SENSOREX
  • Sbmersn pH kt 10 ft cble Sbmersn pH kt 10 ft cble
  • Item # 16Z031
  • Mfr. Model # S8100/10/BNC
  • S8100/10/BNC, Submersion pH Kit, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip...More

  • Category : Electrodes and Probes
h20prf Blnd 4  20m trnsmtter Pltfrm RP
  • SENSOREX
  • h20prf Blnd 4 20m trnsmtter Pltfrm RP h20prf Blnd 4 20m trnsmtter Pltfrm RP
  • Item # 16Z036
  • Mfr. Model # EM802/ORP
  • EM802/ORP, ORP Transmitter - Blind, Testing Parameter ORP (REDOX), Measurement Range -1000mV to +1000mV,...More

  • Category : Electrodes and Probes
Sbmersn RP kt 10 ft cble
  • SENSOREX
  • Sbmersn RP kt 10 ft cble Sbmersn RP kt 10 ft cble
  • Item # 16Z032
  • Mfr. Model # S8100-ORP/10/BNC
  • S8100-ORP/10/BNC, Submersion ORP Kit, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of...More

  • Category : Electrodes and Probes
RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd
  • SENSOREX
  • RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd
  • Item # 16Z008
  • Mfr. Model # S271CD-ORP/BNC
  • S271CD-ORP/BNC, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde  Dble Jnctn Flt Style
  • SENSOREX
  • Cmbntn pH Electrde Dble Jnctn Flt Style Cmbntn pH Electrde Dble Jnctn Flt Style
  • Item # 16Y970
  • Mfr. Model # S450CD
  • S450CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde Hevy Dty
  • SENSOREX
  • Cmbntn pH Electrde Hevy Dty Cmbntn pH Electrde Hevy Dty
  • Item # 16Z025
  • Mfr. Model # S8000CD
  • S8000CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

  • Category : Electrodes and Probes
Cmbntn pH electrde Stndrd Cnnectr 12mm
  • SENSOREX
  • Cmbntn pH electrde Stndrd Cnnectr 12mm Cmbntn pH electrde Stndrd Cnnectr 12mm
  • Item # 16Y957
  • Mfr. Model # S200C/STD
  • S200C/STD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Wtrprf cp cble ssmbly 25ft BNC Cnnectr
  • SENSOREX
  • Wtrprf cp cble ssmbly 25ft BNC Cnnectr Wtrprf cp cble ssmbly 25ft BNC Cnnectr
  • Item # 16Z018
  • Mfr. Model # S653/25/BNC
  • S653/25/BNC, Waterproof Cable Assembly, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 - 80 Deg...More

  • Category : Electrodes and Probes
Cmbntn RP Electrde Hevy Dty
  • SENSOREX
  • Cmbntn RP Electrde Hevy Dty Cmbntn RP Electrde Hevy Dty
  • Item # 16Z027
  • Mfr. Model # S8000CD-ORP
  • S8000CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter,...More

  • Category : Electrodes and Probes
Wterprf Pre-mplfer fr se wth S8000 Seres
  • SENSOREX
  • Wterprf Pre-mplfer fr se wth S8000 Seres Wterprf Pre-mplfer fr se wth S8000 Seres
  • Item # 16Z033
  • Mfr. Model # EM800
  • EM800, Pre Amplifier, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 - 80 Deg C, Body Material...More

  • Category : Electrodes and Probes
pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt
  • SENSOREX
  • pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt
  • Item # 16Z009
  • Mfr. Model # S272CD/BNC
  • S272CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
nlne RP Kt 10 ft cble flw cell
  • SENSOREX
  • nlne RP Kt 10 ft cble flw cell nlne RP Kt 10 ft cble flw cell
  • Item # 16Z029
  • Mfr. Model # S8200-ORP/10/BNC
  • S8200-ORP/10/BNC, Inline ORP Kit, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde 30 nch Cble BNC
  • SENSOREX
  • Cmbntn pH Electrde 30 nch Cble BNC Cmbntn pH Electrde 30 nch Cble BNC
  • Item # 16Y968
  • Mfr. Model # S300C
  • S300C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round,...More

  • Category : Electrodes and Probes
H20prf Blnd 4  20m trnsmttr  Pltfrm pH
  • SENSOREX
  • H20prf Blnd 4 20m trnsmttr Pltfrm pH H20prf Blnd 4 20m trnsmttr Pltfrm pH
  • Item # 16Z035
  • Mfr. Model # EM802/pH
  • EM802/pH, pH Transmitter - Blind, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH,...More

  • Category : Electrodes and Probes
pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd
  • SENSOREX
  • pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd
  • Item # 16Z007
  • Mfr. Model # S271CD/BNC
  • S271CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More