Skip Content

Filter Results By

Item
Body Style
Finish
Inlet Size
Inlet Type
Outlet Size
Outlet Type
Max. Pressure
Temp. Range
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Water Supply Stops

22 Results Found that Include 145 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Quarter-Turn Supply Stop,Stra,Chro Platd
  • GRAINGER APPROVED
  • Quarter-Turn Supply Stop, Stra, Chro Platd Quarter-Turn Supply Stop,Stra,Chro Platd
  • Item # 35LY68
  • Mfr. Model # 35LY68
  • Quarter-Turn Supply Stop, Straight Body Style, Finish Chrome Plated, Inlet Size 3/8 In., Inlet Type...More

Multi-Turn Stop,1/4 In PF x 1/4 In PF
  • PROLINE SERIES
  • Multi-Turn Stop, 1/4 In PF x 1/4 In PF Multi-Turn Stop,1/4 In PF x 1/4 In PF
  • Item # 18F339
  • Mfr. Model # 644-100
  • Multi-Turn Supply Stop, Straight Body Style, Inlet Size 1/4 In., Inlet Type Push Fit, Outlet Size 1/4 In.,...More

Stop Valve,1/2 x 1/4 In,Polysulfone
  • WATTS
  • Stop Valve, 1/2 x 1/4 In, Polysulfone Stop Valve,1/2 x 1/4 In,Polysulfone
  • Item # 1DAT1
  • Mfr. Model # 3539RB-1004
  • Quarter-Turn Reducing Supply Stop, Straight Body Style, Inlet Size 1/2 In., Inlet Type CTS, Outlet Size 1/4...More

Loose Key Stop,Straight,1/2 Inx1/2 In
  • CHICAGO FAUCETS
  • Loose Key Stop, Straight, 1/2 Inx1/2 In Loose Key Stop,Straight,1/2 Inx1/2 In
  • Item # 26Y284
  • Mfr. Model # 45-LKABCP
  • Loose Key Supply Stop, Straight Body Style, Finish Chrome Plated, Inlet Size 1/2 In., Inlet Type FNPT, Outlet...More

Straight Stop Valve,Chrome,1/2 in. Inlet
  • SHARKBITE
  • Straight Stop Valve, Chrome, 1/2 in. Inlet Straight Stop Valve,Chrome,1/2 in. Inlet
  • Item # 38EG56
  • Mfr. Model # 24732LF
  • Straight Stop Valve, Straight Body Style, Finish Chrome, Inlet Size 1/2 In., Inlet Type Push Fit, Outlet Size...More

1/4-Turn Stackable Stop,1/2 In CTS
  • WATTS
  • 1/4-Turn Stackable Stop, 1/2 In CTS 1/4-Turn Stackable Stop,1/2 In CTS
  • Item # 1DAT4
  • Mfr. Model # 3543B-10
  • Quarter-Turn Stackable Supply Stop, Straight Body Style, Inlet Size 1/2 In., Inlet Type CTS, Outlet Size 1/2...More

Results per page:  16 | 32 | 48

Install dependable water supply stops from Grainger to help shut off the water supply to a faucet, toilet, or an appliance such as a washing machine, dishwasher or ice maker. Making plumbing repairs can be much easier when there's no concern about gushing water. Choose from straight, angle, angle 5" tube and three-way water supply stops. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More