Skip Content

Filter Results By

Item
  • View MoreView Less
Design
  • View MoreView Less
Features
  • View MoreView Less
Flow Control
  • View MoreView Less
Color
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Water Supply Nozzles

22 Results Found that Include 63 Products 

Results per page: 16 | 32 | 48
    • WESTWARD
    • Water Nozzle
    • Multiple product options available

    • SANI-LAV
    • Water Nozzle
    • Multiple product options available

    Industrial Nozzle, Front Trigger, 6 In
    • WESTWARD
    • Industrial Nozzle, Front Trigger, 6 In
    • Item # 2LPN2
    • Mfr. Model # 2LPN2
    • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

    Water Nozzle,Pistol Grip,Metal
    • GILMOUR
    • Water Nozzle, Pistol Grip, Metal
    • Item # 15X957
    • Mfr. Model # 15X957
    • Water Nozzle, Design Pistol Grip, Features Threaded Front, Construction Brass Stem/Steel Exterior, Connection...More

    Firemans High Flow Nozzle, 5 In
    • WESTWARD
    • Firemans High Flow Nozzle, 5 In
    • Item # 2LPN3
    • Mfr. Model # 2LPN3
    • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

    • NELSON
    • Water Nozzle
    • Multiple product options available

    • SANI-LAV
    • Spray Nozzle
    • Multiple product options available

    • DRAMM
    • Watering Wand
    • Multiple product options available

    Insulated Water Nozzle,White
    • HYDE
    • Spray Nozzle
    • Multiple product options available

    • SANI-LAV
    • Insolated Cover
    • Multiple product options available

    Water Nozzle,350 psi,5-1/2In,Red
    • VIKAN
    • Water Nozzle, 350 psi, 5-1/2In, Red
    • Item # 31CG15
    • Mfr. Model # 93244
    • Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless...More

    Water Nozzle,351 psi,5-1/2In,White
    • VIKAN
    • Water Nozzle, 351 psi, 5-1/2In, White
    • Item # 31CG16
    • Mfr. Model # 93245
    • Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless...More

    Water Nozzle,349 psi,5-1/2In,Blue
    • VIKAN
    • Water Nozzle, 349 psi, 5-1/2In, Blue
    • Item # 31CG14
    • Mfr. Model # 93243
    • Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless...More

    Water Nozzle,348 psi,5-1/2In,Green
    • VIKAN
    • Water Nozzle, 348 psi, 5-1/2In, Green
    • Item # 31CG13
    • Mfr. Model # 93242
    • Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless...More

    Water Nozzle,353 psi,5-1/2In,Black
    • VIKAN
    • Water Nozzle, 353 psi, 5-1/2In, Black
    • Item # 31CG18
    • Mfr. Model # 93249
    • Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless...More

    Water Nozzle,352 psi,5-1/2In,Yellow
    • VIKAN
    • Water Nozzle, 352 psi, 5-1/2In, Yellow
    • Item # 31CG17
    • Mfr. Model # 93246
    • Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Construction Brass/Stainless...More

    Barrel Cartridge Replacement Kit,5 in. L
    Spray Nozzle,Fan,300 psi,9-34 in. L
    • SCOTTS
    • Spray Nozzle, Fan, 300 psi, 9-34 in. L
    • Item # 32NT52
    • Mfr. Model # SSFSS102
    • Spray Nozzle, Design Fan, Features Easy Thumb Wheel Volume Control, Lead Free, Zinc Free, Construction...More

    Water Nozzle,Turret,300 psi,28-3/4 in. L
    • SCOTTS
    • Water Nozzle, Turret, 300 psi, 28-3/4 in. L
    • Item # 32NT53
    • Mfr. Model # SHDNS105
    • Water Nozzle, Design Turret, Features 9 Function, Adjustable Nozzle, Lead Free, Zinc Free, Construction...More

    Spray Nozzle,Wand,300 psi,10-1/2 in. L
    • SCOTTS
    • Spray Nozzle, Wand, 300 psi, 10-1/2 in. L
    • Item # 32NT54
    • Mfr. Model # SWWS104
    • Spray Nozzle, Design Wand, Features Aluminum Wand, Construction Aluminum, Connection GHT, Flow Rate 3.4 gpm,...More

    Water Nozzle,Twist,300 psi,8 in. L
    • SCOTTS
    • Water Nozzle, Twist, 300 psi, 8 in. L
    • Item # 32NT51
    • Mfr. Model # SGPNS100
    • Water Nozzle, Design Twist, Features Adjustable, Lead Free, Zinc Free, Construction Aluminum, Connection GHT,...More

    Results per page: 16 | 32 | 48

      Grainger carries a wide selection of water supply nozzles designed for industrial, commercial and residential use. Find high-quality pistol grip, fireman's twist, industrial strength, water wand nozzles and more from top manufacturers. Make Grainger your central source for hoses, sprayers and water supply nozzles. Shop online today!