Skip Content

Filter Results By

Applied Filters Clear All

Item
Inside Dia.
Length
Color
  • View MoreView Less
Fitting Size
Fitting Type
Bend Radius
Max. Pressure
  • View MoreView Less
For Drinking Water Applications
Brand
Price
  • View MoreView Less
Shop By

Water Suction and Discharge Hoses

6 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    • GOODYEAR ENGINEERED PRODUCTS
    • Water Discharge HoseWater Discharge Hose
    • Multiple product options available

      Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

    Suction and Discharge Hose,3 In x 20 ft
    • GRAINGER APPROVED
    • Suction and Discharge Hose, 3 In x 20 ftWater Suction/Discharge Hose
    • Item # 1ZNB6
    • Mfr. Model # SH300-20CN-G
    • Water Suction and Discharge Hose, Inside Dia. 3 In., Length 20 ft., Color Black and Yellow, Max. Temp. 140...More

    Suction and Discharge Hose,4 In x 20 ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Suction and Discharge Hose, 4 In x 20 ftWater Suction & Discharge Hose
    • Item # 4YLP1
    • Mfr. Model # RS400-20CE-G
    • Water Suction and Discharge Hose, Inside Dia. 4 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F,...More

    Suction Hose,4 In x 20 ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Suction Hose, 4 In x 20 ftCold Water Suction Hose Assembly
    • Item # 6YZH0
    • Mfr. Model # CBS400-20CE-G
    • Water Suction Hose, Inside Dia. 4 In., Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150 Degrees F,...More

    Results per page: 16 | 32 | 48