Skip Content

Filter Results By

Applied Filters Clear All

Item
Inside Dia.
  • View MoreView Less
Length
  • View MoreView Less
Color
  • View MoreView Less
Fitting Size
Fitting Type
Bend Radius
  • View MoreView Less
Max. Pressure
  • View MoreView Less
For Drinking Water Applications
Brand
Price
  • View MoreView Less
Shop By
Ratings

Water Suction and Discharge Hoses

8 Results Found that Include 158 Products

Results per page: 16 | 32 | 48
    • GOODYEAR ENGINEERED PRODUCTS
    • Water Discharge HoseWater Discharge Hose
    • Multiple product options available

      Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

    • GOODYEAR ENGINEERED PRODUCTS
    • Cold Water Suction Hose AssemblyCold Water Suction Hose Assembly
    • Multiple product options available

      Water Suction Hose, Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150°F, Vacuum Rating 29" Hg, Tube Material PVC, Rigid Blue Helix and Includes Gasket; Varies...More

    • GOODYEAR ENGINEERED PRODUCTS
    • PVC Water SuctionPVC Water Suction
    • Multiple product options available

      Water Suction Hose, Length 20 ft., Color Green, Max. Temp. 150°F, Fitting Type Aluminum Male x Female w/Brass Swivel, Vacuum Rating 29" Hg, Tube Material PVC, Rigid PVC...More

    • GOODYEAR ENGINEERED PRODUCTS
    • Clear PVC SuctionClear PVC Suction
    • Multiple product options available

      Water Suction Hose, Length 100 ft., Color Clear, Max. Temp. 158°F and Tube Material PVC; Varies by Inside Dia., Bend Radius and Max. Pressure

    • GOODYEAR ENGINEERED PRODUCTS
    • Water Suction & Discharge HoseWater Suction & Discharge Hose
    • Multiple product options available

      Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

    • GOODYEAR ENGINEERED PRODUCTS
    • Rubber Water SuctionRubber Water Suction
    • Multiple product options available

      Water Suction Hose, Color Black, Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix and Includes Gasket; Varies by Inside Dia., Length, Fitting Size,...More

    Suction Hose,4 In x 100 ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Suction Hose, 4 In x 100 ft, BlackSuction Hose,4 In x 100 ft,Black
    • Item # 3JT47
    • Mfr. Model # 54215912301000
    • Water Suction Hose, Inside Dia. 4 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia....More

    Results per page: 16 | 32 | 48