Skip Content

Filter Results By

Applied Filters Clear All

Water Protection System Accessories

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wireless Alarm Sensor, 9VDC
    • GENERAL
    • Wireless Alarm Sensor, 9VDCWireless Alarm Sensor, 9VDC
    • Item Wireless Alarm Sensor, For Use With Wireless Water Alarm (Mfr. No. WA700 ), Material Plastic, Voltage 9, Wireless Range 120 ft., Frequency 432.92 MHz, Control Panel WA700, Power Requirements 9VDC, Enclosure Type Plastic, Alarm Audible, Sensor Material Semiconductor, Sensor Length 1-37/64 In., Features Suction Cup Mount or (2) Screw Flange, Overall Dimensions 1-37/64 In. L x 1-3/16 In. W x 9/16 In. H, Includes Battery

    • Item # 20VC76
    • Mfr. Model # WA700SEN
    • Item Wireless Alarm Sensor, For Use With Wireless Water Alarm (Mfr. No. WA700 ), Material Plastic, Voltage 9,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More