Skip Content

Filter Results By

Valve Type
Strainer
Material
Pipe Size
Preset Pressure Settings
Pressure Adjustment Range
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Water Pressure Reducing Valves

33 Results Found that Include 195 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Lead Free Water Pressure Reducing Valve
  • WATTS
  • Lead Free Water Pressure Reducing ValveLead Free Water Pressure Reducing Valve
  • Item # 31CD82
  • Mfr. Model # 3/4" LFN45BM1-DU-EZ
  • Lead Free Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 3/4...More

Water Pressure Reducing Valve,1/2 In.
  • BELL & GOSSETT
  • Water Pressure Reducing Valve, 1/2 In.Water Pressure Reducing Valve,1/2 In.
  • Item # 6LFA2
  • Mfr. Model # 8
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Cast Iron/Brass, Pipe Size 1/2 In.,...More

Water Pressure Reducing Valve,1 in. Pipe
  • WATTS
  • Water Pressure Reducing Valve, 1 in. PipeWater Pressure Reducing Valve,1 in. Pipe
  • Item # 31XH95
  • Mfr. Model # 1" LFN45BDU-EZ-M1
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Copper, Pipe Size 1 In.,...More

Water Pressure Reducing Valve,3/8 In.
  • GO REGULATOR
  • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
  • Item # 5LXN4
  • Mfr. Model # PR57-1A41C2O141
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 3/8 In.,...More

Water Pressure Reducing Valve,3/8 In.
  • GO REGULATOR
  • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
  • Item # 5LXN3
  • Mfr. Model # PR57-1A41C2L141
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 3/8 In.,...More

Water Pressure Reducing Valve,1-1/2 In.
  • WATTS
  • Water Pressure Reducing Valve, 1-1/2 In.Water Pressure Reducing Valve,1-1/2 In.
  • Item # 1KBV3
  • Mfr. Model # 11/2 N55BU
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 1-1/2 In.,...More

Water Pressure Reducing Valve,3/8 In.
  • GO REGULATOR
  • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
  • Item # 5LXN1
  • Mfr. Model # PR56-2A41C2L141
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 3/8 In.,...More

Water Pressure Reducing Valve,3/8 In.
  • GO REGULATOR
  • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
  • Item # 5LXN2
  • Mfr. Model # PR56-2A41C2O141
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 3/8 In.,...More

Results per page: 16 | 32 | 48

Help protect the plumbing system in your commercial, industrial or institutional facility with a new bronze, brass or stainless steel water pressure regulator from Grainger. Water pressure regulators can decrease the PSI of water entering buildings from municipal water mains to help prevent ruptured pipes, damaged fixtures, and injuries to people nearby. Replacing old water pressure valves with new water pressure reducing valves can also lower water consumption and costs. Shop Grainger today for dependable water pressure regulators.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More