Skip Content

Filter Results By

Applied Filters Clear All

Water Heaters

97 Results Found that Include 318 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Heater Drip Pan,26 In Dia,Plastic
  • GRAINGER APPROVED
  • Water Heater Drip Pan, 26 In Dia, Plastic Water Heater Drip Pan,26 In Dia,Plastic
  • Item # 3VU60
  • Mfr. Model # 3VU60
  • Water Heater Pan, Material of Construction Plastic, Height 2 1/2 In., Dia. 26 In., Standards In Accordance...More

Heating Element,240 Volt,9500 Watt
Sensor And Cap,Plastic
  • RHEEM
  • Sensor And Cap, Plastic Sensor And Cap,Plastic
  • Item # 2VRE4
  • Mfr. Model # SP20172
  • Sensor And Cap, Material of Construction Plastic, Height 1 3/16 In., Dia. 1 5/8 In., For Use With PowerVent...More

Heating Element,Bare Wire,120V,3500W
  • EEMAX
  • Heating Element, Bare Wire, 120V, 3500W Heating Element,Bare Wire,120V,3500W
  • Item # 29PH81
  • Mfr. Model # EX410SP
  • Heating Element, Bare Wire, 120 Voltage, 50/60 Hz, 3500 Watts, Bare Wire Style, Insert Length (In.) 7-3/4,...More

Water Htr Insulation Blanket,Fiberglass
  • FROST KING
  • Water Htr Insulation Blanket, Fiberglass Water Htr Insulation Blanket,Fiberglass
  • Item # 48H493
  • Mfr. Model # SP57/11C
  • Water Heater Insulation Blanket, Material of Construction Fiberglass, Height (In.) 3, Length (In.) 75, Width...More

Water Detection Systm,8 to 28 VAC/DC
  • WINLAND ELECTRONICS
  • Water Detection Systm, 8 to 28 VAC/DC Water Detection Systm,8 to 28 VAC/DC
  • Item # 32RT50
  • Mfr. Model # WB-200
  • Water Detection System, Console, Height 2-25/32 In., Width 4-1/8 In., Connection Form C Relays, Max. Temp....More

Water Heater Element
  • GRAINGER APPROVED
  • Water Heater Element Water Heater Element
  • Item # 2E105
  • Mfr. Model # TG2257 430051
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 2500 Watts, Style Bolt On,...More

Water Heater Element
  • GRAINGER APPROVED
  • Water Heater Element Water Heater Element
  • Item # 2E676
  • Mfr. Model # TGW2607 430561
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 6000 Watts, Style Bolt On,...More

Water Heater Element
  • GRAINGER APPROVED
  • Water Heater Element Water Heater Element
  • Item # 2E763
  • Mfr. Model # TG1303 430385
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 3000 Watts, Style Bolt On,...More

Water Heater Element
  • GRAINGER APPROVED
  • Water Heater Element Water Heater Element
  • Item # 2E755
  • Mfr. Model # TG2167L 430545
  • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1650 Watts, Style Bolt On,...More

Heating Element,208 Volt,6000 Watt
Water Leak Detector
  • GENERAL
  • Water Leak Detector Water Leak Detector
  • Item # 3ZYX9
  • Mfr. Model # WA500
  • Water Leak Detector, Audio Alarm, Length (In.) 4.3, Width (In.) 4.3, Height (In.) 1, Depth (In.) 1, Requires...More

Heating Element,208V,8300W
  • EEMAX
  • Heating Element, 208V, 8300W Heating Element,208V,8300W
  • Item # 14U397
  • Mfr. Model # EX520
  • Heating Element, 208 Voltage, 50/60 Hz, 8300 Watts, Bare Wire Style, Insert Length (In.) 7-3/4, For Use With...More

Heating Element,277 Volt,10,000 Watt
Heating Element,Bare Wire,480V,6600W
  • EEMAX
  • Heating Element, Bare Wire, 480V, 6600W Heating Element,Bare Wire,480V,6600W
  • Item # 29PH84
  • Mfr. Model # EX3454
  • Heating Element, Bare Wire, 480 Voltage, 50/60 Hz, 6600 Watts, Bare Wire Style, Insert Length (In.) 7-3/4,...More

Water Detection System,12 to 24 VAC/DC
  • WINLAND ELECTRONICS
  • Water Detection System, 12 to 24 VAC/DC Water Detection System,12 to 24 VAC/DC
  • Item # 32RT52
  • Mfr. Model # WB-800
  • Water Detection System, Console, Height 4-45/64 In., Width 6-35/64 In., Connection Form C Relays, Max. Temp....More

Water Detection System,Console,9V
  • WINLAND ELECTRONICS
  • Water Detection System, Console, 9V Water Detection System,Console,9V
  • Item # 32RT51
  • Mfr. Model # WB-350
  • Water Detection System, Console, Height 5, Width 2-7/6 In., Connection Form C Relays, Max. Temp. (F) 140...More

Heating Element,120V,1440W
  • EEMAX
  • Heating Element, 120V, 1440W Heating Element,120V,1440W
  • Item # 14U401
  • Mfr. Model # EX11000-05
  • Heating Element, 120 Voltage, 50/60 Hz, 1440 Watts, Sheathed Style, Insert Length (In.) 7-3/4, For Use With...More

Water Heater Descaler Kit,5inLx5inWx6inH
  • OATEY
  • Water Heater Descaler Kit, 5inLx5inWx6inH Water Heater Descaler Kit,5inLx5inWx6inH
  • Item # 39AT84
  • Mfr. Model # 35235
  • Water Heater Descaler Kit, Material of Construction Citric Acid, Height (in.) 6, Length (in.) 5, Width (in.)...More

Electric Water Heater, 50 gal. Tank Capacity, 240VAC, 4500&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More