Skip Content

Filter Results By

Applied Filters Clear All

Water Heaters

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Heater Element
  • GRAINGER APPROVED
  • Water Heater Element Water Heater Element
  • Item # 2E768
  • Mfr. Model # SGW2607-430553
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 6000 Watts, Style Screw In,...More

Resistored MWD Element,Copper,480V,6000W
Water Heater Straps,  Up To 120 Gals
Water Heater Element
  • GRAINGER APPROVED
  • Water Heater Element Water Heater Element
  • Item # 2E675
  • Mfr. Model # TGW2507 430529
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 5000 Watts, Style Bolt On,...More

Sensor And Cap,Plastic
  • RHEEM
  • Sensor And Cap, Plastic Sensor And Cap,Plastic
  • Item # 2VRE4
  • Mfr. Model # SP20172
  • Sensor And Cap, Material of Construction Plastic, Height 1 3/16 In., Dia. 1 5/8 In., For Use With PowerVent...More

Wireless Water Alarm, 120 ft. Range
  • GENERAL
  • Wireless Water Alarm, 120 ft. Range Wireless Water Alarm, 120 ft. Range
  • Item # 20VC75
  • Mfr. Model # WA700
  • Water Alarm, Wireless, Size 1-37/64 In. Sensor, 2-51/64 In. Transmitter, 345/64 In. Receiver, Height 1-3/16...More

Water Surface Sensor-Supervised, For Use With Mfr. No. WB-8
90 Degree Elbow
  • GRAINGER APPROVED
  • 90 Degree Elbow 90 Degree Elbow
  • Item # 6FFC8
  • Mfr. Model # 6FFC8
  • 90 Degree Elbow, Characteristics For use With Rinnai Non Condensing Tankless Water Heaters, Application...More

Condensing 45 Deg. Vent Pipe Elbow
  • GRAINGER APPROVED
  • Condensing 45 Deg. Vent Pipe Elbow Condensing 45 Deg. Vent Pipe Elbow
  • Item # 6FFE3
  • Mfr. Model # 6FFE3
  • Condensing 45 Degree Vent Pipe Elbow (2 pcs), Characteristics For use With Rinnai Condensing Tankless Water...More

Waterheater Vent Pipe,12In L,3In Dia.
  • METAL FAB
  • Waterheater Vent Pipe, 12In L, 3In Dia. Waterheater Vent Pipe,12In L,3In Dia.
  • Item # 6XWN8
  • Mfr. Model # RTG20151GR
  • Waterheater Vent Pipe, Material of Construction Stainless Steel/Aluminized Steel, Length (In.) 12, Dia. (In.)...More

Waterheater Vent Pipe,6In L,3In Dia.
  • METAL FAB
  • Waterheater Vent Pipe, 6In L, 3In Dia. Waterheater Vent Pipe,6In L,3In Dia.
  • Item # 6XWN7
  • Mfr. Model # RTG20151GW
  • Waterheater Vent Pipe, Material of Construction Stainless Steel/Aluminized Steel, Length (In.) 6, Dia. (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More