Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Water Heaters

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E303
    • Mfr. Model # SG2457 430123
    • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 4500 Watts, Style Screw In,...More

    Alarm,Indoor Water
    • PHCC PRO SERIES
    • Alarm, Indoor WaterAlarm,Indoor Water
    • Item # 4NE49
    • Mfr. Model # PWA
    • Indoor Water Alarm, Audio Alarm 110 dB @1 Ft, Cable Length 6 Ft, Power Source 9 VDC, Alerts Presence of...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E295
    • Mfr. Model # SG1157L 430060
    • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1500 Watts, Style Screw In,...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E298
    • Mfr. Model # SG1157 430078
    • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 1500 Watts, Style Screw In,...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E299
    • Mfr. Model # SG1207 430086
    • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 2000 Watts, Style Screw In,...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E102
    • Mfr. Model # TG-1157L 430043
    • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1500 Watts, Style Bolt On,...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E300
    • Mfr. Model # SG2257 430094
    • Water Heater Element, Voltage Rating 240 Volts, Power Rating 2500 Watts, Style Screw In, Insert Length 7 7/16...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E302
    • Mfr. Model # SG2357 430115
    • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 3500 Watts, Style Screw In,...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E301
    • Mfr. Model # SG2307 430107
    • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 3000 Watts, Style Screw In,...More

    Water Heater Element
    • GRAINGER APPROVED
    • Water Heater ElementWater Heater Element
    • Item # 2E754
    • Mfr. Model # SG2167L 430537
    • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1650 Watts, Style Screw In,...More

    Resistored MWD Element,Copper,240V,4500W
    • VANGUARD
    • Resistored MWD Element, Copper, 240V, 4500WResistored MWD Element,Copper,240V,4500W
    • Item # 15A572
    • Mfr. Model # SP10552ML
    • Resistored MWD Element, Threaded, Voltage 240, 60 Hz, 4500 Watts, Foldback Style, Insert Length (In.) 13.81,...More

    Electronic Water Detector,Use 9V Battery
    • ZIRCON
    • Electronic Water Detector, Use 9V BatteryElectronic Water Detector,Use 9V Battery
    • Item # 1TJT7
    • Mfr. Model # 64003
    • Electronic Water Detector, Power Source 9-Volt Alkaline Battery (Not Included), Operating Temp 32-120 Deg F,...More

    Water Heater Straps,80 Gal,38 In
    • GRAINGER APPROVED
    • Water Heater Straps, 80 Gal, 38 InWater Heater Straps,80 Gal,38 In
    • Item # 13G675
    • Mfr. Model # QS-50-P
    • Water Heater Straps, Material of Construction Steel, Height (In.) 1.5, Length (In.) 38, Width (In.) 38,...More

    Results per page: 16 | 32 | 48