Skip Content

Filter Results By

Applied Filters Clear All

Water Heaters

42 Results Found that Include 102 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Resistored MWD Element,Copper,480V,6000W
Resistored MWD Element,Copper,208V,4000W
Resistored MWD Element,Copper,208V,6000W
Resistored Element,Copper,240V,6000W
  • RHEEM
  • Resistored Element, Copper, 240V, 6000W Resistored Element,Copper,240V,6000W
  • Item # 15A571
  • Mfr. Model # SP10552QL
  • Resistored Element, Threaded, 240 Voltage, 60 Hz, 6000 Watts, Foldback Style, Insert Length (In.) 15.13,...More

LWD Element,Titanium,1-1/2 In,240V,4500W
Resistored HWD Element,Copper,120V,2000W
  • RHEEM
  • Resistored HWD Element, Copper, 120V, 2000W Resistored HWD Element,Copper,120V,2000W
  • Item # 15A528
  • Mfr. Model # SP10874GH
  • Resistored HWD Element, Threaded, Voltage 120, 60 Hz, 2000 Watts, Straight Style, Insert Length (In.) 7.65,...More

Resistored HWD Element,Copper,208V,3000W
Resistored HWD Element,Copper,240V,4500W
  • RHEEM
  • Resistored HWD Element, Copper, 240V, 4500W Resistored HWD Element,Copper,240V,4500W
  • Item # 15A529
  • Mfr. Model # SP10552MH
  • Resistored HWD Element, Threaded, Voltage 240, 60 Hz, 4500 Watts, Straight Style, Insert Length (In.) 13.5,...More

Sensor And Cap,Plastic
  • RHEEM
  • Sensor And Cap, Plastic Sensor And Cap,Plastic
  • Item # 2VRE4
  • Mfr. Model # SP20172
  • Sensor And Cap, Material of Construction Plastic, Height 1 3/16 In., Dia. 1 5/8 In., For Use With PowerVent...More

Horizontal Vent Termination Kit 3 In.
  • RHEEM
  • Horizontal Vent Termination Kit 3 In. Horizontal Vent Termination Kit 3 In.
  • Item # 21HD68
  • Mfr. Model # SP20286
  • Horizontal Vent Termination Kit 3 In, Material of Construction Plastic, Height (In.) 5-1/2, Length (In.) 12,...More

Water Heater,Tankless,Nat,11K-180K BTU
  • RHEEM
  • Water Heater, Tankless, Nat, 11K-180K BTU Water Heater,Tankless,Nat,11K-180K BTU
  • Item # 21R452
  • Mfr. Model # RTG-84DVLN
  • Water Heater, Tankless, Gas Connection (In.) 3/4, Gas Type Natural, Input (BTU) 11,000 - 180,000, Ignition...More

Water Heater,Tankless,Nat,11K-157K BTU
  • RHEEM
  • Water Heater, Tankless, Nat, 11K-157K BTU Water Heater,Tankless,Nat,11K-157K BTU
  • Item # 21R456
  • Mfr. Model # RTGH-84DVLN
  • Water Heater, Condensing Tankless, Gas Connection (In.) 3/4, Gas Type Natural, Input (BTU) 11,000 - 157,000,...More

Concentric Vent Termination,3 In
  • RHEEM
  • Concentric Vent Termination, 3 In Concentric Vent Termination,3 In
  • Item # 15A523
  • Mfr. Model # SP20245
  • Concentric Vent Termination, Characteristics Horizontal Or Vertical, 11-3/4 In. Wide, 8 In. Tall, 2-1/2 In....More

Water Heater,Tankless,NG,11K-199K BTU
  • RHEEM
  • Water Heater, Tankless, NG, 11K-199K BTU Water Heater,Tankless,NG,11K-199K BTU
  • Item # 21R457
  • Mfr. Model # RTGH-95DVLN
  • Water Heater, Condensing Tankless, Gas Connection (In.) 3/4, Gas Type Natural, Input (BTU) 11,000 -199,900,...More

LWD Element,Titanium,1-1/2 In,240V,4500W
Resistored LWD Element,Copper,240V,4000W
Tankless Water Heater Conversion Kit
Electric Water Heater, 50 gal. Tank Capacity, 240VAC, 4500&
Mic-6 Manifold Controller System
Isolator Valve,Low-Lead Brass,6-1/4 In.
  • RHEEM
  • Isolator Valve, Low-Lead Brass, 6-1/4 In. Isolator Valve,Low-Lead Brass,6-1/4 In.
  • Item # 21HD67
  • Mfr. Model # RTG20220AB
  • Isolator Valve, Material of Construction Low-Lead Brass, Height (In.) 6-1/4, Length (In.) 3-3/4, Width (In.)...More

Horizontal Vent Termination Kit 2 In.
  • RHEEM
  • Horizontal Vent Termination Kit 2 In. Horizontal Vent Termination Kit 2 In.
  • Item # 21HD69
  • Mfr. Model # SP20285
  • Horizontal Vent Termination Kit 2 In, Material of Construction Plastic, Height (In.) 5-1/2, Length (In.) 12,...More

Resistored LWD Element,Copper,208V,3000W
Water Heater,Tankless,LP,11K-180K BTU
  • RHEEM
  • Water Heater, Tankless, LP, 11K-180K BTU Water Heater,Tankless,LP,11K-180K BTU
  • Item # 21R453
  • Mfr. Model # RTG-84DVLP
  • Water Heater, Tankless, Gas Connection (In.) 3/4, Gas Type LP, Input (BTU) 11,000 - 180,000, Ignition Type...More

EZ-Link Cable Connector,72 In.
Water Heater,Tankless,Nat,11K-199K BTU
  • RHEEM
  • Water Heater, Tankless, Nat, 11K-199K BTU Water Heater,Tankless,Nat,11K-199K BTU
  • Item # 21R454
  • Mfr. Model # RTG-95DVLN
  • Water Heater, Tankless, Gas Connection (In.) 3/4, Gas Type Natural, Input (BTU) 11,000 - 199,900, Ignition...More

Commercial Temperature Conversion Kit
  • RHEEM
  • Commercial Temperature Conversion Kit Commercial Temperature Conversion Kit
  • Item # 21HD64
  • Mfr. Model # RTG20240A
  • Commercial Temperature Conversion Kit, Material of Construction Plastic, Height (In.) 1, Length (In.) 9,...More

Water Heater Element,277V,6000W
  • RHEEM
  • Water Heater Element, 277V, 6000W Water Heater Element,277V,6000W
  • Item # 21EW76
  • Mfr. Model # SP13409EM
  • Water Heater Element, Type Low-Watt Density, Voltage 277, Hz 60, Watts 6000, Style Screw In, Insert Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More