Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Water Heaters

93 Results Found that Include 93 Products 

Results per page: 16 | 32 | 48
Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E760
  • Mfr. Model # SG1453-430334
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 4500 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E768
  • Mfr. Model # SGW2607-430553
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 6000 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E459
  • Mfr. Model # SG1107 430414
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 1000 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E673
  • Mfr. Model # SGW2457X-430473
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 4500 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E303
  • Mfr. Model # SG2457 430123
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 4500 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E457
  • Mfr. Model # SG1153L-430270
  • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1500 Watts, Style Screw In,...More

Water Heater Drip Pan,22 In Dia,Plastic
  • GRAINGER APPROVED VENDOR
  • Water Heater Drip Pan, 22 In Dia, Plastic
  • Item # 3VU59
  • Mfr. Model # 3VU59
  • Water Heater Pan, Material of Construction Plastic, Height 2 1/2 In., Dia. 22 In., Standards In Accordance...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E299
  • Mfr. Model # SG1207 430086
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 2000 Watts, Style Screw In,...More

Water Heater Tstat,SPST,Open Rise,30A
  • GRAINGER APPROVED VENDOR
  • Water Heater Tstat, SPST, Open Rise, 30A
  • Item # 6XZV1
  • Mfr. Model # 6XZV1
  • Water Heater Thermostat SPST, Open on Rise, Temp. Range (F) 90 to 150, Contact Rating Resistive @ 120/240V...More

Limit Control/Stat, 6XZV3 And 6XZV2
  • GRAINGER APPROVED VENDOR
  • Limit Control/Stat, 6XZV3 And 6XZV2
  • Item # 6XZV5
  • Mfr. Model # 6XZV5
  • Limit Control/Thermostat, Open 1-2 on Rise, Temp. Range (F) 90 to 150 (170 Fixed), Contact Rating Resistive @...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E295
  • Mfr. Model # SG1157L 430060
  • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1500 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E302
  • Mfr. Model # SG2357 430115
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 3500 Watts, Style Screw In,...More

Water Heater Drip Pan,26 In Dia,Plastic
  • GRAINGER APPROVED VENDOR
  • Water Heater Drip Pan, 26 In Dia, Plastic
  • Item # 3VU60
  • Mfr. Model # 3VU60
  • Water Heater Pan, Material of Construction Plastic, Height 2 1/2 In., Dia. 26 In., Standards In Accordance...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E754
  • Mfr. Model # SG2167L 430537
  • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1650 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E766
  • Mfr. Model # SGW2357-430465
  • Water Heater Element, Nickel-Based Alloy Sheath, 240 Voltage, 60 Hz, 3500 Watts, Screw In Style, Insert...More

Water Heater Pan, 20 In, Aluminum
  • GRAINGER APPROVED VENDOR
  • Water Heater Pan, 20 In, Aluminum
  • Item # 13G666
  • Mfr. Model # QP-20
  • Water Heater Pan, Aluminum, Depth (In.) 2.5, Dia. (In.) 20, Application Water Heater Pan, Includes 1 In. PVC...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E767
  • Mfr. Model # SGW2507-430481
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 5000 Watts, Style Screw In,...More

Water Heater Drip Pan,30 In Dia,Plastic
  • GRAINGER APPROVED VENDOR
  • Water Heater Drip Pan, 30 In Dia, Plastic
  • Item # 3VU61
  • Mfr. Model # 3VU61
  • Water Heater Pan, Material of Construction Plastic, Height 2 1/2 In., Dia. 30 In., Standards In Accordance...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E491
  • Mfr. Model # TG1153L 430342
  • Electric Replacement Water Heater Element, Voltage Rating 120 Volts, Power Rating 1500 Watts, Style Bolt On,...More

Water Heater Pan, 24 In, Aluminum
  • GRAINGER APPROVED VENDOR
  • Water Heater Pan, 24 In, Aluminum
  • Item # 13G668
  • Mfr. Model # QP-24
  • Water Heater Pan, Aluminum, Depth (In.) 2.5, Dia. (In.) 24, Application Water Heater Pan, Includes 1 In. PVC...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E756
  • Mfr. Model # SG1203 430297
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 2000 Watts, Style Screw In,...More

Water Heater Tstat,SPDT,Open Rise,30A
  • GRAINGER APPROVED VENDOR
  • Water Heater Tstat, SPDT, Open Rise, 30A
  • Item # 6XZV2
  • Mfr. Model # 6XZV2
  • Thermostat SPDT, Open 1-2 on Rise, Temp. Range (F) 90 to 150, Contact Rating Resistive @ 120/240V (A) 30A,...More

Water Heater Stand, 22 In
  • GRAINGER APPROVED VENDOR
  • Water Heater Stand, 22 In
  • Item # 13G658
  • Mfr. Model # 40-S-22-U
  • Water Heater Stand, Material of Construction Steel, Height (In.) 16, Length (In.) 22, Width (In.) 22, For Use...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E759
  • Mfr. Model # SG1353-430326
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 3500 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E757
  • Mfr. Model # SG1253-430300
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 2500 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E301
  • Mfr. Model # SG2307 430107
  • Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 3000 Watts, Style Screw In,...More

Water Heater Element
  • GRAINGER APPROVED VENDOR
  • Water Heater Element
  • Item # 2E765
  • Mfr. Model # SGW2207-430457
  • Water Heater Element, Nickel-Based Alloy Sheath, 240 Voltage, 60 Hz, 2000 Watts, Screw In Style, Insert...More

Water Heater Drip Pan,24 In Dia,Plastic
  • GRAINGER APPROVED VENDOR
  • Water Heater Drip Pan, 24 In Dia, Plastic
  • Item # 3VU58
  • Mfr. Model # 3VU58
  • Water Heater Pan, Material of Construction Plastic, Height 2 1/2 In., Dia. 24 In., Standards In Accordance...More

Water Heater Pan, 22 In, Aluminum
  • GRAINGER APPROVED VENDOR
  • Water Heater Pan, 22 In, Aluminum
  • Item # 13G667
  • Mfr. Model # QP-22
  • Water Heater Pan, Aluminum, Depth (In.) 2.5, Dia. (In.) 22, Application Water Heater Pan, Includes 1 In. PVC...More

Water Heater Stand,22x22x16,Steel
  • GRAINGER APPROVED VENDOR
  • Water Heater Stand, 22x22x16, Steel
  • Item # 3VU62
  • Mfr. Model # 3VU62
  • Water Heater Stand, Material of Construction 14 Gauge Galvanized Steel, Height 16 In., Length 22 In., Width...More

Water Heater Pan, 26 In, Aluminum
  • GRAINGER APPROVED VENDOR
  • Water Heater Pan, 26 In, Aluminum
  • Item # 13G669
  • Mfr. Model # QP-26
  • Water Heater Pan, Aluminum, Depth (In.) 2.5, Dia. (In.) 26, Application Water Heater Pan, Includes 1 In. PVC...More

Water Heater Pan, 30 In, Aluminum
  • GRAINGER APPROVED VENDOR
  • Water Heater Pan, 30 In, Aluminum
  • Item # 13G671
  • Mfr. Model # QP-30
  • Water Heater Pan, Aluminum, Depth (In.) 2.5, Dia. (In.) 30, Application Water Heater Pan, Includes 1 In. PVC...More

Results per page: 16 | 32 | 48