Skip Content

Filter Results By

Water Detection and Shut-Off Systems

4 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Water Detection and Shut-Off Systems Water Detection and Shut-Off Systems
  • Multiple product options available

    Protect property from water damage with these water detection and shut-off systems. Water flow is stopped when the sensors detect a leak. These systems are suitable for use with water-fed appliances such as washing machines, water filtration systems, aquariums, and more.

    Multiple product options available

Water Shutoff System,Brass Valve,110V
  • FLO N STOP
  • Water Shutoff System, Brass Valve, 110V Water Shutoff System,Brass Valve,110V
  • Water Shutoff System, Pipe Size 1 In., Max. Pressure 232 psi, Number of Sensors 1, Voltage 110, Amps 0.1, Connection Type FIP, Audio Alarm Yes, Shut Off Yes, Power Cord Length 6 ft., Material Brass Valve, Temp. Range 14 Degrees to 280 Degrees F, Application Home Leak Detection, Compliance UL429

  • Item # 45RG02
  • Mfr. Model # 22960
  • Water Shutoff System, Pipe Size 1 In., Max. Pressure 232 psi, Number of Sensors 1, Voltage 110, Amps 0.1,...More

Transceiver Module,110V,0.5 Amps
  • FLO N STOP
  • Transceiver Module, 110V, 0.5 Amps Transceiver Module,110V,0.5 Amps
  • Transceiver Module, Number of Sensors 0, Voltage 110, Amps 0.5, Audio Alarm No, Shut Off No, Relay Output 120 Volts, Application Extend Wireless Signal, Compliance UL

  • Item # 45RG04
  • Mfr. Model # 22953
  • Transceiver Module, Number of Sensors 0, Voltage 110, Amps 0.5, Audio Alarm No, Shut Off No, Relay Output 120...More

Water Floor Sensor,3.3V, w/Audio Alarm
  • FLO N STOP
  • Water Floor Sensor, 3.3V, w/Audio Alarm Water Floor Sensor,3.3V, w/Audio Alarm
  • Water Floor Sensor, Number of Sensors 1, Voltage 3.3, Audio Alarm Yes, Shut Off No, Material ABS, Application Leak Detector for Floor Area, Compliance FCC

  • Item # 45RG06
  • Mfr. Model # 22703
  • Water Floor Sensor, Number of Sensors 1, Voltage 3.3, Audio Alarm Yes, Shut Off No, Material ABS, Application...More

Results per page:  16 | 32 | 48

Protect property from water damage with water detection and shut-off systems from Grainger. Water heater failures are one of the top five sources of residential water losses with 69% of all water heater failures result from a slow leak or a sudden burst. Water detection and shut off systems are suitable for water-fed appliances such as washing machines, water filtration systems, aquariums and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More