Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Waste Disposers

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Adapter,Mounting
    • IN-SINK-ERATOR
    • Adapter, Mounting
    • Item # 4PL41
    • Mfr. Model # 11599-H
    • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 5/8 Inches, Normally Used By...More

    Gasket/Elbow Kit,For Disposers
    Quick Lock Mount Adapter,For Disposers
    • DAYTON
    • Quick Lock Mount Adapter, For Disposers
    • Item # 13G687
    • Mfr. Model # 13G687
    • Quick Lock Mount Adapter, Material of Construction Stainless Steel, Color/Finish Silver, Number of Bolt Holes...More

    Waste Disposer,Commercial,1/2HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 1/2HP, 1725RPM
    • Item # 29NZ55
    • Mfr. Model # SS-50-26
    • Waste Disposer, Commercial, 1/2 HP, 115/208-230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 8.4/4.0/4.2 Amps AC,...More

    Adapter,Mounting
    • IN-SINK-ERATOR
    • Adapter, Mounting
    • Item # 4PL36
    • Mfr. Model # 11327-D
    • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 1/2...More

    Waste Disposer,Comm,1 HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Comm, 1 HP, 1725RPM
    • Item # 29NZ57
    • Mfr. Model # SS-100-28
    • Waste Disposer, Commercial, 1 HP, 115/208/230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 11.6/5.1/5.7 Amps AC,...More

    Waste Disposer,Commercial,1 HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 1 HP, 1725RPM
    • Item # 29NZ58
    • Mfr. Model # SS-100-29
    • Waste Disposer, Commercial, 1 HP, 208/230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 2.2/3.0/1.5 Amps AC,...More

    Waste Disposer,Commercial,3/4 HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 3/4 HP, 1725RPM
    • Item # 29NZ56
    • Mfr. Model # SS-75-27
    • Waste Disposer, Commercial, 3/4 HP, 115/208-230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 10.0/4.3/5.0 Amps AC,...More

    Waste Disposer,Commercial,1-1/2 HP,3-Ph
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 1-1/2 HP, 3-Ph
    • Item # 29NZ59
    • Mfr. Model # SS-150-36
    • Waste Disposer, Commercial, 1-1/2 HP, 208-230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 3.2/4.6/2.3 Amps AC,...More

    Waste Disposer,Commercial,5 HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 5 HP, 1725RPM
    • Item # 29NZ62
    • Mfr. Model # SS-500-30
    • Waste Disposer, Commercial, 5 HP, 208-230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 8.6/8.8/4.4 Amps AC,...More

    Waste Disposer,Commercial,3 HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 3 HP, 1725RPM
    • Item # 29NZ61
    • Mfr. Model # SS-300-25
    • Waste Disposer, Commercial, 3 HP, 208-230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 6.0/7.4/3.7 Amps AC,...More

    Adapter,Mounting
    • IN-SINK-ERATOR
    • Adapter, Mounting
    • Item # 4PL39
    • Mfr. Model # 11327-K
    • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 7/8...More

    Adapter,Mounting
    • IN-SINK-ERATOR
    • Adapter, Mounting
    • Item # 4PL35
    • Mfr. Model # 11327-A
    • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 4 1/2 Inches, Sink Or Bowl Opening OD 5...More

    Waste Disposer,Commercial,2 HP,1725RPM
    • IN-SINK-ERATOR
    • Waste Disposer, Commercial, 2 HP, 1725RPM
    • Item # 29NZ60
    • Mfr. Model # SS-200-29
    • Waste Disposer, Commercial, 2 HP, 208-230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 3.3/5.0/2.5 Amps AC,...More

    Waste Disposer,Badger,1/3 HP,120V
    • IN-SINK-ERATOR
    • Waste Disposer, Badger, 1/3 HP, 120V
    • Item # 31EE15
    • Mfr. Model # BADGER 1 WITH CORD
    • Waste Disposer, Badger, 1/3 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 5.6 Amps AC, Intermittent Duty Cycle,...More

    Disposal Guard,Rubber,Black,1/2in.
    • KISSLER & CO
    • Disposal Guard, Rubber, Black, 1/2in.
    • Item # 31XJ21
    • Mfr. Model # 59-1450
    • Disposal Guard, Material of Construction Rubber, Color/Finish Black, Sink/Bowl Hole Dia. A (In.) 4, Dimension...More

    Waste Disposer,Badger,1/2 HP,120V
    • IN-SINK-ERATOR
    • Waste Disposer, Badger, 1/2 HP, 120V
    • Item # 31EE16
    • Mfr. Model # BADGER 5 WITH CORD
    • Waste Disposer, Badger, 1/2 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 6.3 Amps AC, Intermittent Duty Cycle,...More

    Adapter,Mounting
    • IN-SINK-ERATOR
    • Adapter, Mounting
    • Item # 4PL38
    • Mfr. Model # 11327-H
    • Waste Disposer Mounting Adapter, Inside Bend Diameter 6 7/8 Inches, Bolt Hole Circle 5 1/2 Inches, Sink Or...More

    Adapter,Mounting
    • IN-SINK-ERATOR
    • Adapter, Mounting
    • Item # 4PL37
    • Mfr. Model # 11327-G
    • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 7 Inches, Sink Or Bowl Opening OD 7 3/8...More

    Results per page: 16 | 32 | 48