Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Waste Disposers

38 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
Disposer,Waste,1/2 HP
  • IN-SINK-ERATOR
  • Disposer, Waste, 1/2 HP
  • Item # 5H877
  • Mfr. Model # BADGER 5
  • Waste Disposer, Badger, 1/2 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 6.9 Amps AC, Intermittent Duty Cycle,...More

Disposer,Waste,1/3 HP
  • IN-SINK-ERATOR
  • Disposer, Waste, 1/3 HP
  • Item # 5H502
  • Mfr. Model # BADGER 1
  • Waste Disposer, Badger, 1/3 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 6.7 Amps AC, Intermittent Duty Cycle,...More

Food Waste Disposer,3/4 HP,3 YR Warranty
  • IN-SINK-ERATOR
  • Food Waste Disposer, 3/4 HP, 3 YR Warranty
  • Item # 2YB90
  • Mfr. Model # Badger 5 XP
  • Waste Disposer, Badger, 3/4 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 8.1 Amps AC, Intermittent Duty Cycle,...More

Food Waste Disposer,3/4 HP,6 YR Warranty
  • IN-SINK-ERATOR
  • Food Waste Disposer, 3/4 HP, 6 YR Warranty
  • Item # 2YB93
  • Mfr. Model # Evolution Essential(TM)
  • Waste Disposer, Evolution, 3/4 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 8.1 Amps AC, Intermittent Duty...More

Food Waste Disposer,1 HP,7 YR Warranty
  • IN-SINK-ERATOR
  • Food Waste Disposer, 1 HP, 7 YR Warranty
  • Item # 2YB91
  • Mfr. Model # Evolution Excel(TM)
  • Waste Disposer, Evolution, 1 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 10.2 Amps AC, Intermittent Duty...More

Standard Mounting Gasket,Black Color
Compact Food Waste Disposer,3/4 HP
  • IN-SINK-ERATOR
  • Compact Food Waste Disposer, 3/4 HP
  • Item # 2YB94
  • Mfr. Model # Evolution Compact(TM)
  • Waste Disposer, Evolution, 3/4 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 8.1 Amps AC, Intermittent Duty...More

Deluxe Mounting Gasket,Black Color
  • IN-SINK-ERATOR
  • Deluxe Mounting Gasket, Black Color
  • Item # 1WXB9
  • Mfr. Model # DMG-00
  • Deluxe Mounting Gasket, Rubber Construction Material, Black Color/Finish, For Use With 777SS, 55SS, Pro 77...More

Switch,Air Actuated
  • IN-SINK-ERATOR
  • Switch, Air Actuated
  • Item # 4FE91
  • Mfr. Model # STS-00
  • Push Button Switch, Air Actuated On/Off Control, For Food Waste Disposers, Voltage 120, Amp Rating 12, 50/60...More

Mounting Gasket,Rubber,Chrome Plated
  • IN-SINK-ERATOR
  • Mounting Gasket, Rubber, Chrome Plated
  • Item # 3DVA4
  • Mfr. Model # 11599E
  • Mounting Gasket, Commercial, Material of Construction Rubber, Color/Finish Chrome Plated, Sink/Bowl Hole Dia....More

Disposer,Waste,1 HP
  • IN-SINK-ERATOR
  • Disposer, Waste, 1 HP
  • Item # 5H974
  • Mfr. Model # SS-100
  • Waste Disposer, Commercial, 1 HP, 115/208/230 Voltage, 1 Phase, 60 Hz, 1725 RPM, Persons Per Meal 150,...More

Quick Lock Mount,Stainless Steel
  • IN-SINK-ERATOR
  • Quick Lock Mount, Stainless Steel
  • Item # 1WXB8
  • Mfr. Model # QLM-00
  • Quick Lock Mount, Stainless Steel Construction Material, Stainless Steel Color/Finish, 3 1/2 In ID, 4 1/2 In...More

Disposer,Waste,3/4 HP
  • IN-SINK-ERATOR
  • Disposer, Waste, 3/4 HP
  • Item # 5H973
  • Mfr. Model # SS-75
  • Waste Disposer, Commercial, 3/4 HP, 115/208/230 Voltage, 1 Phase, 60 Hz, 1725 RPM, Persons Per Meal 100,...More

Disposer,Waste,1-1/2 HP,1725RPM
  • IN-SINK-ERATOR
  • Disposer, Waste, 1-1/2 HP, 1725RPM
  • Item # 5H975
  • Mfr. Model # SS-150
  • Waste Disposer, Commercial, 1-1/2 HP, 208/230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 3.2/4.6/2.3 Amps AC,...More

Flexible Discharge Tube,1 1/2 In
  • IN-SINK-ERATOR
  • Flexible Discharge Tube, 1 1/2 In
  • Item # 1WXC2
  • Mfr. Model # FDT-00
  • Flexible Discharge Tube, Plastic Construction Material, White Color/Finish, Dimension 1 1/2 In, For Use With...More

Waste Disposer,Commercial,2 HP
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 2 HP
  • Item # 3DVA2
  • Mfr. Model # SS-200-29
  • Waste Disposer, Commercial, 2 HP, 208/230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 3.3/5.0/2.5 Amps AC,...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting
  • Item # 4PL41
  • Mfr. Model # 11599-H
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 5/8 Inches, Normally Used By...More

Refill,Bio Charge
  • IN-SINK-ERATOR
  • Refill, Bio Charge
  • Item # 4PL47
  • Mfr. Model # BIO-CG
  • Bio Charge Refill, Lasts 3 to 4 Months, For Septic Disposer

Septic Assist Food Waste Disposer,3/4 HP
  • IN-SINK-ERATOR
  • Septic Assist Food Waste Disposer, 3/4 HP
  • Item # 2YB95
  • Mfr. Model # Evolution Septic Assist(TM)
  • Waste Disposer, Septic Assist, 3/4 HP, 120 Voltage, 1 Phase, 60 Hz, 1725 RPM, 8.1 Amps AC, Intermittent Duty...More

Waste Disposer,Commercial,3 HP
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 3 HP
  • Item # 3DVA3
  • Mfr. Model # SS-300
  • Waste Disposer, Commercial, 3 HP, 208/230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 6.0/7.4/3.7 Amps AC,...More

Sink Flange,Polished Stainless Steel
  • IN-SINK-ERATOR
  • Sink Flange, Polished Stainless Steel
  • Item # 1WXC1
  • Mfr. Model # FLG-SS
  • Sink Flange, Stainless Steel Construction Material, Polished Stainless Steel Color/Finish, 3 1/2 In ID, 4 1/2...More

Waste Disposer,Commercial,1 1/4 HP
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 1 1/4 HP
  • Item # 3DVA1
  • Mfr. Model # SS-125
  • Waste Disposer, Commercial, 1 1/4 HP, 115/208/230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 10.6/4.5/5.3 Amps AC,...More

Waste Disposer,Commercial,1/2HP,1725RPM
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 1/2HP, 1725RPM
  • Item # 29NZ55
  • Mfr. Model # SS-50-26
  • Waste Disposer, Commercial, 1/2 HP, 115/208-230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 8.4/4.0/4.2 Amps AC,...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting
  • Item # 4PL36
  • Mfr. Model # 11327-D
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 1/2...More

Waste Disposer,Comm,1 HP,1725RPM
  • IN-SINK-ERATOR
  • Waste Disposer, Comm, 1 HP, 1725RPM
  • Item # 29NZ57
  • Mfr. Model # SS-100-28
  • Waste Disposer, Commercial, 1 HP, 115/208/230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 11.6/5.1/5.7 Amps AC,...More

Waste Disposer,Commercial,3/4 HP,1725RPM
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 3/4 HP, 1725RPM
  • Item # 29NZ56
  • Mfr. Model # SS-75-27
  • Waste Disposer, Commercial, 3/4 HP, 115/208-230 Voltage, 1 Phase, 60 Hz, 1725 RPM, 10.0/4.3/5.0 Amps AC,...More

Waste Disposer,Commercial,1 HP,1725RPM
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 1 HP, 1725RPM
  • Item # 29NZ58
  • Mfr. Model # SS-100-29
  • Waste Disposer, Commercial, 1 HP, 208/230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 2.2/3.0/1.5 Amps AC,...More

Waste Disposer,Commercial,1-1/2 HP,3-Ph
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 1-1/2 HP, 3-Ph
  • Item # 29NZ59
  • Mfr. Model # SS-150-36
  • Waste Disposer, Commercial, 1-1/2 HP, 208-230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 3.2/4.6/2.3 Amps AC,...More

Disposer,Waste,1/2 HP
  • IN-SINK-ERATOR
  • Disposer, Waste, 1/2 HP
  • Item # 4PL52
  • Mfr. Model # LC-50-11
  • Waste Disposer, 1/2 HP, 115 Voltage, 1 Phase, 60 Hz, 1725 RPM, Persons Per Meal 25, 6.2 Amps AC, Intermittent...More

Waste Disposer,Commercial,5 HP,1725RPM
  • IN-SINK-ERATOR
  • Waste Disposer, Commercial, 5 HP, 1725RPM
  • Item # 29NZ62
  • Mfr. Model # SS-500-30
  • Waste Disposer, Commercial, 5 HP, 208-230/460 Voltage, 3 Phase, 60 Hz, 1725 RPM, 8.6/8.8/4.4 Amps AC,...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting
  • Item # 4PL39
  • Mfr. Model # 11327-K
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 7/8...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting
  • Item # 4PL35
  • Mfr. Model # 11327-A
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 4 1/2 Inches, Sink Or Bowl Opening OD 5...More

Results per page: 16 | 32 | 48