Skip Content

Filter Results By

Item
Color
Material
Capacity
Length (In.)
Width (In.)
Height (In.)
Brand
Price
Shop By

Washroom Accessories

28 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Security Grab Bar,Silver,SST,Satin
Grab Bar,Chrome,Length 24 In
  • SPEAKMAN
  • Grab Bar, Chrome, Length 24 In Grab Bar,Chrome,Length 24 In
  • Item # 34D887
  • Mfr. Model # VS-153-ADA
  • Grab Bar, Straight, Combination Slide/Grab, Polished Chrome, Material Metal, Polished Chrome Finish, Wall,...More

Toilet Paper Holder,Anti-ligature,Silver
Soap Dispenser,Vertical,40 oz.
  • BESTCARE
  • Bookshelf Bookshelf
  • Multiple product options available

    Multiple product options available

Floor Plates for Drop Down Spindles,PK2
Bathtub Rail,SS,11 L In.
Soap Dispenser,Chrome,16 oz.
Wall Urn Ash Tray,SS
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wall Urn Ash Tray, SS Wall Urn Ash Tray,SS
  • Item # 1ECK8
  • Mfr. Model # 1ECK8
  • Wall Urn Ash Tray, Public Washroom, Material Stainless Steel, Satin Finish, Length 8 In, Height 5 In, Depth 3...More

Soap Dispenser,30 oz,Clear
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Soap Dispenser, 30 oz, Clear Soap Dispenser,30 oz,Clear
  • Item # 9JZN1
  • Mfr. Model # 9330-91
  • Small ClearVu Dispenser, White, 30 oz.

Urinal Drip Dispenser,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Urinal Drip Dispenser, White Urinal Drip Dispenser,White
  • Item # 8CDL1
  • Mfr. Model # 390-90
  • Drip Dispenser, White, Includes Complete with all Hardware

Touch-Free Soap Dispenser,Chrome
Cleaner Refill,9.8 oz,PK6
  • RUBBERMAID
  • Cleaner Refill, 9.8 oz, PK6 Cleaner Refill,9.8 oz,PK6
  • Item # 9JYJ7
  • Mfr. Model # FG400586
  • Purinel Concentrated Cleaner Refill, 9.8 oz., Clear, For Use With Automatic Hygiene System for Urinals and...More

Swing-up Grab Bar, Stainless Steel
Corner Guard, SS
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corner Guard, SS Corner Guard, SS
  • Item # 3ZHT4
  • Mfr. Model # 3ZHT4
  • Corner Guard, Material Stainless Steel, Length 3 1/2 In, Width 3 1/2 In, Height 48 In, For Use With Wall...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hair Dryer Holder Hair Dryer Holder
  • Multiple product options available

    Multiple product options available

Toilet Paper Holder,Recessed
  • ACORN
  • Toilet Paper Holder, Recessed Toilet Paper Holder,Recessed
  • Item # 5RME4
  • Mfr. Model # 1840-FA
  • Toilet Roll Holder, Recessed, Stainless Steel, Material Stainless Steel, Color Polished Satin, Capacity 1...More

Toilet Paper Holder,Brushed Nickel,Wall
Toilet Paper Holder,Polished Chrome,Wall
Paper Towel Dispenser,(1) Box,White
  • BESTCARE
  • Paper Towel Dispenser, (1) Box, White Paper Towel Dispenser,(1) Box,White
  • Item # 49T905
  • Mfr. Model # WH1846FA
  • Paper Dispenser, Mounting Type Recessed, Hands Free No, Capacity (1) Box, Material Stainless Steel, Finish...More

Results per page:  16 | 32 | 48

Pick up washroom accessories from Grainger, including shower rods, shower curtains and curtain hooks. Install a sturdy stainless steel bathroom shelf above a sink to help hold toiletries and paper towels. Put coat hooks on the backs of bathroom stall doors to help provide a convenient place to hang a purse or bag. Coat hooks with bumpers help protect partition side panels from damage. Check out washroom accessories in a wide range of sizes, materials and finishes at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More