Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

43 Results Found that Include 43 Products 

 |  Results per page: 16 | 32 | 48

Orifice Plate Spring, Washfountains, Pk 10

ACORN

Grainger Item # 19C793 | Mfr. Model # 2563-008-001

Catalog Page # NA

Orifice Plate Spring, Plumbing, For Use With Washfountains, Package Quantity 10

Electronic Eye Sensor, 24V, Washfountains

ACORN

Grainger Item # 19C770 | Mfr. Model # 2562-335-000

Catalog Page # 3819 (PDF)

Electronic Eye Sensor, 24 Volt, For Use With Washfountains, Includes Built-In Timer

Shut Off Washer, Plumbing, Washfountains

ACORN

Grainger Item # 19C782 | Mfr. Model # 0439-002-000

Catalog Page # NA

Shut Off Washer, Plumbing, For Use With Washfountains

Flow Control Assy, 0.7 gpm, Washfountains

ACORN

Grainger Item # 19C783 | Mfr. Model # 0469-007-000

Catalog Page # NA

Flow Control Assembly, 0.7 gpm, For Use With Washfountains

Spray Nozzle, Female, Washfountains

ACORN

Grainger Item # 19C776 | Mfr. Model # 2998-017-000

Catalog Page # 3819 (PDF)

Spray Nozzle, Female, Vandal Resistant, For Use With Washfountains

Tinnerman Nut, #10-32 UNF SS, Washfountain

ACORN

Grainger Item # 19C766 | Mfr. Model # 0316-018-000

Catalog Page # 3819 (PDF)

Tinnerman Nut, #10-32 UNF Stainless Steel, For Use With Washfountains

Tube Riser Elbow Assembly, 1/4 In OD

ACORN

Grainger Item # 19C797 | Mfr. Model # 2570-051-001

Catalog Page # NA

Tube Riser Elbow Assembly, 1/4 In. OD, For Air Control Valve, For Use With Washfountains

Air Control Push Button, Washfountains

ACORN

Grainger Item # 19C795 | Mfr. Model # 2566-022-000

Catalog Page # NA

Air Control Push Button, Escutcheon Retainer, For Use With Washfountains

Foot Button Assy, Plumbing, Washfountains

ACORN

Grainger Item # 19C773 | Mfr. Model # 2566-010-001

Catalog Page # 3819 (PDF)

Foot Button Assembly, Plumbing, For Use With Washfountains, Includes Friction Ring, 1/8 In. Comp Nut,...More

Air Control Push Button Assy, Single-Temp

ACORN

Grainger Item # 19C796 | Mfr. Model # 2566-025-001

Catalog Page # NA

Air Control Push Button Assembly, Single-Temp w/Side Outlet, For Use With Washfountains

Solenoid, 9 Volt Latching, Washfountains

ACORN

Grainger Item # 19C772 | Mfr. Model # 2563-326-001

Catalog Page # 3819 (PDF)

Solenoid, 9 Volt Latching, For Use With Washfountains, Includes Plug Clip

Countersunk Washer, #10,18-8 SS, Pk 10

ACORN

Grainger Item # 19C767 | Mfr. Model # 0336-004-001

Catalog Page # 3819 (PDF)

Countersunk Washer, #10, 18-8 Stainless Steel, For Use With Washfountains, Package Quantity 10

Spray Nozzle, Male, Washfountains

ACORN

Grainger Item # 19C775 | Mfr. Model # 2998-016-000

Catalog Page # 3819 (PDF)

Spray Nozzle, Male, Vandal Resistant, For Use With Washfountains

Eye Sensor Assembly, 9 Volt, Washfountains

ACORN

Grainger Item # 19C771 | Mfr. Model # 2562-373-001

Catalog Page # 3819 (PDF)

Eye Sensor Assembly, 9 Volt, For Use With Washfountains, Includes Plug Clips

Air Control Retro-Fit Adptr, Washfountain

ACORN

Grainger Item # 19C798 | Mfr. Model # 2579-100-000

Catalog Page # NA

Air Control Retro-Fit Adapter, Replacement Cartridge, For Use With Washfountains

Nozzle Assembly, Straight, Washfountains

ACORN

Grainger Item # 19C809 | Mfr. Model # 2998-200-001

Catalog Page # NA

Nozzle Assembly, Straight, For Use With Washfountains

Quick-Cloz Sleeve, Plumbing, Washfountains

ACORN

Grainger Item # 19C790 | Mfr. Model # 2305-014-000

Catalog Page # NA

Quick-Cloz Sleeve, Plumbing, For Use With Washfountains

Washfount Wrench, Foot Button, 1/4-Turn

ACORN

Grainger Item # 19C774 | Mfr. Model # 2566-101-199

Catalog Page # 3819 (PDF)

3-Way Washfount Wrench, Foot Button, 1/4-Turn, For Use With Washfountains

Single Temp Metering, Plastic, 2.5 gpm, MA2

ACORN

Grainger Item # 19C799 | Mfr. Model # 2590-012-001

Catalog Page # NA

Single Temp Metering, Plastic, 2.5 gpm, MA2, w/Plate, For Use With Washfountains

Stem Spring, Deck Mounted Soap Disp, Pk 10

ACORN

Grainger Item # 19C789 | Mfr. Model # 1380-004-001

Catalog Page # NA

Stem Spring, Deck Mounted Long Shank Soap Dispenser, For Use With Washfountains, Package Quantity 10

Back-Up Ring, 5/16 ID x 7/16 In OD, Pk 10

ACORN

Grainger Item # 19C781 | Mfr. Model # 0409-011-001

Catalog Page # NA

Back-Up Ring, 5/16 In. ID x 7/16 In. OD, For Use With Washfountains, Package Quantity 10

Plug-In Transformer, 120V/9V Class 2

ACORN

Grainger Item # 19C805 | Mfr. Model # 0711-410-001

Catalog Page # NA

Plug-In Transformer, 120V/9V Class 2, For Use With Washfountains

Nozzle Assembly, 20 deg Angle

ACORN

Grainger Item # 19C810 | Mfr. Model # 2998-212-001

Catalog Page # NA

Nozzle Assembly, 20 Degrees Angle w/Up-Down Elbow Conn., For Use With Washfountains

Safti-Trol Plug Button w/Hole

ACORN

Grainger Item # 19C792 | Mfr. Model # 2418-001-199

Catalog Page # NA

Safti-Trol Plug Button with Hole, Dial Plate Retainer, For Use With Washfountains

Soap Dispenser Assembly, Washfountains

ACORN

Grainger Item # 19C768 | Mfr. Model # 1451-010-001

Catalog Page # 3819 (PDF)

Soap Dispenser Assembly, Plumbing, For Use With Washfountains, Includes (2) O-Rings, (1) Each: Barrel Nut,...More

O Ring, 11/16 IDx13/16 ODx1/16 In Th, Pk10

ACORN

Grainger Item # 19C778 | Mfr. Model # 0401-017-001

Catalog Page # NA

O Ring, 11/16 In. ID x 13/16 In. OD x 1/16 In. Thick, For Use With Washfountains, Package Quantity 10

Beehive Strainer, Plumbing, Washfountains

ACORN

Grainger Item # 19C811 | Mfr. Model # 4921-001-299

Catalog Page # NA

Beehive Strainer, Plumbing, For Use With Washfountains

Elbow, Air Control Valve, w/Drilling

ACORN

Grainger Item # 19C808 | Mfr. Model # 2570-001-199

Catalog Page # NA

Elbow, Air Control Valve, Plastic, w/Drilling, For Use With Washfountains

Lockshield Cartridge, Chrome Plated Brass

ACORN

Grainger Item # 19C784 | Mfr. Model # 0525-000-002

Catalog Page # NA

Lockshield Cartridge, Standard, Chrome Plated Brass, For Use With Washfountains

Mixing Valve, Plumbing, Washfountains

ACORN

Grainger Item # 19C769 | Mfr. Model # 2510-010-000

Catalog Page # 3819 (PDF)

Mixing Valve, Plumbing, For Use With Washfountains

Controller, Plumbing, Washfountains

ACORN

Grainger Item # 19C788 | Mfr. Model # 0715-003-001

Catalog Page # NA

Controller, Plumbing, For Use With Washfountains

Rocker Fulcrum Sub-Assembly, Washfountain

ACORN

Grainger Item # 19C791 | Mfr. Model # 2314-000-002

Catalog Page # NA

Rocker Fulcrum Sub-Assembly, Plumbing, For Use With Washfountains, Includes Screws

 |  Results per page: 16 | 32 | 48
loader image