Skip Content

Filter Results By

Applied Filters Clear All

Item
Switch Type
Switch Function
Amps AC
Voltage AC
Color
Grade
Brand
Price
  • View MoreView Less
Shop By

Wall Switches

9 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
    • Multiple product options available

      Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

    • HUBBELL WIRING DEVICE-KELLEMS
    • Pilot Light Wall Switch, 1-Pole, TogglePilot Light Wall Switch, 1-Pole, Toggle
    • Multiple product options available

      Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Standards NEMA WD1,...More

    Wall Switch,3-Way,Toggle,15A,Ivory
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 3-Way, Toggle, 15A, IvoryIlluminated Wall Switch, 3-Way, Toggle
    • Item # 5Z732
    • Mfr. Model # HBL1203IL
    • Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated...More

    • LEVITON
    • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
    • Multiple product options available

      Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Standards UL/CSA/NOM, Varies by: Amps AC, Rated HP, Color,...More

    Wall Switch,1-Pole,20A,120V,Red
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 1-Pole, 20A, 120V, RedWall Switch, 1-Pole, Toggle
    • Item # 3D006
    • Mfr. Model # HBL1297
    • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring...More

    Wall Switch,2-Pole,Toggle,30A,Brown
    • LEVITON
    • Wall Switch, 2-Pole, Toggle, 30A, BrownWall Switch, 2-Pole, Toggle
    • Item # 2WEU4
    • Mfr. Model # 3032-2L
    • Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2,...More

    Wall Switch,3-Way,Toggle,30A,Brown
    • LEVITON
    • Wall Switch, 3-Way, Toggle, 30A, BrownWall Switch, 3-Way, Toggle
    • Item # 2WEU9
    • Mfr. Model # 3033-2L
    • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring...More

    Results per page: 16 | 32 | 48