Skip Content

Filter Results By

Applied Filters Clear All

Item
Switch Type
Style
Switch Function
Amps AC
Voltage AC
Color
  • View MoreView Less
Grade
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

    Wall Switches

    12 Results Found that Include 37 Products 

    Results per page: 16 | 32 | 48
      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 1-Pole, Toggle
      • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

      Wall Switch,3-Way,Toggle,20A,Brown
      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Toggle, 20A, Brown
      • Item # 5Z729
      • Mfr. Model # HBL1223L
      • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring...More

      Wall Switch,1-Pole,Toggle,Maintained,Red
      • LEVITON
      • Wall Switch, 1-Pole, Toggle, Maintained, Red
      • Item # 2WEG6
      • Mfr. Model # 1221-PLR
      • Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1,...More

      • LEVITON
      • Wall Switch, 4-Way, Toggle
      • Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Standards UL/CSA/NOM, Varies by: Amps AC, Rated HP, Color,...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Press
      • Wall Switch, 3-Way, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Varies by: Color

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 2-Pole, Toggle
      • Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

      • LEVITON
      • Illuminated Wall Switch, 3-Way, Rocker
      • Illuminated Wall Switch, 3-Way, Rocker, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Back and Side, Grade Comm, Light On Load Off,...More

      • LEVITON
      • Illuminated Wall Switch, 3-Way, Toggle
      • Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120, Wiring Method Back and Side, Grade HD, Light On Load Off, Description/Special...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Illuminated Wall Switch, 1-Pole, Rocker
      • Illuminated Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Back and Side, Grade Comm, Light On Load Off,...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Rocker
      • Wall Switch, 3-Way, Rocker, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

      • SNAPCONNECT
      • Wall Switch, 3-Way, Style Line(R)
      • Wall Switch, 3-Way, Style Line(r), Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special Features...More

      • SNAPCONNECT
      • Illuminated Wall Switch, 3-Way, Style Line(R)
      • Illuminated Wall Switch, 3-Way, Style Line(r), Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special...More

      Results per page: 16 | 32 | 48