Skip Content

Filter Results By

Applied Filters Clear All

Item
Switch Type
Style
Amps AC
Voltage AC
Color
Grade
Brand
Price
  • View MoreView Less
Shop By

    Wall Switches

    11 Results Found that Include 31 Products 

    Results per page: 16 | 32 | 48
      Wall Switch,1-Pole,Toggle,15A,Ivory
      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 1-Pole, Toggle, 15A, Ivory
      • Item # 5Z731
      • Mfr. Model # HBL1201IL
      • Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated...More

      • LEVITON
      • Wall Switch, 2-Pole, Toggle
      • Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

      • LEVITON
      • Wall Switch, 1-Pole, Toggle
      • Wall Switch, Toggle, Varies by: Switch Type, Switch Function, Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and Standards

      • LEVITON
      • Wall Switch, 4-Way, Toggle
      • Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Standards UL/CSA/NOM, Varies by: Amps AC, Rated HP, Color,...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 1-Pole, Press
      • Wall Switch, 1-Pole, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Standards UL/CSA, Varies...More

      Wall Switch,3-Way,Toggle,15A,Brown
      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Toggle, 15A, Brown
      • Item # 5Z725
      • Mfr. Model # HBL1203L
      • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2,...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Rocker
      • Wall Switch, 3-Way, Rocker, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

      • LEVITON
      • Wall Switch, 3-Way, Toggle
      • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and StandardsMore

      • LEVITON
      • Illuminated Wall Switch, 3-Way, Toggle
      • Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120, Wiring Method Back and Side, Grade HD, Light On Load Off, Description/Special...More

      • SNAPCONNECT
      • Illuminated Wall Switch, 1-Pole, Style Line(R)
      • Illuminated Wall Switch, 1-Pole, Style Line(r), Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special...More

      • SNAPCONNECT
      • Pilot Light Wall Switch, 1-Pole, Style Line(R)
      • Pilot Light Wall Switch, 1-Pole, Style Line(r), Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special...More

      Results per page: 16 | 32 | 48