Skip Content

Filter Results By

Applied Filters Clear All

Item
Switch Type
Style
Amps AC
Voltage AC
Color
  • View MoreView Less
Grade
Brand
Price
  • View MoreView Less
Shop By

    Wall Switches

    9 Results Found that Include 34 Products 

    Results per page: 16 | 32 | 48
      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 1-Pole, Toggle
      • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

      Wall Switch,3-Way,Toggle,20A,Brown
      • LEVITON
      • Wall Switch, 3-Way, Toggle, 20A, Brown
      • Item # 2WEH7
      • Mfr. Model # 1223-2L
      • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Toggle
      • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

      • LEVITON
      • Illuminated Wall Switch, 1-Pole, Rocker
      • Illuminated Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Grade Comm, Light On Load Off, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color,...More

      • HUBBELL WIRING DEVICE-KELLEMS
      • Wall Switch, 3-Way, Rocker
      • Wall Switch, 3-Way, Rocker, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

      • LEVITON
      • Wall Switch, 2-Pole, Toggle
      • Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

      • SNAPCONNECT
      • Wall Switch, 1-Pole, Style Line(R)
      • Wall Switch, 1-Pole, Style Line(r), Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special Features...More

      • SNAPCONNECT
      • Illuminated Wall Switch, 3-Way, Toggle
      • Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special Features...More

      • SNAPCONNECT
      • Wall Switch, 3-Way, Style Line(R)
      • Wall Switch, 3-Way, Style Line(r), Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special Features...More

      Results per page: 16 | 32 | 48