Skip Content

Filter Results By

Wall Switches

55 Results Found that Include 451 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LEVITON
  • Wall Switch, 1-Pole, RockerWall Switch, 1-Pole, Rocker
  • Multiple product options available

    Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

  • LEVITON
  • Wall Switch, 3-Way, ToggleWall Switch, 3-Way, Toggle
  • Multiple product options available

    Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and StandardsMore

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 3 Position, Center Off, ToggleWall Switch, 3 Position, Center Off, Toggle
  • Multiple product options available

    Wall Switch, Toggle, Switch Function Momentary, Voltage AC 120 to 277, Wiring Method Back and Side, Grade Heavy Duty Industrial, Standards UL/CSA, Varies by: Switch...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pilot Light Wall Switch, 3-Way, TogglePilot Light Wall Switch, 3-Way, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Color Red, Description/Special Features Light On...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 1-Pole, PressWall Switch, 1-Pole, Press
  • Multiple product options available

    Wall Switch, 1-Pole, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Standards UL/CSA, Varies...More

  • LEVITON
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

  • LEVITON
  • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
  • Multiple product options available

    Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Standards UL/CSA/NOM, Varies by: Amps AC, Rated HP, Color,...More

  • SNAPCONNECT
  • Pilot Light Wall Switch, 1-Pole, TogglePilot Light Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special Features...More

Wall SwitchSwitch Type: 1-Pole, Switch Function: Maintained
  • LEVITON
  • Pilot Light Wall Switch, 1-Pole, TogglePilot Light Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Wiring Method Back and Side, Color Red, Varies by: Amps AC, Voltage AC, Rated HP, Grade,...More

  • LEVITON
  • Wall Switch, 1-Pole, LockingWall Switch, 1-Pole, Locking
  • Multiple product options available

    Wall Switch, 1-Pole, Locking, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Heavy Duty Industrial, Description/Special Features...More

Wall SwitchSwitch Type: 1-Pole, Switch Function: Maintained
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 3-Way, PressWall Switch, 3-Way, Press
  • Multiple product options available

    Wall Switch, 3-Way, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Varies by: Color

  • LEVITON
  • Wall Switch, 3-Way, RockerWall Switch, 3-Way, Rocker
  • Multiple product options available

    Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

Wall SwitchSwitch Type: 1-Pole, Switch Function: Maintained
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
  • Multiple product options available

    Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and Standards

  • LEVITON
  • Illuminated Wall Switch, 1-Pole, RockerIlluminated Wall Switch, 1-Pole, Rocker
  • Multiple product options available

    Illuminated Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Grade Comm, Light On Load Off, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color,...More

Pilot Light Wall SwitchSwitch Type: 2-Pole, Switch Function
  • LEVITON
  • Pilot Light Wall Switch, 3-Way, TogglePilot Light Wall Switch, 3-Way, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 3-Way, Toggle, Switch Function Maintained, Wiring Method Back and Side, Color Red, Varies by: Amps AC, Voltage AC, Rated HP, Grade,...More

Wall SwitchSwitch Type: 1-Pole, Switch Function: Maintained
  • HUBBELL WIRING DEVICE-KELLEMS
  • Illuminated Wall Switch, 1-Pole, ToggleIlluminated Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and...More

Wall SwitchSwitch Type: 2-Pole, Switch Function: Maintained
  • LEVITON
  • Wall Switch, 4-Way, RockerWall Switch, 4-Way, Rocker
  • Multiple product options available

    Wall Switch, 4-Way, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Grade Residential, Varies by: Color,...More

  • SNAPCONNECT
  • Wall Switch, 3-Way, ToggleWall Switch, 3-Way, Toggle
  • Multiple product options available

    Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Commercial, Description/Special Features...More

Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained,
Wall SwitchSwitch Type: SPDT Center Off, Switch Function&#x
Results per page: 16 | 32 | 48

Next time you need a 3-way switch, touch switch, illuminated switch or other type of wall switch for a new construction project or to upgrade an existing facility, count on Grainger to give you many choices. You'll find hundreds of wall switches to fit a wide range of requirements. Commercial, construction and industrial grade switches are available in a variety of styles, materials and colors to match the decor of any room. To help you quickly find wall switches that meet the electrical specifications of your next project, you can also sort the wall switch inventory by amps AC, rated HP and voltage ratings.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More