Skip Content

Item
  • View MoreView Less
Material
Drain Location
Price
  • View MoreView Less
Ratings

Walk In Tubs and Showers

10 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
    • AMERICAN STANDARD
    • Soaking Tub with Ledge and OverflowSoaking Tub with Ledge and Overflow
    • Multiple product options available

      Soaking Tub with Ledge and Overflow, Material Americast®, Color White, Width 30", Length 60", Height 14", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1,...More

    • AMERICAN STANDARD
    • Soaking TubSoaking Tub
    • Multiple product options available

      Soaking Tub, Material Americast®, Color White, Length 60" and Manufacturers Warranty Length Limited Lifetime; Varies by Drain Location

    • AMERICAN STANDARD
    • Soaking Tub with GrabSoaking Tub with Grab
    • Multiple product options available

      Soaking Tub with Grab, Material Americast®, Color White, Width 32", Length 60", Height 17-3/4", Standards ANSI A117.1, UL 1795, ASME A112.19.7M, ASME A112.19.4M, ASTM...More

    • AMERICAN STANDARD
    • Soaking Tub with Luxury LedgeSoaking Tub with Luxury Ledge
    • Multiple product options available

      Soaking Tub with Luxury Ledge, Material Americast®, Color White, Width 30", Length 60", Height 17-1/8", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1,...More

    • AMERICAN STANDARD
    • Soaking Tub with DrainSoaking Tub with Drain
    • Multiple product options available

      Soaking Tub with Drain, Material Americast®, Color White, Width 30", Length 60", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1, ASTM E162 and NFPA 258...More

    • AMERICAN STANDARD
    • Soaking Tub with Drain and Luxury LedgeSoaking Tub with Drain and Luxury Ledge
    • Multiple product options available

      Soaking Tub with Drain and Luxury Ledge, Material Americast®, Color White, Width 30", Length 60", Height 17-1/8", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI...More

    • AMERICAN STANDARD
    • Walk In Soaking TubWalk In Soaking Tub
    • Multiple product options available

      Walk In Soaking Tub, Material Acrylic w/Fiberglass, Color White, Height 37-1/2", Standards UL Listings, Manufacturers Warranty Length Lifetime for Door and Seal, 10 Year...More

    • AMERICAN STANDARD
    • Walk In Whirlpool TubWalk In Whirlpool Tub
    • Multiple product options available

      Walk In Whirlpool Tub, Material Acrylic w/Fiberglass, Color White, Height 37-1/2", Standards UL Listings, Manufacturers Warranty Length Lifetime for Door and Seal, 10...More

    • AMERICAN STANDARD
    • Walk In Whirlpool and Air Spa TubWalk In Whirlpool and Air Spa Tub
    • Multiple product options available

      Walk In Whirlpool and Air Spa Tub, Material Acrylic w/Fiberglass, Color White, Height 37-1/2", Standards UL Listings, Manufacturers Warranty Length Lifetime for Door and...More

    • AMERICAN STANDARD
    • Seated Safety ShowerSeated Safety Shower
    • Multiple product options available

      Seated Safety Shower, Material Acrylic, Color White, Width 30", Length 60" and Height 37"; Varies by Drain Location

    Results per page: 16 | 32 | 48