Skip Content

Filter Results By

Applied Filters Clear All

Load Capacity
  • View MoreView Less
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Height
Wheel Type
Wheel Diameter
Brand
Price
Shop By

Wagon Trucks

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Wagon Truck,550 lb.,Steel/Plastic,Green
    • SANDUSKY
    • Wagon Truck, 550 lb., Steel/Plastic, Green
    • Item # 31XX10
    • Mfr. Model # PW3720
    • Wagon Truck, Load Capacity 550 lb., Overall Length 36-39/64 In., Overall Width 19-13/16 In., Overall Height...More

    Wagon Truck,Plastic Deck,30 in. x 60 in.
    • JAMCO
    • Wagon Truck, Plastic Deck, 30 in. x 60 in.
    • Item # 20WU35
    • Mfr. Model # NZ360-N2
    • Wagon Truck, Load Capacity 2500 lb., Overall Length 63 In., Overall Width 30 In., Overall Height 20 In.,...More

    Wagon Truck,48 in.L,24 in.W,750 lb,Steel
    • SANDUSKY
    • Wagon Truck, 48 in.L, 24 in.W, 750 lb, Steel
    • Item # 31XX15
    • Mfr. Model # FW4824
    • Wagon Truck, Load Capacity 750 lb., Overall Length 48 In., Overall Width 24 In., Overall Height 20 In., Wheel...More

    Wagon Truck,38 in.L,20 in.W,550 lb,Steel
    • SANDUSKY
    • Wagon Truck, 38 in.L, 20 in.W, 550 lb, Steel
    • Item # 31XX17
    • Mfr. Model # TW3820
    • Wagon Truck, Load Capacity 550 lb., Overall Length 38 In., Overall Width 20 In., Overall Height 33 In., Wheel...More

    Wagon Truck,35 in.L,17 in.W,151 lb,Steel
    • SANDUSKY
    • Wagon Truck, 35 in.L, 17 in.W, 151 lb, Steel
    • Item # 31XX12
    • Mfr. Model # FCW3517
    • Wagon Truck, Load Capacity 150 lb., Overall Length 35 In., Overall Width 17 In., Overall Height 29 In., Wheel...More

    Wagon Truck,Plastic Deck,24 in. x 48 in.
    • JAMCO
    • Wagon Truck, Plastic Deck, 24 in. x 48 in.
    • Item # 20WU34
    • Mfr. Model # NZ248-N2
    • Wagon Truck, Load Capacity 2500 lb., Overall Length 51 In., Overall Width 24 In., Overall Height 20 In.,...More

    Wagon Truck,36 in.L,150 lb.,25in.H,Steel
    • SANDUSKY
    • Wagon Truck, 36 in.L, 150 lb., 25in.H, Steel
    • Item # 31XX11
    • Mfr. Model # FBW3621
    • Wagon Truck, Load Capacity 150 lb., Overall Length 36 In., Overall Width 21-13/32 In., Overall Height 25 In.,...More

    Wagon Truck,48 in.L,24 in.W,350 lb,Steel
    • SANDUSKY
    • Wagon Truck, 48 in.L, 24 in.W, 350 lb, Steel
    • Item # 31XX16
    • Mfr. Model # FW4824-3
    • Wagon Truck, Load Capacity 350 lb., Overall Length 48 In., Overall Width 24 In., Overall Height 14-1/4 In.,...More

    Wagon Truck,1000 lb.,Steel/Plastic,Green
    • SANDUSKY
    • Wagon Truck, 1000 lb., Steel/Plastic, Green
    • Item # 31XX09
    • Mfr. Model # CW4622
    • Wagon Truck, Load Capacity 1000 lb., Overall Length 46-1/2 In., Overall Width 22-1/2 In., Overall Height...More

    Wagon Truck,2000 lb.,96inLx30inWx24inH
    • SNAP-LOC
    • Wagon Truck, 2000 lb., 96inLx30inWx24inH
    • Item # 20UY85
    • Mfr. Model # GR-2000ATLWY-PU
    • Wagon Truck, Load Capacity 2000 lb., Overall Length 96 In., Overall Width 30 In., Overall Height 24 In.,...More

    Results per page: 16 | 32 | 48