Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

27 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Conditioner,Power Line
    • SOLA/HEVI-DUTY
    • Conditioner, Power LineConditioner,Power Line
    • Item # 5EU16
    • Mfr. Model # 63-23-210-8
    • Power Line Conditioner, Power Rating 1000 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, 208, 240,...More

    • APC BY SCHNEIDER ELECTRIC
    • Smart UPSSmart UPS
    • Multiple product options available

      Multiple product options available

    UPS, External Battery Pack, TAA, 3U
    • TRIPP LITE
    • UPS, External Battery Pack, TAA, 3UUPS, External Battery Pack, TAA, 3U
    • Item # 6FXL6
    • Mfr. Model # BP48V60RT3UTAA
    • External UPS Battery, 3U Rackmount, TAA Compliant External Battery Pack, has expandable runtime through...More

    Hospital Grade UPS,750VA,300W,120VAC,1PH
    • TRIPP LITE
    • Hospital Grade UPS, 750VA, 300W, 120VAC, 1PHHospital Grade UPS
    • Item # 2KGF5
    • Mfr. Model # HCRK
    • Hospital Grade UPS, 750VA VA Rating, 300W Watts, 120VAC Input Voltage, 60 Hz, Output Voltage 120VAC, 1 Phase,...More

    SPD,Hardwired,2P,200kA
    • SIEMENS
    • SPD, Hardwired, 2P, 200kASPD,Hardwired,2P,200kA
    • Item # 19T307
    • Mfr. Model # TPS3A12200X0
    • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

    Surge Device,4W,120/240V,Surface
    • SIEMENS
    • Surge Device, 4W, 120/240V, SurfaceSurge Device,4W,120/240V,Surface
    • Item # 6DNZ1
    • Mfr. Model # TPS3B12100X0
    • Surge Protection Device, Panel MountVoltage 120/240, Phase 3HLD, Wire 4Mounting Style Surface Mount, Material...More

    Voltage Stabilizer,Max Amps 55,20 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 55,20 HPVoltage Stabilizer,Max Amps 55,20 HP
    • Item # 3EDZ5
    • Mfr. Model # VS-20
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    SPD Surge Panel,277/480V,Serv/Branch
    • LEVITON
    • SPD Surge Panel, 277/480V, Serv/BranchSPD Surge Panel,277/480V,Serv/Branch
    • Item # 18K910
    • Mfr. Model # 52277-0M3
    • Surge Protection Device, PanelNominal Discharge Current 10/20 kA, Voltage 277/480, Phase 3YMax. Surge Current...More

    Surge Protector,3 Phase Delta,240V
    • LEVITON
    • Surge Protector, 3 Phase Delta, 240VSurge Protector,3 Phase Delta,240V
    • Item # 6RHJ8
    • Mfr. Model # 52240-DM3
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA/20kA, Voltage 240,...More

    Line Interac UPS,14 min./4 min.,1.42in.H
    • TRIPP LITE
    • Line Interac UPS, 14 min./4 min., 1.42in.HLine Interac UPS,14 min./4 min.,1.42in.H
    • Item # 36HW18
    • Mfr. Model # SMARTINT3000VS
    • Line Interactive UPS, Tower Mounting, 3kVA VA Rating, 2250W Watts, 230VAC Input Voltage, 50/60 Hz, Input...More

    Line Interac UPS,9 min/3.5 min,10.5inH
    • TRIPP LITE
    • Line Interac UPS, 9 min/3.5 min, 10.5inHLine Interac UPS,9 min/3.5 min,10.5inH
    • Item # 36HW13
    • Mfr. Model # SMART3000SLT
    • Line Interactive UPS, Tower Mounting, 3kVA VA Rating, 2250W Watts, 120VAC Input Voltage, 60 Hz, Input Current...More

    Battery Module,11.25inHx23inDx31.50inW
    Battery Module,11.50in.Hx33in.Dx23in.W
    Battery Module,11.50in.H,3 Rack Spaces
    Battery Module,11.50in.Hx33in.D,3 Rack
    Line Interactive UPS,12 min/4.5 min,20A
    • TRIPP LITE
    • Line Interactive UPS, 12 min/4.5 min, 20ALine Interactive UPS,12 min/4.5 min,20A
    • Item # 36HW07
    • Mfr. Model # SMART2200RM2UN
    • Line Interactive UPS, Rackmount Mounting, 2.2kVA VA Rating, 1920W Watts, 120VAC Input Voltage, 60 Hz, Input...More

    Battery Module,11.25in.H,3 Rack Spaces
    Bat Module,14.40in.Hx22.80in.Dx25.20in.W
    On-Line UPS,13 min./4.5 min.,10.2in.H
    • TRIPP LITE
    • On-Line UPS, 13 min./4.5 min., 10.2in.HOn-Line UPS,13 min./4.5 min.,10.2in.H
    • Item # 36HW45
    • Mfr. Model # SU2200XLCD
    • On-Line UPS, Tower Mounting, 2.2kVA VA Rating, 1800W Watts, 100/110/115/120/127VAC Input Voltage, 50/60 Hz,...More

    Line Interactive UPS,23 min/7 min,17in.H
    • TRIPP LITE
    • Line Interactive UPS, 23 min/7 min, 17in.HLine Interactive UPS,23 min/7 min,17in.H
    • Item # 36HW01
    • Mfr. Model # SMART3000NET
    • Line Interactive UPS, Tower Mounting, 3kVA VA Rating, 2400W Watts, 120VAC Input Voltage, 60 Hz, Input Current...More

    TVSS,Modular,300kA,NEMA 4,1PH,120/240V
    • ERICO
    • TVSS, Modular, 300kA, NEMA 4,1PH, 120/240VTVSS,Modular,300kA,NEMA 4,1PH,120/240V
    • Item # 18K872
    • Mfr. Model # TDX300S120/240
    • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

    Surge Prot Dev,Mod,480Y/277VAC,160kA,3Ph
    • SQUARE D
    • Surge Prot Dev, Mod, 480Y/277VAC, 160kA, 3PhSurge Prot Dev,Mod,480Y/277VAC,160kA,3Ph
    • Item # 6CDD4
    • Mfr. Model # TVS4EMA16A
    • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 277/480,...More

    SurgeDevice,4W,120/208V,3Ph,Surface
    • SIEMENS
    • SurgeDevice, 4W, 120/208V, 3Ph, SurfaceSurgeDevice,4W,120/208V,3Ph,Surface
    • Item # 6DNZ2
    • Mfr. Model # TPS3C12100X0
    • Surge Protection Device, Panel MountVoltage 120/208, Phase 3Y, Wire 4Mounting Style Surface Mount, Material...More

    Double Conversion UPS,2kVA,1.74kW,120V
    • GENERAL ELECTRIC
    • Double Conversion UPS, 2kVA, 1.74kW, 120VDouble Conversion UPS
    • Item # 12P697
    • Mfr. Model # UPS25513
    • Double Conversion UPS, Rack/Tower Mounting, 2kVA VA Rating, 1.74kW Watts, 120VAC Input Voltage, 50/60 Hz,...More

    SurgeDevice,3W,120/240V,150Clamp,Surface
    • SIEMENS
    • SurgeDevice, 3W, 120/240V, 150Clamp, SurfaceSurgeDevice,3W,120/240V,150Clamp,Surface
    • Item # 6DNZ0
    • Mfr. Model # TPS3A12100X0
    • Surge Protection Device, Panel MountVoltage 120/240, Phase 1S, Wire 3Mounting Style Surface Mount, Material...More

    Results per page: 16 | 32 | 48