Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

41 Results Found that Include 46 Products 

 |  Results per page: 16 | 32 | 48

UPS System

APC BY SCHNEIDER ELECTRIC

Multiple product options available

UPS System

GENERAL ELECTRIC

Multiple product options available

UPS System

TRIPP LITE

Multiple product options available

TVSS, Compact, 200kA, NEMA 4,3PH, 480V

ERICO

Grainger Item # 18K870 | Mfr. Model # TDX200S480D

Catalog Page # 304 (PDF)

Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 480, Phase 3DMax. Continuing Operating...More

Surge Suppressor, 150kA, 1 Phase

SIEMENS

Grainger Item # 13W838 | Mfr. Model # TPS3A1115D

Catalog Page # 302 (PDF)

Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire 3, Number...More

SPD, Hardwired, 2P, 200kA

SIEMENS

Grainger Item # 19T317 | Mfr. Model # TPS3A1120D

Catalog Page # 302 (PDF)

Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

IEC SPD Class1, 4Pole, 230V TNS

BUSSMANN

Grainger Item # 19D438 | Mfr. Model # BSPS4255TNS

Catalog Page # 303 (PDF)

Surge Protection DeviceNominal Discharge Current 25/100kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles...More

IEC SPD Class1, 4Pole, 230V TNS, Remote

BUSSMANN

Grainger Item # 19D439 | Mfr. Model # BSPS4255TNSR

Catalog Page # 303 (PDF)

Surge Protection DeviceNominal Discharge Current 25/100kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles...More

IEC SPD Class1, 4Pole, 230V TT

BUSSMANN

Grainger Item # 19D442 | Mfr. Model # BSPS4255TT

Catalog Page # 303 (PDF)

Surge Protection DeviceNominal Discharge Current 25/100kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles...More

SPD, Hardwired, 3P, 200kA

SIEMENS

Grainger Item # 19T312 | Mfr. Model # TPS3D1120D

Catalog Page # 302 (PDF)

Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

Surge Protector, 3P, 20kA, Type1

MERSEN

Grainger Item # 19D583 | Mfr. Model # STXT04S1004XA

Catalog Page # 301 (PDF)

Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 277/480,...More

Conditioner, Power Line

SOLA/HEVI-DUTY

Grainger Item # 5EU15 | Mfr. Model # 63-23-150-8

Catalog Page # 297 (PDF)

Power Line Conditioner, Power Rating 500 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, 208, 240,...More

SPD, Hardwired, 3P, 200kA

SIEMENS

Grainger Item # 19T316 | Mfr. Model # TPS3B1120D

Catalog Page # 302 (PDF)

Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

SPD, Hardwired, 3P, 150kA

SIEMENS

Grainger Item # 19T311 | Mfr. Model # TPS3D1115D

Catalog Page # 302 (PDF)

Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

IEC SPD Class1, 4Pole, 230V TT, Remote

BUSSMANN

Grainger Item # 19D443 | Mfr. Model # BSPS4255TTR

Catalog Page # 303 (PDF)

Surge Protection DeviceNominal Discharge Current 25/100kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles...More

SPD, Hardwired, 3P, 200kA

SIEMENS

Grainger Item # 19T313 | Mfr. Model # TPS3F1120D

Catalog Page # 302 (PDF)

Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase...More

Power Conditioner

SOLA/HEVI-DUTY

Grainger Item # 6NW08 | Mfr. Model # 23-23-150-8

Catalog Page # 297 (PDF)

Power Conditioner, Input Voltage 120/208/240/480 Volts, Output Voltage 120/240 Volts, Power Rating 500 Volt...More

SPD Panel, 120/208V, 3P, Serv/Branch

LEVITON

Grainger Item # 18K907 | Mfr. Model # 52120-0M3

Catalog Page # 305 (PDF)

Surge Protection Device, PanelNominal Discharge Current 10/20 kA, Voltage 120/208, Phase 3YMax. Surge Current...More

Surge Protector, 3P, 10kA, Type1

MERSEN

Grainger Item # 19D579 | Mfr. Model # STXT05S1004XA

Catalog Page # 301 (PDF)

Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase...More

Surge Protector, 3P, 20kA, Type1

MERSEN

Grainger Item # 19D578 | Mfr. Model # STXT06S1004XA

Catalog Page # 301 (PDF)

Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

Voltage Stabilizer, Max Amps 42,15 HP

PHASE-A-MATIC

Grainger Item # 3EDZ3 | Mfr. Model # VS-15

Catalog Page # 454 (PDF)

Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

SPD Panel w/Counter.120/208V, Serv/Branch

LEVITON

Grainger Item # 18K909 | Mfr. Model # 52120-CM3

Catalog Page # 305 (PDF)

Surge Protection Device, PanelNominal Discharge Current 10/20 kA, Voltage 120/208, Phase 3YMax. Surge Current...More

TVSS, Compact, 200kA, NEMA 4,3PH, 120/208V

ERICO

Grainger Item # 18K867 | Mfr. Model # TDX200S120/208

Catalog Page # 304 (PDF)

Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

Battery Pack, Ups, 48vdc

TRIPP LITE

Grainger Item # 3RY92 | Mfr. Model # BP48V60RT-3U

Catalog Page # NA

External Battery Pack, 48VDC, For Use With 1AYA9, 5JK35, 6FXN8, Height (In.) 5.25, Depth (In.) 25, Width...More

TVSS, Compact, 200kA, NEMA 4,3PH, 277/480V

ERICO

Grainger Item # 18K869 | Mfr. Model # TDX200S277/480

Catalog Page # 304 (PDF)

Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

TVSS, Compact, 200kA, NEMA 4,1PH, 120/240V

ERICO

Grainger Item # 18K868 | Mfr. Model # TDX200S120/240

Catalog Page # 304 (PDF)

Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

Surge Protection Device, 120VAC, 1 Pole

EATON

Grainger Item # 30UJ06 | Mfr. Model # AGPH12020

Catalog Page # NA

Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 5kA,Voltage...More

UPS System, Desk Top/Tower, 2.2VA, 1920W

TRIPP LITE

Grainger Item # 30UJ55 | Mfr. Model # SMART2200RM2U

Catalog Page # NA

UPS System, Desk Top/Tower Mounting, 2.2 VA Rating, 1920 Watts, 120VA Input Voltage, 60 Hz, Input Current...More

Surge Protection, Hardwired, 100kA

SQUARE D

Grainger Item # 30EG18 | Mfr. Model # TVS5HWA10X

Catalog Page # NA

Surge Protection Device, Hardwired, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 480 Delta,...More

UPS System, Rack/Tower, 1.5VA, 1200W

TRIPP LITE

Grainger Item # 30UJ81 | Mfr. Model # SUINT1500RTXL2UA

Catalog Page # NA

UPS System, Rack/Tower Mounting, 1.5 VA Rating, 1200 Watts, 230VA Input Voltage, 50/60 Hz, Input Current...More

Surge Protection, Hardwired, 100kA

SQUARE D

Grainger Item # 30EG27 | Mfr. Model # TVS9HWA10X

Catalog Page # NA

Surge Protection Device, Hardwired, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 600 Delta,...More

UPS System, Rack, 3VA, 2250W

TRIPP LITE

Grainger Item # 30UJ60 | Mfr. Model # SMART3000VS

Catalog Page # NA

UPS System, Rack Mounting, 3 VA Rating, 2250 Watts, 120VA Input Voltage, 60 Hz, Input Current 24A, Output...More

 |  Results per page: 16 | 32 | 48
loader image