Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

59 Results Found that Include 74 Products 

Results per page: 16 | 32 | 48
  • TRIPP LITE
  • UPS System
  • Multiple product options available

Smart UPS,1.5kVA,1kW,120V,1PH
  • APC BY SCHNEIDER ELECTRIC
  • Smart UPS, 1.5kVA, 1kW, 120V, 1PH
  • Item # 43Y978
  • Mfr. Model # SMT1500RM2U
  • Smart UPS, Rack Mounting, 1.5kVA VA Rating, 1kW Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Input...More

Conditioner,Power Line
  • SOLA/HEVI-DUTY
  • Conditioner, Power Line
  • Item # 5EU14
  • Mfr. Model # 63-23-125-4
  • Power Line Conditioner, Power Rating 250 VA, Input Voltage 120, 208, 240, 480, Voltage Output 120, Single...More

Double Conversion UPS,1kVA,900W,120V,1PH
  • GENERAL ELECTRIC
  • Double Conversion UPS, 1kVA, 900W, 120V, 1PH
  • Item # 12P695
  • Mfr. Model # UPS25511
  • Double Conversion UPS, Rack/Tower Mounting, 1kVA VA Rating, 900W Watts, 120VAC Input Voltage, 50/60 Hz, Input...More

External Battery Pack, 72VDC,For 3WA18
  • TRIPP LITE
  • External Battery Pack, 72VDC, For 3WA18
  • Item # 4XKR4
  • Mfr. Model # BP72V15-2U
  • External Battery Pack, 72VDC, For Use With 3WA18, Height (In.) 3.50, Depth (In.) 20.75, Width (In.) 17.5,...More

Power Conditioner
  • SOLA/HEVI-DUTY
  • Power Conditioner
  • Item # 6NW07
  • Mfr. Model # 23-23-125-8
  • Power Conditioner, Input Voltage 120/240/480 Volts, Output Voltage 120 Volts, Power Rating 250 Volt Amps,...More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1
  • Item # 19D581
  • Mfr. Model # STXT03S1004XA
  • Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

Board Mounting,Line Isolation Monitor
  • SCHNEIDER ELECTRIC
  • Board Mounting, Line Isolation Monitor
  • Item # 26UX26
  • Mfr. Model # 4800IG6CBKTVM
  • LIM Terminal Board Mounting Kit, For Use With Mfr. No. ORICA, IA1C, RA1PM, RA1WM, Includes LIM Terminal Board...More

Smart UPS,1kVA,640W,120V,1PH
  • APC BY SCHNEIDER ELECTRIC
  • Smart UPS, 1kVA, 640W, 120V, 1PH
  • Item # 4NZT9
  • Mfr. Model # SUA1000RM1U
  • Smart UPS, Rack Mounting, 1kVA VA Rating, 640W Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Output...More

Surge Protector,100kA,480Y,3 Phase WYE
  • EATON
  • Surge Protector, 100kA, 480Y, 3 Phase WYE
  • Item # 5RAC2
  • Mfr. Model # CVX100-480Y
  • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

SPD,Hardwired,3P,200kA
  • SIEMENS
  • SPD, Hardwired, 3P, 200kA
  • Item # 19T318
  • Mfr. Model # TPS3E1120D
  • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 277/480,...More

SPD,Hardwired,3P,150kA
  • SIEMENS
  • SPD, Hardwired, 3P, 150kA
  • Item # 19T315
  • Mfr. Model # TPS3B1115D
  • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

Surge Protector,Hard Wired,3P,100 kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Hard Wired, 3P, 100 kA
  • Item # 19L441
  • Mfr. Model # STV100K10Y
  • Surge Protection Device, Hard Wired, Location Type 208Y/120, Nominal Discharge Current 3kA, Voltage 120/208,...More

Line Interactive UPS,3kVA,2.4kW,120VAC
  • GENERAL ELECTRIC
  • Line Interactive UPS, 3kVA, 2.4kW, 120VAC
  • Item # 19RT45
  • Mfr. Model # 25929
  • Line Interactive UPS , Rack/Tower Mounting, 3kVA VA Rating, 2.4kW Watts, 120VAC Input Voltage, 60 Hz, Output...More

Surge Protector,100kA,480D,3 Phase Delta
  • EATON
  • Surge Protector, 100kA, 480D, 3 Phase Delta
  • Item # 5RAC1
  • Mfr. Model # CVX100-480D
  • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

Wind SPD Class1, 1Pole, 400V, Remote
  • BUSSMANN
  • Wind SPD Class1, 1Pole, 400V, Remote
  • Item # 19D523
  • Mfr. Model # BSPS1400WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 35kA, Voltage 400V, Phase 1,...More

Wind SPD Class1, 1Pole, 690V, Remote
  • BUSSMANN
  • Wind SPD Class1, 1Pole, 690V, Remote
  • Item # 19D524
  • Mfr. Model # BSPS1690WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 25kA, Voltage 690V, Phase 1,...More

IEC SPD Class1, 3Pole, 230V TNC
  • BUSSMANN
  • IEC SPD Class1, 3Pole, 230V TNC
  • Item # 19D436
  • Mfr. Model # BSPS3255TNC
  • Surge Protection DeviceNominal Discharge Current 25/75kA, Voltage 230/400V, Phase 3, Wire 4, Number of Poles...More

TVSS,Compact,200kA,NEMA 4,3PH,120/208V
  • ERICO
  • TVSS, Compact, 200kA, NEMA 4,3PH, 120/208V
  • Item # 18K864
  • Mfr. Model # TDX200C120/208
  • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

TVSS,Modular,100kA,NEMA 4,3PH,277/480V
  • ERICO
  • TVSS, Modular, 100kA, NEMA 4,3PH, 277/480V
  • Item # 18K862
  • Mfr. Model # TDX100M277/480
  • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

IEC SPD Class1, 3Pole, 230V TNC, Remote
  • BUSSMANN
  • IEC SPD Class1, 3Pole, 230V TNC, Remote
  • Item # 19D437
  • Mfr. Model # BSPS3255TNCR
  • Surge Protection DeviceNominal Discharge Current 25/75kA, Voltage 230/400V, Phase 3, Wire 4, Number of Poles...More

SPD,Hardwired,3P,200kA
  • SIEMENS
  • SPD, Hardwired, 3P, 200kA
  • Item # 19T314
  • Mfr. Model # TPS3C1120D
  • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/208,...More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1
  • Item # 19D580
  • Mfr. Model # STXT02S1004XA
  • Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/208,...More

Surge Protector,Hard Wired,3P,100 kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Hard Wired, 3P, 100 kA
  • Item # 19L435
  • Mfr. Model # STV100K10D4
  • Surge Protection Device, Hard Wired, Location Type 120/240 CT, Nominal Discharge Current 3kA, Voltage...More

TVSS,Modular,100kA,NEMA 4,3PH,120/240V
  • ERICO
  • TVSS, Modular, 100kA, NEMA 4,3PH, 120/240V
  • Item # 18K860
  • Mfr. Model # TDX100M120/240D
  • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/240, Phase 3HLDMax. Continuing Operating...More

TVSS,Compact,200kA,NEMA 4,3PH,277/480V
  • ERICO
  • TVSS, Compact, 200kA, NEMA 4,3PH, 277/480V
  • Item # 18K866
  • Mfr. Model # TDX200C277/480
  • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

Surge Protector,2P,20kA,Type1
  • MERSEN
  • Surge Protector, 2P, 20kA, Type1
  • Item # 19D582
  • Mfr. Model # STXT01S1004XA
  • Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

TVSS,Modular,100kA,NEMA 4,3PH,120/208V
  • ERICO
  • TVSS, Modular, 100kA, NEMA 4,3PH, 120/208V
  • Item # 18K858
  • Mfr. Model # TDX100M120/208
  • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

Surge Protector,Hard Wired,3P,100 kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Hard Wired, 3P, 100 kA
  • Item # 19L440
  • Mfr. Model # STV100K48D
  • Surge Protection Device, Hard Wired, Location Type 480 DELTA, Nominal Discharge Current 3kA, Voltage 480,...More

Surge Protector,Hard Wired,3P,100 kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Hard Wired, 3P, 100 kA
  • Item # 19L439
  • Mfr. Model # STV100K27Y
  • Surge Protection Device, Hard Wired, Location Type 480Y/277, Nominal Discharge Current 3kA, Voltage 277/480,...More

Voltage Stabilizer,Max Amps 28,10 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 28,10 HP
  • Item # 3EDZ1
  • Mfr. Model # VS-10
  • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

SPD Panel w/Counter,120/240V,Serv/Branch
  • LEVITON
  • SPD Panel w/Counter, 120/240V, Serv/Branch
  • Item # 18K908
  • Mfr. Model # 52120-CM2
  • Surge Protection Device, PanelNominal Discharge Current 10/20 kA, Voltage 120/240, Phase 1SMax. Surge Current...More

Results per page: 16 | 32 | 48