Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Voltage Regulation

298 Results Found that Include 479 Products

Results per page: 16 | 32 | 48
  • APC BY SCHNEIDER ELECTRIC
  • UPS SystemUPS System
  • Multiple product options available

    Multiple product options available

  • APC BY SCHNEIDER ELECTRIC
  • Smart UPSSmart UPS
  • Multiple product options available

    Multiple product options available

IEC SPD 1Pole, 230V
  • BUSSMANN
  • IEC SPD 1Pole, 230VIEC SPD 1Pole, 230V
  • Item # 19D444
  • Mfr. Model # BSPM1275TN
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

Line Interactive UPS,600VA,300W,120VAC
  • POWER FIRST
  • Line Interactive UPS, 600VA, 300W, 120VACLine Interactive UPS,600VA,300W,120VAC
  • Item # 26WC24
  • Mfr. Model # 26WC24
  • Line Interactive UPS, Desk Top Mounting, 600VA VA Rating, 300W Watts, 120VAC Input Voltage, 60 Hz, Input...More

IEC Replacement Module, 275V
  • BUSSMANN
  • IEC Replacement Module, 275VIEC Replacement Module, 275V
  • Item # 19D475
  • Mfr. Model # BPM275IEC
  • Surge Protective Plug, Nominal Discharge Current 20kA, Voltage N/A, Phase N/A, Wire N/A, Number of Poles N/A,...More

SPD T1 HEPD 80KA 120/240V1P3W
  • SQUARE D
  • SPD T1 HEPD 80KA 120/240V1P3WSPD T1 HEPD 80KA 120/240V1P3W
  • Item # 22P065
  • Mfr. Model # HEPD80
  • Hardwired Surge Protection, Hard Wired, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240,...More

Surge Mod 20A,1P,120V,Din Rail
  • LEVITON
  • Surge Mod 20A, 1P, 120V, Din RailSurge Mod 20A,1P,120V,Din Rail
  • Item # 18K902
  • Mfr. Model # 51020-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 72kAMax. Continuing...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
  • Item # 19L426
  • Mfr. Model # STFV02510N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 2.5, Voltage...More

Low Voltage SPD 24V,Hybrid,Remote
  • BUSSMANN
  • Low Voltage SPD 24V, Hybrid, RemoteLow Voltage SPD 24V,Hybrid,Remote
  • Item # 19D538
  • Mfr. Model # BSPH2A24D24LVR
  • Surge Protection Device, Type 4, Location Type Type 3, Nominal Discharge Current 1kA, Voltage 24VAC/24VDC,...More

Surge Protector,AV,120V,8 Outlet
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, AV, 120V, 8 OutletSurge Protector,AV,120V,8 Outlet
  • Item # 43Y960
  • Mfr. Model # P8V
  • Surge Protector, Audio/VideoVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode...More

Low Voltage Repl Module,48V Hybrid SPD
  • BUSSMANN
  • Low Voltage Repl Module, 48V Hybrid SPDLow Voltage Repl Module,48V Hybrid SPD
  • Item # 19D573
  • Mfr. Model # BPHA48D48LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 1kA, Max. Surge Current Per...More

Low Voltage Repl Module,60V Hybrid SPD
  • BUSSMANN
  • Low Voltage Repl Module, 60V Hybrid SPDLow Voltage Repl Module,60V Hybrid SPD
  • Item # 19D574
  • Mfr. Model # BPHA60D60LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 2kA, Max. Surge Current Per...More

Low Voltage Repl Module,150V Hybrid SPD
  • BUSSMANN
  • Low Voltage Repl Module, 150V Hybrid SPDLow Voltage Repl Module,150V Hybrid SPD
  • Item # 19D575
  • Mfr. Model # BPHA150D150LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 2kA, Max. Surge Current Per...More

Low Voltage Repl Module 230V Hybrid SPD
  • BUSSMANN
  • Low Voltage Repl Module 230V Hybrid SPDLow Voltage Repl Module 230V Hybrid SPD
  • Item # 19D576
  • Mfr. Model # BPHA230D230LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 3kA, Max. Surge Current Per...More

HardWire Surge Protector,3P,120/240/120V
  • LEGRAND
  • HardWire Surge Protector, 3P, 120/240/120VHardWire Surge Protector,3P,120/240/120V
  • Item # 19D593
  • Mfr. Model # PB240DCT
  • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 120/240,...More

SES,40kA,NEMA 4X,1PH, 120/240V
  • ERICO
  • SES, 40kA, NEMA 4X, 1PH, 120/240VSES,40kA,NEMA 4X,1PH, 120/240V
  • Item # 18K877
  • Mfr. Model # SES40120/240SP
  • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

IEC SPD 1Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 1Pole, 230V, RemoteIEC SPD 1Pole, 230V, Remote
  • Item # 19D451
  • Mfr. Model # BSPM1320TNR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

Power Filter,C Type,120V,Wall,5-15R
  • APC BY SCHNEIDER ELECTRIC
  • Power Filter, C Type, 120V, Wall, 5-15RPower Filter,C Type,120V,Wall,5-15R
  • Item # 43Y955
  • Mfr. Model # C2
  • Power Filter, C Type, Location Type WallVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge...More

Surge Mod.10A,1P,120V,Din Rail
  • LEVITON
  • Surge Mod.10A, 1P, 120V, Din RailSurge Mod.10A,1P,120V,Din Rail
  • Item # 18K901
  • Mfr. Model # 51010-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 39kAMax. Continuing...More

Surge Protector,2P,20kA,Type1
  • MERSEN
  • Surge Protector, 2P, 20kA, Type1Surge Protector,2P,20kA,Type1
  • Item # 19D582
  • Mfr. Model # STXT01S1004XA
  • Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

Surge Suppressor,Pluggable,3P,Type 4
  • MERSEN
  • Surge Suppressor, Pluggable, 3P, Type 4Surge Suppressor,Pluggable,3P,Type 4
  • Item # 19D577
  • Mfr. Model # STP600YPVM
  • Surge Suppressor, Pluggable, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 600DC, Phase PV-Y,...More

UPS Network Management Card,APC
  • APC BY SCHNEIDER ELECTRIC
  • UPS Network Management Card, APCUPS Network Management Card,APC
  • Item # 43Y980
  • Mfr. Model # AP9630
  • Network Card, For Use With APC Smart-UPS W Smart-Slot, Height (In.) 1.5, Depth (In.) 4.5, Width (In.) 4.75,...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kASurge Protector,Din Rail,Filter,1P,30kA
  • Item # 19L421
  • Mfr. Model # STFE03010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 3.0, Voltage...More

Hard Wired Surge Protector,3P,277/480V
  • LEGRAND
  • Hard Wired Surge Protector, 3P, 277/480VHard Wired Surge Protector,3P,277/480V
  • Item # 19D594
  • Mfr. Model # PB277Y
  • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 277/480,...More

SES,40kA,NEMA 4X,3PH, 120/208V
  • ERICO
  • SES, 40kA, NEMA 4X, 3PH, 120/208VSES,40kA,NEMA 4X,3PH, 120/208V
  • Item # 18K878
  • Mfr. Model # SES402083P
  • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

IEC SPD 1Pole, 230V
  • BUSSMANN
  • IEC SPD 1Pole, 230VIEC SPD 1Pole, 230V
  • Item # 19D452
  • Mfr. Model # BSPM1385TN
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1Surge Protector,3P,20kA,Type1
  • Item # 19D583
  • Mfr. Model # STXT04S1004XA
  • Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 277/480,...More

Low Voltage Repl Module,75Vac/100Vdc SPD
  • BUSSMANN
  • Low Voltage Repl Module, 75Vac/100Vdc SPDLow Voltage Repl Module,75Vac/100Vdc SPD
  • Item # 19D569
  • Mfr. Model # BPMA75D100LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 10kA, Max. Surge Current Per...More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1Surge Protector,3P,20kA,Type1
  • Item # 19D578
  • Mfr. Model # STXT06S1004XA
  • Surge Protection Device, Surge Trap, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

Results per page: 16 | 32 | 48