Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

146 Results Found that Include 217 Products 

Results per page: 16 | 32 | 48
  • TRIPP LITE
  • UPS System
  • Multiple product options available

Surge Protector,AV,120V,8 Outlet
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, AV, 120V, 8 Outlet
  • Item # 43Y960
  • Mfr. Model # P8V
  • Surge Protector, Audio/VideoVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode...More

Surge Protector,AV,120V,4 Outlet
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, AV, 120V, 4 Outlet
  • Item # 43Y958
  • Mfr. Model # P4V
  • Surge Protector, Audio/VideoVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode...More

Emergency Lighting UPS,20W,120/277VAC
  • PHILIPS-BODINE
  • Emergency Lighting UPS, 20W, 120/277VAC
  • Item # 12X244
  • Mfr. Model # ELI-S-20
  • Rechargeable Emergency Lighting UPS, Desk Top/Rack/Tower Mounting, 10.8VA VA Rating, 20W Watts, 120/277VAC...More

Monitor,Line Isolation
  • SCHNEIDER ELECTRIC
  • Monitor, Line Isolation
  • Item # 12A635
  • Mfr. Model # IG6
  • Line Isolation Montior, Plastic, Fits Hospital Isolation Panel, Features Self Calibrating, Self Testing,...More

Line Interactive UPS,600VA,300W,120VAC
  • POWER FIRST
  • Line Interactive UPS, 600VA, 300W, 120VAC
  • Item # 26WC24
  • Mfr. Model # 26WC24
  • Line Interactive UPS, Desk Top Mounting, 600VA VA Rating, 300W Watts, 120VAC Input Voltage, 60 Hz, Input...More

Surge Protector,AV,120V,6 Outlet
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, AV, 120V, 6 Outlet
  • Item # 43Y959
  • Mfr. Model # P6V
  • Surge Protector, Audio/VideoVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kA
  • Item # 19L421
  • Mfr. Model # STFE03010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 3.0, Voltage...More

Surge Protector,DIN Rail,24VAC,10A
  • EATON
  • Surge Protector, DIN Rail, 24VAC, 10A
  • Item # 5RAC7
  • Mfr. Model # DRP-24
  • Surge Protection Device, DIN Rail, Location Type 2Voltage 24VAC, Phase 1Number of Poles 1, Max. Surge Current...More

Surge Protector,Phone,120V,CoaxProtect
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, Phone, 120V, CoaxProtect
  • Item # 43Y961
  • Mfr. Model # P8VNTG
  • Surge Protector, PhoneVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode 120,...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kA
  • Item # 19L428
  • Mfr. Model # STFV05010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 5.0, Voltage...More

Power Filter,C Type,120V,Wall,5-15R
  • APC BY SCHNEIDER ELECTRIC
  • Power Filter, C Type, 120V, Wall, 5-15R
  • Item # 43Y955
  • Mfr. Model # C2
  • Power Filter, C Type, Location Type WallVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kA
  • Item # 19L425
  • Mfr. Model # STFE20010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 20.0, Voltage...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kA
  • Item # 19L426
  • Mfr. Model # STFV02510N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 2.5, Voltage...More

Surge Protection Device,Type 2,40kA,2P
  • BUSSMANN
  • Surge Protection Device, Type 2,40kA, 2P
  • Item # 20AZ36
  • Mfr. Model # SPP40SP1240SN
  • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240, Phase...More

Surge Protection Device,Type 2,40kA,1P
  • BUSSMANN
  • Surge Protection Device, Type 2,40kA, 1P
  • Item # 20AZ35
  • Mfr. Model # SPP40SP1120SN
  • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA, Voltage 120, Phase 1,...More

External Battery Pack, 72VDC,For 3WA18
  • TRIPP LITE
  • External Battery Pack, 72VDC, For 3WA18
  • Item # 4XKR4
  • Mfr. Model # BP72V15-2U
  • External Battery Pack, 72VDC, For Use With 3WA18, Height (In.) 3.50, Depth (In.) 20.75, Width (In.) 17.5,...More

Surge Protection Device,Type 2,50kA,1P
  • BUSSMANN
  • Surge Protection Device, Type 2,50kA, 1P
  • Item # 20AZ23
  • Mfr. Model # SPH50SP1120SN
  • Surge Protection Device, Type 1 SPD, Location Type 2, Nominal Discharge Current 20kA, Voltage 120, Phase 1,...More

Surge Protection Device,Type 2,2.5kA,4P
  • BUSSMANN
  • Surge Protection Device, Type 2,2.5kA, 4P
  • Item # 20AZ43
  • Mfr. Model # BSPD24DING
  • Surge Protection Device, Modular Din-Rail, Location Type 2, Nominal Discharge Current 20kA, Voltage 24, Phase...More

Surge Protection Device,Type 2,50kA,4P
  • BUSSMANN
  • Surge Protection Device, Type 2,50kA, 4P
  • Item # 20AZ29
  • Mfr. Model # SPH50SP4240HLG
  • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 20kA, Voltage 240, Phase 3,...More

Board Mounting,Line Isolation Monitor
  • SCHNEIDER ELECTRIC
  • Board Mounting, Line Isolation Monitor
  • Item # 26UX26
  • Mfr. Model # 4800IG6CBKTVM
  • LIM Terminal Board Mounting Kit, For Use With Mfr. No. ORICA, IA1C, RA1PM, RA1WM, Includes LIM Terminal Board...More

  • RIB
  • UPS
  • Multiple product options available

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kA
  • Item # 19L430
  • Mfr. Model # STFV07510N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 7.5, Voltage...More

External Battery Pack for 3-Phase UPS
  • TRIPP LITE
  • External Battery Pack for 3-Phase UPS
  • Item # 3ACG8
  • Mfr. Model # BP480V40C
  • External Battery;Backup Time (Half/Full Load) (Min.) 3ACG2 50.2/22.4, 3ACG3 and 3ACG4 25.2/10.1, 3ACG5 and...More

Surge Protection Device,Type 2,10kA,1P
  • BUSSMANN
  • Surge Protection Device, Type 2,10kA, 1P
  • Item # 20AZ50
  • Mfr. Model # BSPD5BNCSI
  • Surge Protection Device, Hardwired, Location Type 2, Nominal Discharge Current 10kA, Voltage 5, Phase 1, Wire...More

Surge Protection Device,Type 2,50kA,4P
  • BUSSMANN
  • Surge Protection Device, Type 2,50kA, 4P
  • Item # 20AZ34
  • Mfr. Model # SPH50SP4480WYNG
  • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 20kA, Voltage 480Y/277,...More

Line Isolation Monitor,100-240VAC
  • SCHNEIDER ELECTRIC
  • Line Isolation Monitor, 100-240VAC
  • Item # 26UX25
  • Mfr. Model # IG6M
  • Line Isolation Monitor, Voltage 100-240VAC, Mode 50/60 Hz, Display Front Panel Display, Audio Alarm Buzzer,...More

Power Supply,Line Isolation Monitor
Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kA
  • Item # 19L431
  • Mfr. Model # STFV07524L
  • Surge Protection Device, Din Rail,Filtered, Location Type 240 VAC, Nominal Discharge Current 7.5, Voltage...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kA
  • Item # 19L424
  • Mfr. Model # STFE10010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 10.0, Voltage...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kA
  • Item # 19L433
  • Mfr. Model # STFV15024L
  • Surge Protection Device, Din Rail,Filtered, Location Type 240 VAC, Nominal Discharge Current 15.0, Voltage...More

  • GENERAL ELECTRIC
  • Line Interactive UPS
  • Multiple product options available

Results per page: 16 | 32 | 48