Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Voltage Regulation

38 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Power Conditioner,Panel Mount,3kVA
  • SOLA/HEVI-DUTY
  • Power Conditioner, Panel Mount, 3kVAHard Wired/Panel Power Line Conditioner
  • Item # 5EU18
  • Mfr. Model # 63-23-230-8
  • Power Conditioner, Mounting Type Panel Mount, Max. Amps 25.0A @ 120VAC, 14.4A @ 208VAC, 12.5A @ 240VAC, 6.3A...More

Power Conditioner,Panel Mount,3kVA
  • SOLA/HEVI-DUTY
  • Power Conditioner, Panel Mount, 3kVAHard Wired / Panel Mount Power Conditioner with Voltage Regulation
  • Item # 6NW11
  • Mfr. Model # 23-23-230-8
  • Power Conditioner, Mounting Type Panel Mount, Max. Amps 25.0A @ 120VAC, 14.4A @ 208VAC, 12.5A @ 240VAC, 6.3A...More

Voltage Stabilizer,Max Amps 252,100 HP
  • Voltage Stabilizer, Max Amps 252,100 HPVoltage Stabilizer,Max Amps 252,100 HP
  • Item # 3EEC1
  • Mfr. Model # VS-100
  • Voltage Stabilizer, Mounting Type Panel Mount, Max. Amps 252.0, Input Voltage 208 to 230, Voltage Output 208...More

Surge Protector,3 Phase,277/480V,7 Mode
  • LEVITON
  • Surge Protector, 3 Phase, 277/480V, 7 ModeSurge Protector,3 Phase,277/480V,7 Mode
  • Item # 6RHK4
  • Mfr. Model # 74277-7M3
  • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA, Voltage 277/480, Phase...More

Surge Protector,3 Phase,120/208V,7 Mode
  • LEVITON
  • Surge Protector, 3 Phase, 120/208V, 7 ModeSurge Protector,3 Phase,120/208V,7 Mode
  • Item # 6RHK3
  • Mfr. Model # 74120-7M3
  • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/208, Phase...More

External Battery Pack for 3-Phase UPS
External Battery Pack for 3-Phase UPS
Surge Protection,Internal,120kA
  • SQUARE D
  • Surge Protection, Internal, 120kASurge Protection,Internal,120kA
  • Item # 30FW69
  • Mfr. Model # SSP01BIA24PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H503
  • Mfr. Model # HL4IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection,Internal,100kA
  • SQUARE D
  • Surge Protection, Internal, 100kASurge Protection,Internal,100kA
  • Item # 30FW68
  • Mfr. Model # SSP01BIA20PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

SPD,Non Mod,480Y/277VAC,240kA,3Ph
  • SQUARE D
  • SPD, Non Mod, 480Y/277VAC, 240kA, 3PhSPD,Non Mod,480Y/277VAC,240kA,3Ph
  • Item # 6CDD2
  • Mfr. Model # TVS4EBA24A
  • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection,Internal,120kA
  • SQUARE D
  • Surge Protection, Internal, 120kASurge Protection,Internal,120kA
  • Item # 30FW75
  • Mfr. Model # SSP02BIA24PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

Surge Prot Dev,Mod,480Y/277VAC,480kA,3Ph
  • SQUARE D
  • Surge Prot Dev, Mod, 480Y/277VAC, 480kA, 3PhSurge Prot Dev,Mod,480Y/277VAC,480kA,3Ph
  • Item # 6CDD7
  • Mfr. Model # TVS4EMA48A
  • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 277/480,...More

Surge Protection,Internal,100kA
  • SQUARE D
  • Surge Protection, Internal, 100kASurge Protection,Internal,100kA
  • Item # 30FW74
  • Mfr. Model # SSP02BIA20PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

Surge Protection,Internal,120kA
  • SQUARE D
  • Surge Protection, Internal, 120kASurge Protection,Internal,120kA
  • Item # 30FW81
  • Mfr. Model # SSP03BIA24PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

Surge Protection,Internal,100kA
  • SQUARE D
  • Surge Protection, Internal, 100kASurge Protection,Internal,100kA
  • Item # 30FW80
  • Mfr. Model # SSP03BIA20PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H499
  • Mfr. Model # HL3IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,1P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 1PSurge Protection Device,Type 2,240kA,1P
  • Item # 19H507
  • Mfr. Model # HL1IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H496
  • Mfr. Model # HL2IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H485
  • Mfr. Model # FI3IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H488
  • Mfr. Model # FI4IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,1P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 1PSurge Protection Device,Type 2,240kA,1P
  • Item # 19H504
  • Mfr. Model # FI1IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H491
  • Mfr. Model # FI8IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H482
  • Mfr. Model # FI2IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

SPD,Non Mod,120/240VAC,240kA,1Ph
  • SQUARE D
  • SPD, Non Mod, 120/240VAC, 240kA, 1PhSPD,Non Mod,120/240VAC,240kA,1Ph
  • Item # 6CDA7
  • Mfr. Model # TVS1EBA24A
  • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Prot Dev,Mod,120/240VAC,480kA,1Ph
  • SQUARE D
  • Surge Prot Dev, Mod, 120/240VAC, 480kA, 1PhSurge Prot Dev,Mod,120/240VAC,480kA,1Ph
  • Item # 6CDC2
  • Mfr. Model # TVS1EMA48A
  • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 120/240,...More

Surge Prot Dev,Mod,208Y/120VAC,480kA,3Ph
  • SQUARE D
  • Surge Prot Dev, Mod, 208Y/120VAC, 480kA, 3PhSurge Prot Dev,Mod,208Y/120VAC,480kA,3Ph
  • Item # 6CDC9
  • Mfr. Model # TVS2EMA48A
  • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 120/208,...More

Smart UPS,5kVA,3.5kW,208V,1PH
  • APC BY SCHNEIDER ELECTRIC
  • Smart UPS, 5kVA, 3.5kW, 208V, 1PHSmart UPS
  • Item # 6ECJ7
  • Mfr. Model # SURTD5000XLT
  • Smart UPS, Rack Mounting, 5kVA VA Rating, 3.5kW Watts, 208VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Output...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More