Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Double Conversion UPS,3kVA,2.4kW,120V
    • GENERAL ELECTRIC
    • Double Conversion UPS, 3kVA, 2.4kW, 120VDouble Conversion UPS
    • Item # 5EEZ3
    • Mfr. Model # UPS16166
    • Double Conversion UPS, Tower Mounting, 3kVA VA Rating, 2.4kW Watts, 120VAC Input Voltage, 50/60 Hz, Output...More

    SPD,Hardwired,3P,200kA
    • SIEMENS
    • SPD, Hardwired, 3P, 200kASPD,Hardwired,3P,200kA
    • Item # 19T298
    • Mfr. Model # TPS3D12200X0
    • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

    Surge Protection Device,Type 2,120kA,1P
    • SQUARE D
    • Surge Protection Device, Type 2,120kA, 1PSurge Protection Device,Type 2,120kA,1P
    • Item # 19H505
    • Mfr. Model # HL1IMA12C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Voltage Stabilizer,Max Amps 70,25 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 70,25 HPVoltage Stabilizer,Max Amps 70,25 HP
    • Item # 3EDZ7
    • Mfr. Model # VS-25
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 82,30 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 82,30 HPVoltage Stabilizer,Max Amps 82,30 HP
    • Item # 3EDZ9
    • Mfr. Model # VS-30
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Surge Protector,120/208V,7 Mode,NEMA 12
    • LEVITON
    • Surge Protector, 120/208V, 7 Mode, NEMA 12Surge Protector,120/208V,7 Mode,NEMA 12
    • Item # 6RHJ7
    • Mfr. Model # 52120-7C3
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA/20kA, Voltage 120/208,...More

    On-Line UPS,13.2 min./4.1 min.,10.2in.H
    • TRIPP LITE
    • On-Line UPS, 13.2 min./4.1 min., 10.2in.HOn-Line UPS,13.2 min./4.1 min.,10.2in.H
    • Item # 36HW49
    • Mfr. Model # SU3000XLCD
    • On-Line UPS, Tower Mounting, 3kVA VA Rating, 2700W Watts, 100/110/115/120/127VAC Input Voltage, 50/60 Hz,...More

    Line Interac UPS,13 min/4.4 min,9.72in.H
    • TRIPP LITE
    • Line Interac UPS, 13 min/4.4 min, 9.72in.HLine Interac UPS,13 min/4.4 min,9.72in.H
    • Item # 36HW10
    • Mfr. Model # SMART2500XLHG
    • Line Interactive UPS, Tower Mounting, 2.2kVA VA Rating, 1920W Watts, 120VAC Input Voltage, 60 Hz, Input...More

    TVSS,Modular,400kA,NEMA 4,3PH,120/208V
    • ERICO
    • TVSS, Modular, 400kA, NEMA 4,3PH, 120/208VTVSS,Modular,400kA,NEMA 4,3PH,120/208V
    • Item # 18K874
    • Mfr. Model # TDX400S120/208
    • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

    TVSS,Modular,400kA,NEMA 4,3PH,277/480V
    • ERICO
    • TVSS, Modular, 400kA, NEMA 4,3PH, 277/480VTVSS,Modular,400kA,NEMA 4,3PH,277/480V
    • Item # 18K876
    • Mfr. Model # TDX400S277/480
    • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

    Surge Prot Dev,Mod,480Y/277VAC,240kA,3Ph
    • SQUARE D
    • Surge Prot Dev, Mod, 480Y/277VAC, 240kA, 3PhSurge Prot Dev,Mod,480Y/277VAC,240kA,3Ph
    • Item # 6CDD5
    • Mfr. Model # TVS4EMA24A
    • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 277/480,...More

    On-Line UPS,3kVA,2.4kW,208VA,1PH
    • TRIPP LITE
    • On-Line UPS, 3kVA, 2.4kW, 208VA, 1PHOn-Line UPS
    • Item # 30UJ73
    • Mfr. Model # SU3000RTXL3UHV
    • On-Line UPS, Rack/Tower Mounting, 3kVA VA Rating, 2.4kW Watts, 208VA Input Voltage, 50/60 Hz, Input Current...More

    Line Interactive UPS,3kV,2.5kW,230V,1PH
    • TRIPP LITE
    • Line Interactive UPS, 3kV, 2.5kW, 230V, 1PHLine Interactive UPS
    • Item # 30UJ85
    • Mfr. Model # SUINT3000RTXL3U
    • Line Interactive UPS, Rack/Tower Mounting, 3kVA VA Rating, 2.5kW Watts, 230VA Input Voltage, 50/60 Hz, Input...More

    Results per page: 16 | 32 | 48