Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

20 Results Found that Include 21 Products 

 |  Results per page: 16 | 32 | 48

    UPS System

    TRIPP LITE

    Multiple product options available

    Surge Protector, 3 Phase, 480V, NEMA 12

    LEVITON

    Grainger Item # 6RHK0 | Mfr. Model # 52480-DM3

    Catalog Page # 305 (PDF)

    Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA/20kA, Voltage 480,...More

    Power Conditioner

    SOLA/HEVI-DUTY

    Grainger Item # 6NW09 | Mfr. Model # 23-23-210-8

    Catalog Page # 297 (PDF)

    Power Conditioner with Voltage Regulation, Input Voltage 120/208/240/480, Voltage Output 120/240, Power...More

    Line Isolation Monitor, 100-240VAC

    SCHNEIDER ELECTRIC

    Grainger Item # 26UX25 | Mfr. Model # IG6M

    Catalog Page # NA

    Line Isolation Monitor, Voltage 100-240VAC, Mode 50/60 Hz, Display Front Panel Display, Audio Alarm Buzzer,...More

    SPD, Hardwired, 3P, 200kA

    SIEMENS

    Grainger Item # 19T301 | Mfr. Model # TPS3F12200X0

    Catalog Page # 302 (PDF)

    Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase...More

    SPD, Hardwired, 3P, 200kA

    SIEMENS

    Grainger Item # 19T303 | Mfr. Model # TPS3C12200X0

    Catalog Page # 302 (PDF)

    Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/208,...More

    SPD, Hardwired, 3P, 200kA

    SIEMENS

    Grainger Item # 19T305 | Mfr. Model # TPS3B12200X0

    Catalog Page # 302 (PDF)

    Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

    Photovoltaic SPD, 3Pole, 1000Vdc, Remote

    BUSSMANN

    Grainger Item # 19D534 | Mfr. Model # BSPS31000PV

    Catalog Page # 303 (PDF)

    Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 100kA, Voltage 1000 DC,...More

    SPD, Hardwired, 3P, 200kA

    SIEMENS

    Grainger Item # 19T309 | Mfr. Model # TPS3E12200X0

    Catalog Page # 302 (PDF)

    Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 277/480,...More

    Voltage Stabilizer, Max Amps 102,40 HP

    PHASE-A-MATIC

    Grainger Item # 3EEA2 | Mfr. Model # VS-40

    Catalog Page # 454 (PDF)

    Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    TVSS, Modular, 300kA, NEMA 4,3PH, 277/480V

    ERICO

    Grainger Item # 18K873 | Mfr. Model # TDX300S277/480

    Catalog Page # 304 (PDF)

    Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

    TVSS, Modular, 400kA, NEMA 4,1PH, 120/240V

    ERICO

    Grainger Item # 18K875 | Mfr. Model # TDX400S120/240

    Catalog Page # 304 (PDF)

    Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

    TVSS, Modular, 300kA, NEMA 4,3PH, 120/208V

    ERICO

    Grainger Item # 18K871 | Mfr. Model # TDX300S120/208

    Catalog Page # 304 (PDF)

    Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

    UPS System, Rack/Tower, 3VA, 2500W

    TRIPP LITE

    Grainger Item # 30UJ85 | Mfr. Model # SUINT3000RTXL3U

    Catalog Page # NA

    UPS System, Rack/Tower Mounting, 3 VA Rating, 2500 Watts, 230VA Input Voltage, 50/60 Hz, Input Current 15A,...More

    UPS System, Rack/Tower, 3VA, 2500W

    TRIPP LITE

    Grainger Item # 30UJ84 | Mfr. Model # SUINT3000RTXL2U

    Catalog Page # NA

    UPS System, Rack/Tower Mounting, 3 VA Rating, 2500 Watts, 230VA Input Voltage, 50/60 Hz, Input Current 15A,...More

    UPS System, Rack, 3VA, 2880W

    TRIPP LITE

    Grainger Item # 30UJ58 | Mfr. Model # SMART3000CRMXL

    Catalog Page # NA

    UPS System, Rack Mounting, 3 VA Rating, 2880 Watts, 120VA Input Voltage, 60 Hz, Input Current 24A, Output...More

    UPS System, Rack/Tower, 2200VA, 1600W

    TRIPP LITE

    Grainger Item # 30UJ83 | Mfr. Model # SUINT2200RTXL2UA

    Catalog Page # NA

    UPS System, Rack/Tower Mounting, 2200 VA Rating, 1600 Watts, 230VA Input Voltage, 50/60 Hz, Input Current...More

    UPS System, Rack/Tower, 3VA, 2500W

    TRIPP LITE

    Grainger Item # 30UJ72 | Mfr. Model # SU3000RTXL2U

    Catalog Page # NA

    UPS System, Rack/Tower Mounting, 3 VA Rating, 2500 Watts, 120VA Input Voltage, 50/60 Hz, Input Current 24A,...More

    SurgeDevice, 3W, 277/480V, 320Clamp, Surface

    SIEMENS

    Grainger Item # 6DNZ3 | Mfr. Model # TPS3D12100X0

    Catalog Page # NA

    Surge Protection Device, Panel MountVoltage 277/480, Phase 3Y, Wire 3Mounting Style Surface Mount, Material...More

    Surge Device, 3W, 480V, 552Clamp, Surface

    SIEMENS

    Grainger Item # 6DNZ5 | Mfr. Model # TPS3F12100X0

    Catalog Page # NA

    Surge Protection Device, Panel MountVoltage 480, Phase 3D, Wire 3Mounting Style Surface Mount, Material of...More

     |  Results per page: 16 | 32 | 48
      loader image