Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

29 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Smart UPS,750VA,480W,120V,1PH
    • APC BY SCHNEIDER ELECTRIC
    • Smart UPS, 750VA, 480W, 120V, 1PHSmart UPS
    • Item # 4NZT8
    • Mfr. Model # SUA750RM1U
    • Smart UPS, Rack Mounting, 750VA VA Rating, 480W Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Output...More

    Surge Protector,100kA,208Y,3 Phase WYE
    • EATON
    • Surge Protector, 100kA, 208Y, 3 Phase WYESurge Protector,100kA,208Y,3 Phase WYE
    • Item # 5RAA8
    • Mfr. Model # CVX100-208Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Hospital Grade UPS,700VA,450W,120VAC,1PH
    • TRIPP LITE
    • Hospital Grade UPS, 700VA, 450W, 120VAC, 1PHHospital Grade UPS
    • Item # 5JK37
    • Mfr. Model # SMART 700 HG
    • Hospital Grade UPS, Tower/Wall Mounting, 700VA VA Rating, 450W Watts, 120VAC Input Voltage, 60 Hz, Input...More

    Surge Panel,3Phase,277V/480V,Wye
    • LEVITON
    • Surge Panel, 3Phase, 277V/480V, WyeSurge Panel,3Phase,277V/480V,Wye
    • Item # 18K897
    • Mfr. Model # 42277-DY3
    • Surge Protection Device, PanelNominal Discharge Current 3kA, Voltage 277/480, Phase 3YMax. Surge Current Per...More

    Line Interactive UPS,2kVA,1.6kW,120VAC
    • GENERAL ELECTRIC
    • Line Interactive UPS, 2kVA, 1.6kW, 120VACLine Interactive UPS
    • Item # 19RT44
    • Mfr. Model # 25928
    • Line Interactive UPS , Rack/Tower Mounting, 2kVA VA Rating, 1.6kW Watts, 120VAC Input Voltage, 60 Hz, Output...More

    Surge Device,4W,120/208V,150Clamp,Nipple
    • SIEMENS
    • Surge Device, 4W, 120/208V, 150Clamp, NippleSurge Device,4W,120/208V,150Clamp,Nipple
    • Item # 6DNY6
    • Mfr. Model # TPS3C0910D00
    • Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/208, Phase 3Y, Wire 4, Number...More

    On-Line UPS,750VA,600W,120VA,1PH
    • TRIPP LITE
    • On-Line UPS, 750VA, 600W, 120VA, 1PHOn-Line UPS
    • Item # 30UJ80
    • Mfr. Model # SU750XL
    • On-Line UPS, Tower Mounting, 750VA VA Rating, 600W Watts, 120VA Input Voltage, 50/60 Hz, Input Current 6.2A,...More

    UPS,850VA,510W,120VAC,1PH
    • FUNCTIONAL DEVICES INC / RIB
    • UPS, 850VA, 510W, 120VAC, 1PHUPS
    • Item # 23NT18
    • Mfr. Model # PSH850-UPS-STAT
    • UPS System, Wall Mounting, 850VA VA Rating, 510W Watts, 120VAC Input Voltage, 50/60 Hz, Input Current 12A,...More

    Battery Module,Sitop,6A/15A
    UPS,24VDC
    • SIEMENS SITOP
    • UPS, 24VDCUPS System
    • Item # 12A039
    • Mfr. Model # 6EP1935-5PG01
    • UPS System, DIN Rail Mounting, 24VDC Input Voltage, Input Current 17.5A/15.2ADC, Output Voltage 24VDC, Backup...More

    Power Conditioner,1500V,750VA,J Type
    • APC BY SCHNEIDER ELECTRIC
    • Power Conditioner, 1500V, 750VA, J TypePower Conditioner,1500V,750VA,J Type
    • Item # 43Y952
    • Mfr. Model # J15BLK
    • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 865, Power Rating (VA) 1500, Cord...More

    IEC SPD Class1, 2Pole 230V TT, Remote
    • BUSSMANN
    • IEC SPD Class1, 2Pole 230V TT, RemoteIEC SPD Class1, 2Pole 230V TT, Remote
    • Item # 19D441
    • Mfr. Model # BSPS2255TTR
    • Surge Protection DeviceNominal Discharge Current 25/50kA, Voltage 230V, Phase 1, Wire 3, Number of Poles...More

    Surge Protector,Din Rail,Filter,1P,25kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
    • Item # 19L434
    • Mfr. Model # STFV30010N
    • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 30.0, Voltage...More

    Voltage Stabilizer,Max Amps 23,7.5 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 23,7.5 HPVoltage Stabilizer,Max Amps 23,7.5 HP
    • Item # 3EDY8
    • Mfr. Model # VS-7
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Surge Protector,Hard Wired,1P,100 kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Hard Wired, 1P, 100 kASurge Protector,Hard Wired,1P,100 kA
    • Item # 19L438
    • Mfr. Model # STV100K24L
    • Surge Protection Device, Hard Wired, Location Type 240 VAC, Nominal Discharge Current 3kA, Voltage 240, Phase...More

    Surge Protector,Hard Wired,1P,100 kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Hard Wired, 1P, 100 kASurge Protector,Hard Wired,1P,100 kA
    • Item # 19L437
    • Mfr. Model # STV100K10S
    • Surge Protection Device, Hard Wired, Location Type 120/240 VAC, Nominal Discharge Current 3kA, Voltage...More

    Surge Protector,Hard Wired,1P,100 kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Hard Wired, 1P, 100 kASurge Protector,Hard Wired,1P,100 kA
    • Item # 19L436
    • Mfr. Model # STV100K10N
    • Surge Protection Device, Hard Wired, Location Type 120 VAC, Nominal Discharge Current 3kA, Voltage 120, Phase...More

    Line Interac UPS,16 min./7 min.,12.8in.H
    • TRIPP LITE
    • Line Interac UPS, 16 min./7 min., 12.8in.HLine Interac UPS,16 min./7 min.,12.8in.H
    • Item # 36HW67
    • Mfr. Model # TE1200
    • Line Interactive UPS, Tower Mounting, 1.2kVA VA Rating, 940W Watts, 115/120VAC Input Voltage, 60 Hz, Input...More

    Battery Module,9in.Hx20.25in.Dx24in.W
    Battery Module,9in.Hx20.25in.Dx23.75in.W
    Line Interac UPS,20 min./7 min.,12.8in.H
    • TRIPP LITE
    • Line Interac UPS, 20 min./7 min., 12.8in.HLine Interac UPS,20 min./7 min.,12.8in.H
    • Item # 36HW16
    • Mfr. Model # SMARTINT1500
    • Line Interactive UPS, Tower Mounting, 1.5kVA VA Rating, 940W Watts, 230VAC Input Voltage, 50/60 Hz, Input...More

    Interac UPS,20.7 min./8.5 min.,3.45in.H
    • TRIPP LITE
    • Interac UPS, 20.7 min./8.5 min., 3.45in.HInterac UPS,20.7 min./8.5 min.,3.45in.H
    • Item # 36HW15
    • Mfr. Model # SMART750RMXL2U
    • Line Interactive UPS, Rackmount Mounting, 0.75kVA VA Rating, 600W Watts, 120VAC Input Voltage, 60 Hz, Input...More

    Battery Module,6.50in.Hx10in.Dx8.75in.W
    Surge Protection Device,120VAC,1 Pole
    • EATON
    • Surge Protection Device, 120VAC, 1 PoleSurge Protection Device,120VAC,1 Pole
    • Item # 30UJ07
    • Mfr. Model # AGCF12010-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 5kA,Voltage...More

    Surge Protection Device,240VAC,1 Pole
    • EATON
    • Surge Protection Device, 240VAC, 1 PoleSurge Protection Device,240VAC,1 Pole
    • Item # 30UJ09
    • Mfr. Model # AGCF24010-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 3 kA,Voltage...More

    UPS System,600kVA,480W,24VDC
    • SITOP
    • UPS System, 600kVA, 480W, 24VDCUPS System
    • Item # 32GE67
    • Mfr. Model # 6EP41363AB001AY0
    • UPS System, DIN Rail Mounting, 600kVA VA Rating, 480W Watts, 24VDC Input Voltage, 50/60 Hz, Input Current 20...More

    Surge Protection,Hardwired,50kA
    • SQUARE D
    • Surge Protection, Hardwired, 50kASurge Protection,Hardwired,50kA
    • Item # 30EG07
    • Mfr. Model # TVS1HWA50X
    • Surge Protection Device, Hardwired, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 120/240,...More

    Surge Device,3W,120/240V,150Clamp,Nipple
    • SIEMENS
    • Surge Device, 3W, 120/240V, 150Clamp, NippleSurge Device,3W,120/240V,150Clamp,Nipple
    • Item # 6DNY4
    • Mfr. Model # TPS3A0910D00
    • Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire 3, Number...More

    Results per page: 16 | 32 | 48