Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

17 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Power Conditioner
    • SOLA/HEVI-DUTY
    • Power ConditionerPower Conditioner
    • Item # 6NW06
    • Mfr. Model # 23-22-112-2
    • Power Conditioner, Input Voltage 120, 240 Volts, Output Voltage 120 Volts, Power Rating 120 Volt Amps,...More

    Surge Protector,3 Phase,277/480V,NEMA 3R
    • LEVITON
    • Surge Protector, 3 Phase, 277/480V, NEMA 3RSurge Protector,3 Phase,277/480V,NEMA 3R
    • Item # 6RHJ4
    • Mfr. Model # 32277-DY3
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 3kA, Voltage 277/480, Phase...More

    IEC SPD Class1, 2Pole, 230V TN, Remote
    • BUSSMANN
    • IEC SPD Class1, 2Pole, 230V TN, RemoteIEC SPD Class1, 2Pole, 230V TN, Remote
    • Item # 19D435
    • Mfr. Model # BSPS2255TNR
    • Surge Protection DeviceNominal Discharge Current 25/50kA, Voltage 230V, Phase 1, Wire 3, Number of Poles...More

    TVSS,Modular,100kA,NEMA 4,1PH,120/240V
    • ERICO
    • TVSS, Modular, 100kA, NEMA 4,1PH, 120/240VTVSS,Modular,100kA,NEMA 4,1PH,120/240V
    • Item # 18K859
    • Mfr. Model # TDX100M120/240
    • Surge Suppressor, ModularNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

    IEC SPD Class1, 2Pole, 230V TT
    • BUSSMANN
    • IEC SPD Class1, 2Pole, 230V TTIEC SPD Class1, 2Pole, 230V TT
    • Item # 19D440
    • Mfr. Model # BSPS2255TT
    • Surge Protection DeviceNominal Discharge Current 25/50kA, Voltage 230V, Phase 1, Wire 3, Number of Poles...More

    IEC SPD Class1, 2Pole, 230V TN
    • BUSSMANN
    • IEC SPD Class1, 2Pole, 230V TNIEC SPD Class1, 2Pole, 230V TN
    • Item # 19D434
    • Mfr. Model # BSPS2255TN
    • Surge Protection DeviceNominal Discharge Current 25/50kA, Voltage 230V, Phase 1, Wire 3, Number of Poles...More

    Surge Panel,3P,120V/240V/120V,HiLegDelta
    • LEVITON
    • Surge Panel, 3P, 120V/240V/120V, HiLegDeltaSurge Panel,3P,120V/240V/120V,HiLegDelta
    • Item # 18K898
    • Mfr. Model # 42412-DS3
    • Surge Protection Device, PanelNominal Discharge Current 3kA, Voltage 120/240, Phase 3HLDMax. Surge Current...More

    TVSS,Compact,200kA,NEMA 4,1PH,120/240V
    • ERICO
    • TVSS, Compact, 200kA, NEMA 4,1PH, 120/240VTVSS,Compact,200kA,NEMA 4,1PH,120/240V
    • Item # 18K865
    • Mfr. Model # TDX200C120/240
    • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

    Surge Protector,Din Rail,Filter,1P,25kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
    • Item # 19L433
    • Mfr. Model # STFV15024L
    • Surge Protection Device, Din Rail,Filtered, Location Type 240 VAC, Nominal Discharge Current 15.0, Voltage...More

    Battery Module,9in.H,2 Rack Spaces
    Line Interac UPS,20 min./7 min.,10.2in.H
    • TRIPP LITE
    • Line Interac UPS, 20 min./7 min., 10.2in.HLine Interac UPS,20 min./7 min.,10.2in.H
    • Item # 36HW21
    • Mfr. Model # SMX1050SLT
    • Line Interactive UPS, Tower Mounting, 1.05kVA VA Rating, 650W Watts, 220/230/240VAC Input Voltage, 50/60 Hz,...More

    Standby UPS,24 min./8 min.,12.8in.H
    • TRIPP LITE
    • Standby UPS, 24 min./8 min., 12.8in.HStandby UPS,24 min./8 min.,12.8in.H
    • Item # 36HV77
    • Mfr. Model # BC PRO1400
    • Standby UPS, Tower Mounting, 1.4kVA VA Rating, 940W Watts, 120VAC Input Voltage, 60 Hz, Input Current 15A,...More

    Surge Protector,100kA,240S,Split-Phase
    • EATON
    • Surge Protector, 100kA, 240S, Split-PhaseSurge Protector,100kA,240S,Split-Phase
    • Item # 5RAC0
    • Mfr. Model # CVX100-240S
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    External Battery Pack, 72VDC,For 3WA18
    UPS System,336kVA,240W,24VDC
    • SITOP
    • UPS System, 336kVA, 240W, 24VDCUPS System
    • Item # 32GE64
    • Mfr. Model # 6EP41343AB001AY0
    • UPS System, DIN Rail Mounting, 336kVA VA Rating, 240W Watts, 24VDC Input Voltage, 50/60 Hz, Input Current 10...More

    Surge Panel,3Phase,120V/208V,Wye
    • LEVITON
    • Surge Panel, 3Phase, 120V/208V, WyeSurge Panel,3Phase,120V/208V,Wye
    • Item # 18K896
    • Mfr. Model # 42120-DY3
    • Surge Protection Device, PanelNominal Discharge Current 3kA, Voltage 120/208, Phase 3YMax. Surge Current Per...More

    Results per page: 16 | 32 | 48