Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

12 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Smart UPS,500VA,325W,120V,1PH
    • APC BY SCHNEIDER ELECTRIC
    • Smart UPS, 500VA, 325W, 120V, 1PHSmart UPS
    • Item # 43Y948
    • Mfr. Model # SUA500PDR-S
    • Smart UPS, DIN Rail Mounting, 500VA VA Rating, 325W Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Input...More

    Hard Wired Surge Protector,3P,277/480V
    • LEGRAND
    • Hard Wired Surge Protector, 3P, 277/480VHard Wired Surge Protector,3P,277/480V
    • Item # 19D594
    • Mfr. Model # PB277Y
    • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 277/480,...More

    Surge Protector,3 Phase,120/208,NEMA 3R
    • LEVITON
    • Surge Protector, 3 Phase, 120/208, NEMA 3RSurge Protector,3 Phase,120/208,NEMA 3R
    • Item # 6RHJ3
    • Mfr. Model # 32120-DY3
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 3kA, Voltage 120/208, Phase...More

    UPS,360W,24VDC
    • SIEMENS SITOP
    • UPS, 360W, 24VDCUPS System
    • Item # 12N869
    • Mfr. Model # 6EP1931-2EC42
    • UPS System, DIN Rail Mounting, 360W Watts, 24VDC Input Voltage, Input Current 16A/15.1A, Output Voltage...More

    Hard Wired Surge Protector,3P,120/208V
    • LEGRAND
    • Hard Wired Surge Protector, 3P, 120/208VHard Wired Surge Protector,3P,120/208V
    • Item # 19D591
    • Mfr. Model # PB120Y
    • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 120/208,...More

    HardWire Surge Protector,3P,120/240/120V
    • LEGRAND
    • HardWire Surge Protector, 3P, 120/240/120VHardWire Surge Protector,3P,120/240/120V
    • Item # 19D593
    • Mfr. Model # PB240DCT
    • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 120/240,...More

    Surge Panel,1Phase,120V/240V
    • LEVITON
    • Surge Panel, 1Phase, 120V/240VSurge Panel,1Phase,120V/240V
    • Item # 18K895
    • Mfr. Model # 42120-1
    • Surge Protection Device, PanelNominal Discharge Current 3kA, Voltage 120/240, Phase 1SMax. Surge Current Per...More

    Surge Protector,Din Rail,Filter,1P,30kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Din Rail, Filter, 1P, 30kASurge Protector,Din Rail,Filter,1P,30kA
    • Item # 19L425
    • Mfr. Model # STFE20010N
    • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 20.0, Voltage...More

    Surge Protection,Type1and4,120/240,1P
    • SQUARE D
    • Surge Protection, Type1and4,120/240,1PSurge Protection,Type1and4,120/240,1P
    • Item # 19H477
    • Mfr. Model # SDSB1175R
    • Surge Protection Device, Hard-Wired, Location Type Type 1 and 4, Nominal Discharge Current 10kA, Voltage...More

    UPS System,600kVA,480W,24VDC
    • SITOP
    • UPS System, 600kVA, 480W, 24VDCUPS System
    • Item # 32GE66
    • Mfr. Model # 6EP41363AB000AY0
    • UPS System, DIN Rail Mounting, 600kVA VA Rating, 480W Watts, 24VDC Input Voltage, 50/60 Hz, Input Current 20...More

    Power Conditioner,1000V,500VA,J Type
    • APC BY SCHNEIDER ELECTRIC
    • Power Conditioner, 1000V, 500VA, J TypePower Conditioner,1000V,500VA,J Type
    • Item # 43Y951
    • Mfr. Model # J10BLK
    • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 600, Power Rating (VA) 1000, Cord...More

    Results per page: 16 | 32 | 48