Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

23 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Surge Protector, 50kA,480Y,3 Phase WYE
    • EATON
    • Surge Protector, 50kA, 480Y, 3 Phase WYESurge Protector, 50kA,480Y,3 Phase WYE
    • Item # 5RAA7
    • Mfr. Model # CVX050-480Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Power Conditioner
    • SOLA/HEVI-DUTY
    • Power ConditionerPower Conditioner
    • Item # 6NW05
    • Mfr. Model # 23-13-060-2
    • Power Conditioner, Input Voltage 120 Volts, Output Voltage 120 Volts, Power Rating 60 Volt Amps, Mounting...More

    Industrial UPS,850VA,510W,120VAC,1PH
    • SOLA/HEVI-DUTY
    • Industrial UPS, 850VA, 510W, 120VAC, 1PHUPS
    • Item # 5EU21
    • Mfr. Model # SDU850
    • UPS System, DIN Rail Mounting, 850VA VA Rating, 510W Watts, 120VAC (+10 Percent/-20 Percent) Input Voltage,...More

    Wind SPD 3Pole, 690V, Remote
    • BUSSMANN
    • Wind SPD 3Pole, 690V, RemoteWind SPD 3Pole, 690V, Remote
    • Item # 19D527
    • Mfr. Model # BSPM3690WER
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 15kA, Voltage 690V, Phase 3,...More

    UL SPD 4Pole, 120/208V, Remote
    • BUSSMANN
    • UL SPD 4Pole, 120/208V, RemoteUL SPD 4Pole, 120/208V, Remote
    • Item # 19D503
    • Mfr. Model # BSPM4208WYNGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 120/208, Phase...More

    TVSS,Compact,100kA,NEMA 4,3PH,120/208V
    • ERICO
    • TVSS, Compact, 100kA, NEMA 4,3PH, 120/208VTVSS,Compact,100kA,NEMA 4,3PH,120/208V
    • Item # 18K854
    • Mfr. Model # TDX100C120/208
    • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/208, Phase 3YMax. Continuing Operating...More

    UPS External Battery Cabinet,36V
    • GENERAL ELECTRIC
    • UPS External Battery Cabinet, 36VUPS External Battery Cabinet,36V
    • Item # 12P698
    • Mfr. Model # UPS25268
    • UPS External Battery Cabinet, Battery Cabinet, Power Rating For use with 1000VA UPS, Voltage 36, 1 Phase,...More

    UL SPD 4Pole, 347/600V, Remote
    • BUSSMANN
    • UL SPD 4Pole, 347/600V, RemoteUL SPD 4Pole, 347/600V, Remote
    • Item # 19D505
    • Mfr. Model # BSPM4600WYNGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 347/600, Phase...More

    Hard Wired Surge Protector,2P,120/240V
    • LEGRAND
    • Hard Wired Surge Protector, 2P, 120/240VHard Wired Surge Protector,2P,120/240V
    • Item # 19D592
    • Mfr. Model # PB120T
    • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 120/240,...More

    UL SPD 4Pole, 277/480V, Remote
    • BUSSMANN
    • UL SPD 4Pole, 277/480V, RemoteUL SPD 4Pole, 277/480V, Remote
    • Item # 19D504
    • Mfr. Model # BSPM4480WYNGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 277/480, Phase...More

    Standby UPS,23 min./7 min.,11.2in.H
    • TRIPP LITE
    • Standby UPS, 23 min./7 min., 11.2in.HStandby UPS
    • Item # 36HV76
    • Mfr. Model # BC PRO1050
    • Standby UPS, Tower Mounting, 1.05kVA VA Rating, 705W Watts, 120VAC Input Voltage, 60 Hz, Input Current 15A,...More

    Cable Limiter,A,Class K,KDR,600VAC
    • BUSSMANN
    • Cable Limiter, A, Class K, KDR, 600VACCable Limiter,A,Class K,KDR,600VAC
    • Item # 1EX25
    • Mfr. Model # KDR
    • Fuse, Low Voltage Supplementary, Series KDR, Voltage Rating 600VAC, Fast Acting, No, Melamine Body Material,...More

    Smart UPS,Rack,450VA,280W,120VAC
    • APC BY SCHNEIDER ELECTRIC
    • Smart UPS, Rack, 450VA, 280W, 120VACSmart UPS
    • Item # 31XF62
    • Mfr. Model # SC450R1X542
    • Smart UPS, Rack Mounting, 450VA VA Rating, 280 Watts, 120VAC Input Voltage, 60 Hz, Output Voltage 120VAC, 1...More

    Surge Protector, 50kA,480D,3 Phase Delta
    • EATON
    • Surge Protector, 50kA, 480D, 3 Phase DeltaSurge Protector, 50kA,480D,3 Phase Delta
    • Item # 5RAA6
    • Mfr. Model # CVX050-480D
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector, 1 Phase, 120/240V
    • LEVITON
    • Surge Protector, 1 Phase, 120/240VSurge Protector, 1 Phase, 120/240V
    • Item # 6RHJ1
    • Mfr. Model # 32120-1
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 3kA, Voltage 120/240, Phase...More

    Surge Protector,H Leg Delta,120/240/120V
    • LEVITON
    • Surge Protector, H Leg Delta, 120/240/120VSurge Protector,H Leg Delta,120/240/120V
    • Item # 6RHJ2
    • Mfr. Model # 32412-DS3
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 3kA, Voltage 120/240, Phase...More

    Power Conditioner,1500V,750VA,J Type
    • APC BY SCHNEIDER ELECTRIC
    • Power Conditioner, 1500V, 750VA, J TypePower Conditioner,1500V,750VA,J Type
    • Item # 43Y954
    • Mfr. Model # J35B
    • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 865, Power Rating (VA) 1500, Cord...More

    UPS System,336kVA,240W,24VDC
    • SITOP
    • UPS System, 336kVA, 240W, 24VDCUPS System
    • Item # 32GE63
    • Mfr. Model # 6EP41343AB000AY0
    • UPS System, DIN Rail Mounting, 336kVA VA Rating, 240W Watts, 24VDC Input Voltage, 50/60 Hz, Input Current 10...More

    Surge Protector, 50kA,240D,3 Phase Delta
    • EATON
    • Surge Protector, 50kA, 240D, 3 Phase DeltaSurge Protector, 50kA,240D,3 Phase Delta
    • Item # 5RAA4
    • Mfr. Model # CVX050-240D
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Voltage Stabilizer,Max Amps 13.9,5 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 13.9,5 HPVoltage Stabilizer,Max Amps 13.9,5 HP
    • Item # 4TGY8
    • Mfr. Model # VS-5
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    TVSS,Compact,100kA,NEMA 4,3PH,277/480V
    • ERICO
    • TVSS, Compact, 100kA, NEMA 4,3PH, 277/480VTVSS,Compact,100kA,NEMA 4,3PH,277/480V
    • Item # 18K857
    • Mfr. Model # TDX100C277/480
    • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

    UPS,144W,24VDC
    • SIEMENS SITOP
    • UPS, 144W, 24VDCUPS System
    • Item # 12N868
    • Mfr. Model # 6EP1931-2DC42
    • UPS System, DIN Rail Mounting, 144W Watts, 24VDC Input Voltage, Input Current 6.85A/6.25A, Output Voltage...More

    Results per page: 16 | 32 | 48