Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Voltage Regulation

32 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • APC BY SCHNEIDER ELECTRIC
    • Smart UPSSmart UPS
    • Multiple product options available

      Multiple product options available

    Line Conditioner, 2400W, AVR, 6 Outlet
    • TRIPP LITE
    • Line Conditioner, 2400W, AVR, 6 OutletSmall Tower Line Conditioner
    • Item # 5JK11
    • Mfr. Model # LC 2400
    • Line Conditioner, Max. Amps 20A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

    Hospital Grade UPS,330VA,225W,120VAC,1PH
    • TRIPP LITE
    • Hospital Grade UPS, 330VA, 225W, 120VAC, 1PHHospital Grade UPS
    • Item # 3RY95
    • Mfr. Model # OMNISMART350HG
    • Hospital Grade UPS, Tower/Wall Mounting, 330VA VA Rating, 225W Watts, 120VAC Input Voltage, 60 Hz, Input...More

    UL SPD 4Pole, 120/240V, Remote
    • BUSSMANN
    • UL SPD 4Pole, 120/240V, RemoteUL SPD 4Pole, 120/240V, Remote
    • Item # 19D506
    • Mfr. Model # BSPM4240HLGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 120/240, Phase...More

    Surge Protector,Din Rail,Filter,1P,25kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
    • Item # 19L432
    • Mfr. Model # STFV15010N
    • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 15.0, Voltage...More

    UL SPD 4Pole, 240/480V, Remote
    • BUSSMANN
    • UL SPD 4Pole, 240/480V, RemoteUL SPD 4Pole, 240/480V, Remote
    • Item # 19D507
    • Mfr. Model # BSPM4480HLGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 240/480, Phase...More

    Wind SPD 4Pole, 230V, TNS, Remote
    • BUSSMANN
    • Wind SPD 4Pole, 230V, TNS, RemoteWind SPD 4Pole, 230V, TNS, Remote
    • Item # 19D520
    • Mfr. Model # BSPM4230WER
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 230/400V,...More

    56 Pole Bus Bar,3 Phase N,For Use W SPDs
    Surge Protection,Type 1 and 3,120/240,1P
    • SQUARE D
    • Surge Protection, Type 1 and 3,120/240,1PSurge Protection,Type 1 and 3,120/240,1P
    • Item # 19H478
    • Mfr. Model # SDSB80111
    • Surge Protection Device, Hard-Wired, Location Type Type 1 and 3, Nominal Discharge Current 10kA, Voltage...More

    UL SPD 3Pole, 277/480V, Remote
    • BUSSMANN
    • UL SPD 3Pole, 277/480V, RemoteUL SPD 3Pole, 277/480V, Remote
    • Item # 19D501
    • Mfr. Model # BSPM3480WYGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 277/480, Phase...More

    TVSS,Compact,100kA,NEMA 4,1PH,240V
    • ERICO
    • TVSS, Compact, 100kA, NEMA 4,1PH, 240VTVSS,Compact,100kA,NEMA 4,1PH,240V
    • Item # 18K856
    • Mfr. Model # TDX100C240
    • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 240, Phase 1Max. Continuing Operating...More

    UL SPD 3Pole, 347/600V, Remote
    • BUSSMANN
    • UL SPD 3Pole, 347/600V, RemoteUL SPD 3Pole, 347/600V, Remote
    • Item # 19D502
    • Mfr. Model # BSPM3600WYGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 347/600, Phase...More

    Wind SPD 4Pole, 230V, TT, Remote
    • BUSSMANN
    • Wind SPD 4Pole, 230V, TT, RemoteWind SPD 4Pole, 230V, TT, Remote
    • Item # 19D522
    • Mfr. Model # BSPH4230WER
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 230/400V,...More

    UPS,550VA,330W,120VAC,1PH
    • FUNCTIONAL DEVICES INC / RIB
    • UPS, 550VA, 330W, 120VAC, 1PHUPS
    • Item # 23NT17
    • Mfr. Model # PSH550-UPS-STAT
    • UPS System, Wall Mounting, 550VA VA Rating, 330W Watts, 120VAC Input Voltage, 50/60 Hz, Input Current 12A,...More

    Wind SPD 3Pole, 400V, Remote
    • BUSSMANN
    • Wind SPD 3Pole, 400V, RemoteWind SPD 3Pole, 400V, Remote
    • Item # 19D528
    • Mfr. Model # BSPM3400WER
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 400V, Phase 3,...More

    UL SPD 3Pole, 120/208V, Remote
    • BUSSMANN
    • UL SPD 3Pole, 120/208V, RemoteUL SPD 3Pole, 120/208V, Remote
    • Item # 19D499
    • Mfr. Model # BSPM3208WYGR
    • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 120/208, Phase...More

    TVSS,Compact,100kA,NEMA 4,1PH,120/240V
    • ERICO
    • TVSS, Compact, 100kA, NEMA 4,1PH, 120/240VTVSS,Compact,100kA,NEMA 4,1PH,120/240V
    • Item # 18K855
    • Mfr. Model # TDX100C120/240
    • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

    TVSS,Compact,100kA,NEMA 4,1PH,120V
    • ERICO
    • TVSS, Compact, 100kA, NEMA 4,1PH, 120VTVSS,Compact,100kA,NEMA 4,1PH,120V
    • Item # 18K853
    • Mfr. Model # TDX100C120
    • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120, Phase 1Max. Continuing Operating...More

    Power Conditioner
    Surge Protector, 50kA,240S, Split Phase
    • EATON
    • Surge Protector, 50kA, 240S, Split PhaseSurge Protector, 50kA,240S, Split Phase
    • Item # 5RAA5
    • Mfr. Model # CVX050-240S
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Line Interactive UPS,1.1kVA,880W,120VAC
    • GENERAL ELECTRIC
    • Line Interactive UPS, 1.1kVA, 880W, 120VACLine Interactive UPS
    • Item # 19RT43
    • Mfr. Model # 25927
    • Line Interactive UPS , Rack/Tower Mounting, 1.1kVA VA Rating, 880W Watts, 120VAC Input Voltage, 60 Hz, Output...More

    Surge Protector,Din Rail,Filter,1P,25kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
    • Item # 19L431
    • Mfr. Model # STFV07524L
    • Surge Protection Device, Din Rail,Filtered, Location Type 240 VAC, Nominal Discharge Current 7.5, Voltage...More

    Voltage Stabilizer,Max Amps 9.1,3 HP
    • Voltage Stabilizer, Max Amps 9.1,3 HPVoltage Stabilizer,Max Amps 9.1,3 HP
    • Item # 3EDY4
    • Mfr. Model # VS-3
    • Voltage Stabilizer, Mounting Type Panel Mount, Max. Amps 9.1, Input Voltage 208 to 230, Voltage Output 208 to...More

    Surge Protector,Din Rail,Filter,1P,30kA
    • SOLA/HEVI-DUTY
    • Surge Protector, Din Rail, Filter, 1P, 30kASurge Protector,Din Rail,Filter,1P,30kA
    • Item # 19L424
    • Mfr. Model # STFE10010N
    • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 10.0, Voltage...More

    Surge Protection Device,24VDC,1 Pole
    • EATON
    • Surge Protection Device, 24VDC, 1 PoleSurge Protection Device,24VDC,1 Pole
    • Item # 30UJ08
    • Mfr. Model # AGCF02410-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Voltage 24VDC,Phase 1,Wire 2 Wires +...More

    Snmp interface Plug In Card,LP11U Series
    Surge Protection Device,48VDC,1 Pole
    • EATON
    • Surge Protection Device, 48VDC, 1 PoleSurge Protection Device,48VDC,1 Pole
    • Item # 30UJ10
    • Mfr. Model # AGCF04810-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Voltage 48VDC,Phase 1,Wire 2 Wires +...More

    UPS System,Rack/Tower,500VA,300W,120VAC
    • APC BY SCHNEIDER ELECTRIC
    • UPS System, Rack/Tower, 500VA, 300W, 120VACUPS System
    • Item # 32UL17
    • Mfr. Model # BG500
    • UPS System, Rack/Tower Mounting, 500 VA Rating, 300 Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Input...More

    Battery Module,Sitop,6A/15A/40A
    Surge Protector, 50kA,208Y,3 Phase WYE
    • EATON
    • Surge Protector, 50kA, 208Y, 3 Phase WYESurge Protector, 50kA,208Y,3 Phase WYE
    • Item # 5RAA3
    • Mfr. Model # CVX050-208Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    SNMP Interface Plug In Card,GT Series
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More