Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

40 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
Industrial UPS,500VA,300W,120VAC,1PH
  • SOLA/HEVI-DUTY
  • Industrial UPS, 500VA, 300W, 120VAC, 1PHUPS
  • Item # 5EU20
  • Mfr. Model # SDU500
  • UPS System, DIN Rail Mounting, 500VA VA Rating, 300W Watts, 120VAC (+10 Percent/-20 Percent) Input Voltage,...More

Smart UPS,1kVA,600W,120V,1PH
  • APC BY SCHNEIDER ELECTRIC
  • Smart UPS, 1kVA, 600W, 120V, 1PHSmart UPS
  • Item # 39A359
  • Mfr. Model # SMC1000
  • Smart UPS, Rack/Tower Mounting, 1kVA VA Rating, 600W Watts, 120VAC Input Voltage, 50/60 Hz, Output Voltage...More

Line Conditioner, 1800W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 1800W, AVR, 6 OutletLine Conditioner, 1800W, AVR, 6 Outlet
  • Item # 5JK10
  • Mfr. Model # LC 1800
  • Line Conditioner, Max. Amps 15A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

Surge Suppressor,1900 Joules,3Ph
  • LEGRAND
  • Surge Suppressor, 1900 Joules, 3PhSurge Suppressor,1900 Joules,3Ph
  • Item # 1EC61
  • Mfr. Model # PA277Y
  • Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 277/480, Phase 3Y,...More

Emergency Lighting UPS,20W,120/277VAC
  • PHILIPS-BODINE
  • Emergency Lighting UPS, 20W, 120/277VACEmergency Lighting UPS,20W,120/277VAC
  • Item # 12X244
  • Mfr. Model # ELI-S-20
  • Rechargeable Emergency Lighting UPS, Desk Top/Rack/Tower Mounting, 10.8VA VA Rating, 20W Watts, 120/277VAC...More

Suppressor,Surge
  • SOLA/HEVI-DUTY
  • Suppressor, SurgeSuppressor,Surge
  • Item # 6NN79
  • Mfr. Model # STV25K-24S
  • Surge Suppressor, SPD, Location Type 2, Nominal Discharge Current 3kA, Voltage 240, Phase 1, Wire L1-L2- G,...More

Line Conditioner,2400W,AVR,14 Outlet,3U
  • TRIPP LITE
  • Line Conditioner, 2400W, AVR, 14 Outlet, 3ULine Conditioner,2400W,AVR,14 Outlet,3U
  • Item # 5JK12
  • Mfr. Model # LCR 2400
  • Line Conditioner, Max. Amps 20A, Number of Outlets 14, Cord Length (Ft.) 12, Mounting Type 3U Rackmount, NEMA...More

Photovoltaic SPD 3Pole,600Vdc Y,Remote
  • BUSSMANN
  • Photovoltaic SPD 3Pole, 600Vdc Y, RemotePhotovoltaic SPD 3Pole,600Vdc Y,Remote
  • Item # 19D530
  • Mfr. Model # BSPH3600YPVR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 12.5kA, Voltage 600 DC,...More

Surge Suppressor,1100 Joules,3Ph
  • LEGRAND
  • Surge Suppressor, 1100 Joules, 3PhSurge Suppressor,1100 Joules,3Ph
  • Item # 1EC60
  • Mfr. Model # PA240DCT
  • Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240, Phase...More

Power Conditioner,1500V,1500VA,J Type
  • APC BY SCHNEIDER ELECTRIC
  • Power Conditioner, 1500V, 1500VA, J TypePower Conditioner,1500V,1500VA,J Type
  • Item # 43Y953
  • Mfr. Model # J25B
  • Power Conditioner, Input Voltage 120, Voltage Output 120, Output Watts 865, Power Rating (VA) 1500, Cord...More

Surge Suppressor,1100 Joules,3Ph
  • LEGRAND
  • Surge Suppressor, 1100 Joules, 3PhSurge Suppressor,1100 Joules,3Ph
  • Item # 1EC59
  • Mfr. Model # PA120Y
  • Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/208, Phase 3Y,...More

Surge Suppressor,600V,20A,5 Wire,4 Pole
  • MERSEN
  • Surge Suppressor, 600V, 20A, 5 Wire, 4 PoleSurge Suppressor,600V,20A,5 Wire,4 Pole
  • Item # 5FXX8
  • Mfr. Model # ST6003PY
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage...More

Power Supply,Line Isolation Monitor
Light Comm 3R Surge Panel,1P,120/240V
  • LEVITON
  • Light Comm 3R Surge Panel, 1P, 120/240VLight Comm 3R Surge Panel,1P,120/240V
  • Item # 18K904
  • Mfr. Model # 51120-3R
  • Surge Protection Device, PanelNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Surge Current Per...More

Battery Module,Sitop,6A/15A/40A
UL SPD 3Pole, 480V, Remote
  • BUSSMANN
  • UL SPD 3Pole, 480V, RemoteUL SPD 3Pole, 480V, Remote
  • Item # 19D508
  • Mfr. Model # BSPM3480DLGR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 480, Phase 3D,...More

Line Interactive UPS,800VA,640W,120VAC
  • GENERAL ELECTRIC
  • Line Interactive UPS, 800VA, 640W, 120VACLine Interactive UPS
  • Item # 19RT42
  • Mfr. Model # 25926
  • Line Interactive UPS , Rack/Tower Mounting, 800VA VA Rating, 640W Watts, 120VAC Input Voltage, 60 Hz, Output...More

Surge Suppressor,277/480V,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 277/480V, 4 Wire, 3 PoleSurge Suppressor,277/480V,4 Wire,3 Pole
  • Item # 5FXX5
  • Mfr. Model # ST4803PYGM
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage...More

UPS Network Management Card,APC
  • APC BY SCHNEIDER ELECTRIC
  • UPS Network Management Card, APCUPS Network Management Card,APC
  • Item # 43Y980
  • Mfr. Model # AP9630
  • Network Card, For Use With APC Smart-UPS W Smart-Slot, Height (In.) 1.5, Depth (In.) 4.5, Width (In.) 4.75,...More

Surge Suppressor,600V,20A,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 600V, 20A, 4 Wire, 3 PoleSurge Suppressor,600V,20A,4 Wire,3 Pole
  • Item # 5FXY0
  • Mfr. Model # ST6003PYGM
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage...More

Photovoltaic SPD 3Pole,1000Vdc,Y,Remote
  • BUSSMANN
  • Photovoltaic SPD 3Pole, 1000Vdc, Y, RemotePhotovoltaic SPD 3Pole,1000Vdc,Y,Remote
  • Item # 19D531
  • Mfr. Model # BSPH31000YPVR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 12.5kA, Voltage 1000 DC,...More

Wind SPD 3Pole, 230V, Remote
  • BUSSMANN
  • Wind SPD 3Pole, 230V, RemoteWind SPD 3Pole, 230V, Remote
  • Item # 19D519
  • Mfr. Model # BSPM3230WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 230/400V,...More

Photovoltaic SPD 3Pole,1200Vdc Y,Remote
  • BUSSMANN
  • Photovoltaic SPD 3Pole, 1200Vdc Y, RemotePhotovoltaic SPD 3Pole,1200Vdc Y,Remote
  • Item # 19D532
  • Mfr. Model # BSPH31200YPVR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 12.5kA, Voltage 1200 DC,...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kASurge Protector,Din Rail,Filter,1P,30kA
  • Item # 19L423
  • Mfr. Model # STFE05024L
  • Surge Protection Device, Din Rail,Filtered, Location Type 240 VAC, Nominal Discharge Current 5.0, Voltage...More

Surge Protector,2P,20kA,Type1
  • MERSEN
  • Surge Protector, 2P, 20kA, Type1Surge Protector,2P,20kA,Type1
  • Item # 19D588
  • Mfr. Model # STXR120V2P50D
  • Surge Protection Device, Compact, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

UL SPD 3Pole, 240V Remote
  • BUSSMANN
  • UL SPD 3Pole, 240V RemoteUL SPD 3Pole, 240V Remote
  • Item # 19D509
  • Mfr. Model # BSPM3240DLGR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 240, Phase 3D,...More

IEC SPD 4Pole, 230V TT, Remote
  • BUSSMANN
  • IEC SPD 4Pole, 230V TT, RemoteIEC SPD 4Pole, 230V TT, Remote
  • Item # 19D473
  • Mfr. Model # BSPH4385TTR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles 4,...More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1Surge Protector,3P,20kA,Type1
  • Item # 19D590
  • Mfr. Model # STXR277V3Y50D
  • Surge Protection Device, Compact, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 277/480,...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
  • Item # 19L429
  • Mfr. Model # STFV05024L
  • Surge Protection Device, Din Rail,Filtered, Location Type 240 VAC, Nominal Discharge Current 5.0, Voltage...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kASurge Protector,Din Rail,Filter,1P,30kA
  • Item # 19L422
  • Mfr. Model # STFE05010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 5.0, Voltage...More

Line Interactive UPS,10 min/1.5 min,12A
  • TRIPP LITE
  • Line Interactive UPS, 10 min/1.5 min, 12ALine Interactive UPS,10 min/1.5 min,12A
  • Item # 36HW04
  • Mfr. Model # SMART1500LCDT
  • Line Interactive UPS, Tower Mounting, 1.5kVA VA Rating, 900W Watts, 120VAC Input Voltage, 50/60 Hz, Input...More

Results per page: 16 | 32 | 48