Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

53 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
  • APC BY SCHNEIDER ELECTRIC
  • UPS SystemUPS System
  • Multiple product options available

    Multiple product options available

Line Conditioner, 1200W, AVR, 4 Outlet
  • TRIPP LITE
  • Line Conditioner, 1200W, AVR, 4 OutletLine Conditioner, 1200W, AVR, 4 Outlet
  • Item # 5JK08
  • Mfr. Model # LC 1200
  • Line Conditioner, Max. Amps 10A, Number of Outlets 4, Cord Length (Ft.) 7, Mounting Type Small Tower, NEMA...More

  • APC BY SCHNEIDER ELECTRIC
  • Smart UPSSmart UPS
  • Multiple product options available

    Multiple product options available

Standby UPS,700VA,425W,120VAC,1PH
  • TRIPP LITE
  • Standby UPS, 700VA, 425W, 120VAC, 1PHStandby UPS
  • Item # 5JJ98
  • Mfr. Model # INTERNETOFFICE700
  • Standby UPS, Tower/Wall Mounting, 700VA VA Rating, 425W Watts, 120VAC Input Voltage, 60 Hz, Input Current...More

Suppressor,Surge
  • SOLA/HEVI-DUTY
  • Suppressor, SurgeSuppressor,Surge
  • Item # 6NN78
  • Mfr. Model # STV25K-10S
  • Surge Suppressor, SPD, Location Type 2, Nominal Discharge Current 3kA, Voltage 120, Phase 1, Wire L-N-G, Max....More

Surge Protector,3P,10kA,Type1
  • MERSEN
  • Surge Protector, 3P, 10kA, Type1Surge Protector,3P,10kA,Type1
  • Item # 19D585
  • Mfr. Model # STXR480V3D50
  • Surge Protection Device, Compact, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase...More

Surge Suppressor,50kA,3 Phase
  • SIEMENS
  • Surge Suppressor, 50kA, 3 PhaseSurge Suppressor,50kA,3 Phase
  • Item # 13W837
  • Mfr. Model # TPS3F03050
  • Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 10kA, Voltage 480, Phase 3D, Wire 3, Number of...More

Surge Suppressor,810 Joules,1Ph
  • LEGRAND
  • Surge Suppressor, 810 Joules, 1PhSurge Suppressor,810 Joules,1Ph
  • Item # 1EC58
  • Mfr. Model # PA120T
  • Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240, Phase 1S,...More

Surge Protector,Din Rail,Filter,1P,30kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 30kASurge Protector,Din Rail,Filter,1P,30kA
  • Item # 19L421
  • Mfr. Model # STFE03010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 3.0, Voltage...More

Surge Mod 20A,1P,120V,Din Rail
  • LEVITON
  • Surge Mod 20A, 1P, 120V, Din RailSurge Mod 20A,1P,120V,Din Rail
  • Item # 18K902
  • Mfr. Model # 51020-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 72kAMax. Continuing...More

Line Interactive UPS,24 min/7.5 min,8inH
  • TRIPP LITE
  • Line Interactive UPS, 24 min/7.5 min, 8inHLine Interactive UPS,24 min/7.5 min,8inH
  • Item # 36HV95
  • Mfr. Model # OMNI1500LCDT
  • Line Interactive UPS, Tower Mounting, 1.5kVA VA Rating, 810W Watts, 120VAC Input Voltage, 50/60 Hz, Input...More

Battery Module,Sitop,6A/15A
Surge Protect,120/240V,108kA Max,20kA In
  • EATON
  • Surge Protect, 120/240V, 108kA Max, 20kA InSurge Protect,120/240V,108kA Max,20kA In
  • Item # 6YTP4
  • Mfr. Model # CHSPT2ULTRA
  • Surge Protection Device, Block, Hard Wired, Location Type 2, Nominal Discharge Current 20kA, Voltage 120/240,...More

Line Interactive UPS,10 min/1.5 min,20A
  • TRIPP LITE
  • Line Interactive UPS, 10 min/1.5 min, 20ALine Interactive UPS,10 min/1.5 min,20A
  • Item # 36HW03
  • Mfr. Model # SMART1300LCDT
  • Line Interactive UPS, Tower Mounting, 1.3kVA VA Rating, 720W Watts, 120VAC Input Voltage, 60 Hz, Input...More

Surge Suppressor,480V,20A,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 480V, 20A, 4 Wire, 3 PoleSurge Suppressor,480V,20A,4 Wire,3 Pole
  • Item # 5FXX2
  • Mfr. Model # ST4803PDGM
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 480,...More

Light Comm Surge Panel,1P,120/240V
  • LEVITON
  • Light Comm Surge Panel, 1P, 120/240VLight Comm Surge Panel,1P,120/240V
  • Item # 18K903
  • Mfr. Model # 51120-001
  • Surge Protection Device, PanelNominal Discharge Current 3kA, Voltage 120/240, Phase 1SMax. Surge Current Per...More

Surge Suppressor,50kA,3 Phase
  • SIEMENS
  • Surge Suppressor, 50kA, 3 PhaseSurge Suppressor,50kA,3 Phase
  • Item # 13W835
  • Mfr. Model # TPS3C03050
  • Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/208, Phase 3Y, Wire 4, Number...More

Surge Suppressor,277/480V,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 277/480V, 4 Wire, 3 PoleSurge Suppressor,277/480V,4 Wire,3 Pole
  • Item # 5FXX4
  • Mfr. Model # ST4803PYG
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage...More

Surge Suppressor,50kA,1 Phase
  • SIEMENS
  • Surge Suppressor, 50kA, 1 PhaseSurge Suppressor,50kA,1 Phase
  • Item # 13W834
  • Mfr. Model # TPS3A03050
  • Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire 3, Number...More

Surge Suppressor,480V,10kA,9 Ft Cord
  • MERSEN
  • Surge Suppressor, 480V, 10kA, 9 Ft CordSurge Suppressor,480V,10kA,9 Ft Cord
  • Item # 5FXW0
  • Mfr. Model # STT24803PDG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase...More

SPD,Hardwired,3P,50kA
  • SIEMENS
  • SPD, Hardwired, 3P, 50kASPD,Hardwired,3P,50kA
  • Item # 19T319
  • Mfr. Model # TPS3D03050
  • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

Wind SPD 1Pole, 1000V, Remote
  • BUSSMANN
  • Wind SPD 1Pole, 1000V, RemoteWind SPD 1Pole, 1000V, Remote
  • Item # 19D529
  • Mfr. Model # BSPM11000WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 15kA, Voltage 1000V, Phase...More

Wind SPD 2Pole, 230V, Remote
  • BUSSMANN
  • Wind SPD 2Pole, 230V, RemoteWind SPD 2Pole, 230V, Remote
  • Item # 19D518
  • Mfr. Model # BSPM2230WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 230V, Phase 1,...More

IEC SPD 4Pole, 230V TT
  • BUSSMANN
  • IEC SPD 4Pole, 230V TTIEC SPD 4Pole, 230V TT
  • Item # 19D468
  • Mfr. Model # BSPH4275TT
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles 4,...More

IEC SPD 4Pole, 230V TT, Remote
  • BUSSMANN
  • IEC SPD 4Pole, 230V TT, RemoteIEC SPD 4Pole, 230V TT, Remote
  • Item # 19D469
  • Mfr. Model # BSPH4275TTR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles 4,...More

IEC SPD 4Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 4Pole, 230V, RemoteIEC SPD 4Pole, 230V, Remote
  • Item # 19D465
  • Mfr. Model # BSPM4275TNSR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230/400V, Phase 3, Wire 5, Number of Poles 4,...More

Surge Mod 20A,240V,1P,Din Rail
  • LEVITON
  • Surge Mod 20A, 240V, 1P, Din RailSurge Mod 20A,240V,1P,Din Rail
  • Item # 18K905
  • Mfr. Model # 51240-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 240, Phase 1Max. Surge Current Per Phase 60kAMax. Continuing...More

IEC SPD 3Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 3Pole, 230V, RemoteIEC SPD 3Pole, 230V, Remote
  • Item # 19D463
  • Mfr. Model # BSPM3385TNCR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230/400V, Phase 3, Wire 3, Number of Poles 3,...More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1Surge Protector,3P,20kA,Type1
  • Item # 19D584
  • Mfr. Model # STXR240V3D50
  • Surge Protection Device, Compact, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

Surge Protector,3P,20kA,Type1
  • MERSEN
  • Surge Protector, 3P, 20kA, Type1Surge Protector,3P,20kA,Type1
  • Item # 19D586
  • Mfr. Model # STXR120V3Y50
  • Surge Protection Device, Compact, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/208,...More

UL SPD 2Pole, 240/480V, Remote
  • BUSSMANN
  • UL SPD 2Pole, 240/480V, RemoteUL SPD 2Pole, 240/480V, Remote
  • Item # 19D498
  • Mfr. Model # BSPM2480S3GR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 240/480, Phase...More

Results per page: 16 | 32 | 48