Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

56 Results Found that Include 73 Products

Results per page: 16 | 32 | 48
UPS,700VA,450W,120V,1PH
  • APC BY SCHNEIDER ELECTRIC
  • UPS, 700VA, 450W, 120V, 1PHUPS System
  • Item # 5AHD4
  • Mfr. Model # BR700G
  • UPS System, Floor Mounting, 700VA VA Rating, 450W Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Output...More

SPD 3 Phase
  • SQUARE D
  • SPD 3 PhaseSPD 3 Phase
  • Item # 3XB87
  • Mfr. Model # SDSA3650
  • Surge Protection Device, Hard-Wired, Location Type 1, Nominal Discharge Current 10kA, Voltage 120/240,...More

Line Conditioner, 600W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 600W, AVR, 6 OutletLine Conditioner, 600W, AVR, 6 Outlet
  • Item # 5JK13
  • Mfr. Model # LS 606M
  • Line Conditioner, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA Plug...More

Univeral Mounting Clamp for Power Strips
Surge Protection,Type 1 and 2,40kA,3P
  • SQUARE D
  • Surge Protection, Type 1 and 2,40kA, 3PSurge Protection,Type 1 and 2,40kA,3P
  • Item # 19H479
  • Mfr. Model # SDSA3650D
  • Surge Protection Device, Hard-Wired, Location Type Type 1 and 2, Nominal Discharge Current 10kA, Voltage...More

Surge Arrester,120/240V,1 Phase
  • LEVITON
  • Surge Arrester, 120/240V, 1 PhaseSurge Arrester,120/240V,1 Phase
  • Item # 6RHK1
  • Mfr. Model # 55240-ASA
  • Surge Arrestor, Panel Mount, Location Type 1, Nominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire...More

Surge Module,1P,5A,120V,Din Rail
  • LEVITON
  • Surge Module, 1P, 5A, 120V, Din RailSurge Module,1P,5A,120V,Din Rail
  • Item # 18K899
  • Mfr. Model # 51005-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 39kAMax. Continuing...More

Low Voltage SPD 24V,Hybrid,Remote
  • BUSSMANN
  • Low Voltage SPD 24V, Hybrid, RemoteLow Voltage SPD 24V,Hybrid,Remote
  • Item # 19D538
  • Mfr. Model # BSPH2A24D24LVR
  • Surge Protection Device, Type 4, Location Type Type 3, Nominal Discharge Current 1kA, Voltage 24VAC/24VDC,...More

Surge Suppressor,120/208V,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 120/208V, 4 Wire, 3 PoleSurge Suppressor,120/208V,4 Wire,3 Pole
  • Item # 5FXV6
  • Mfr. Model # STT22083PYG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/208,...More

Surge Arrester,277/480V,3 Phase
  • LEVITON
  • Surge Arrester, 277/480V, 3 PhaseSurge Arrester,277/480V,3 Phase
  • Item # 6RHK2
  • Mfr. Model # 55480-ASA
  • Surge Arrestor, Panel Mount, Location Type 1, Nominal Discharge Current 20kA, Voltage 277/480, Phase 3Y, Wire...More

Surge Mod.10A,1P,120V,Din Rail
  • LEVITON
  • Surge Mod.10A, 1P, 120V, Din RailSurge Mod.10A,1P,120V,Din Rail
  • Item # 18K901
  • Mfr. Model # 51010-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 39kAMax. Continuing...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
  • Item # 19L428
  • Mfr. Model # STFV05010N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 5.0, Voltage...More

SPD,Hardwired,3P,50kA
  • SIEMENS
  • SPD, Hardwired, 3P, 50kASPD,Hardwired,3P,50kA
  • Item # 19T320
  • Mfr. Model # TPS3B03050
  • Surge Protection Device, Hardwired, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240,...More

IEC SPD 2Pole, 230V TT, Remote
  • BUSSMANN
  • IEC SPD 2Pole, 230V TT, RemoteIEC SPD 2Pole, 230V TT, Remote
  • Item # 19D467
  • Mfr. Model # BSPH2275TTR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 3, Number of Poles 2, Max....More

Low Voltage SPD 150V,Hybrid,Remote
  • BUSSMANN
  • Low Voltage SPD 150V, Hybrid, RemoteLow Voltage SPD 150V,Hybrid,Remote
  • Item # 19D541
  • Mfr. Model # BSPH2A150D150LVR
  • Surge Protection Device, Type 4, Location Type Type 3, Nominal Discharge Current 2kA, Voltage 120VAC/120VDC,...More

Surge Suppressor,120/240V,3 Wire,2 Pole
  • MERSEN
  • Surge Suppressor, 120/240V, 3 Wire, 2 PoleSurge Suppressor,120/240V,3 Wire,2 Pole
  • Item # 5FXW8
  • Mfr. Model # ST240SPGM
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage...More

Surge Suppressor,240V,20A,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 240V, 20A, 4 Wire, 3 PoleSurge Suppressor,240V,20A,4 Wire,3 Pole
  • Item # 5FXV9
  • Mfr. Model # STT22403PDG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase...More

Surge Suppressor,480V,20A,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 480V, 20A, 4 Wire, 3 PoleSurge Suppressor,480V,20A,4 Wire,3 Pole
  • Item # 5FXX1
  • Mfr. Model # ST4803PDG
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 480,...More

Surge Protect,120/240V,72kA Max,10kA In
  • EATON
  • Surge Protect, 120/240V, 72kA Max, 10kA InSurge Protect,120/240V,72kA Max,10kA In
  • Item # 6YTP3
  • Mfr. Model # CHSPT2MAX
  • Surge Protection Device, Block, Hard Wired, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240,...More

IEC SPD 3Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 3Pole, 230V, RemoteIEC SPD 3Pole, 230V, Remote
  • Item # 19D461
  • Mfr. Model # BSPM3275TNCR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230/400V, Phase 3, Wire 4, Number of Poles 3,...More

Interac UPS,29.8 min./10.8 min.,8.5in.H
  • TRIPP LITE
  • Interac UPS, 29.8 min./10.8 min., 8.5in.HInterac UPS,29.8 min./10.8 min.,8.5in.H
  • Item # 36HV93
  • Mfr. Model # OMNISMART300PNP
  • Line Interactive UPS, Tower Mounting, 0.3kVA VA Rating, 180W Watts, 120VAC Input Voltage, 60 Hz, Input...More

Surge Suppressor,120/208V,5 Wire,4 Pole
  • MERSEN
  • Surge Suppressor, 120/208V, 5 Wire, 4 PoleSurge Suppressor,120/208V,5 Wire,4 Pole
  • Item # 5FXW3
  • Mfr. Model # ST2083PY
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage...More

Low Voltage SPD 48Vac/60Vdc,MOV,Remote
  • BUSSMANN
  • Low Voltage SPD 48Vac/60Vdc, MOV, RemoteLow Voltage SPD 48Vac/60Vdc,MOV,Remote
  • Item # 19D536
  • Mfr. Model # BSPM1A48D60LVR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 10kA, Voltage 48VAC/60VDC,...More

SES,40kA,NEMA 4X,3PH, 277/480V
  • ERICO
  • SES, 40kA, NEMA 4X, 3PH, 277/480VSES,40kA,NEMA 4X,3PH, 277/480V
  • Item # 18K879
  • Mfr. Model # SES404803P
  • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 277/480, Phase 3YMax. Continuing Operating...More

SPD,Hardwired,2P,40kA
  • SIEMENS
  • SPD, Hardwired, 2P, 40kASPD,Hardwired,2P,40kA
  • Item # 19T322
  • Mfr. Model # SPD4home
  • Surge Protection Device, Hardwired, Location Type Type 1Voltage 120/240, Phase 1S, Wire 3, Number of Poles 2,...More

Surge Suppressor,277/480V,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 277/480V, 4 Wire, 3 PoleSurge Suppressor,277/480V,4 Wire,3 Pole
  • Item # 5FXV7
  • Mfr. Model # STT24803PYG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 277/480,...More

Wind SPD 1Pole, 400V, Remote
  • BUSSMANN
  • Wind SPD 1Pole, 400V, RemoteWind SPD 1Pole, 400V, Remote
  • Item # 19D517
  • Mfr. Model # BSPM1400WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 400V, Phase 1,...More

Wind SPD 1Pole,400V 690V, Remote
  • BUSSMANN
  • Wind SPD 1Pole, 400V 690V, RemoteWind SPD 1Pole,400V 690V, Remote
  • Item # 19D526
  • Mfr. Model # BSPM1690WER
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 15kA, Voltage 400/690V,...More

8 Pole Bus Bar,3Phs N,11M,For Use W SPDs
IEC SPD 2Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 2Pole, 230V, RemoteIEC SPD 2Pole, 230V, Remote
  • Item # 19D457
  • Mfr. Model # BSPM2275TNR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 3, Number of Poles 2, Max....More

Results per page: 16 | 32 | 48