Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Voltage Regulation

79 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • APC BY SCHNEIDER ELECTRIC
  • UPS SystemUPS System
  • Multiple product options available

    Multiple product options available

Line Interactive UPS,600VA,300W,120VAC
  • POWER FIRST
  • Line Interactive UPS, 600VA, 300W, 120VACLine Interactive UPS,600VA,300W,120VAC
  • Item # 26WC24
  • Mfr. Model # 26WC24
  • Line Interactive UPS, Desk Top Mounting, 600VA VA Rating, 300W Watts, 120VAC Input Voltage, 60 Hz, Input...More

Surge Protector,Din Rail,Filter,1P,25kA
  • SOLA/HEVI-DUTY
  • Surge Protector, Din Rail, Filter, 1P, 25kASurge Protector,Din Rail,Filter,1P,25kA
  • Item # 19L426
  • Mfr. Model # STFV02510N
  • Surge Protection Device, Din Rail,Filtered, Location Type 120 VAC, Nominal Discharge Current 2.5, Voltage...More

Surge Suppressor,120V,20kA,2 Wire,1 Pole
  • MERSEN
  • Surge Suppressor, 120V, 20kA, 2 Wire, 1 PoleSurge Suppressor,120V,20kA,2 Wire,1 Pole
  • Item # 5FXW1
  • Mfr. Model # ST1201PG
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 120,...More

Surge Suppressor,120V,20A,2 Wire,1 Pole
  • MERSEN
  • Surge Suppressor, 120V, 20A, 2 Wire, 1 PoleSurge Suppressor,120V,20A,2 Wire,1 Pole
  • Item # 5FXV3
  • Mfr. Model # STT21201PG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120, Phase...More

SPD 2 Pole
  • SQUARE D
  • SPD 2 PoleSPD 2 Pole
  • Item # 3XB84
  • Mfr. Model # QO2175SB
  • Panel Mount Surge Suppressor, Plug In, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240, Phase...More

SPD T1 HEPD 80KA 120/240V1P3W
  • SQUARE D
  • SPD T1 HEPD 80KA 120/240V1P3WSPD T1 HEPD 80KA 120/240V1P3W
  • Item # 22P065
  • Mfr. Model # HEPD80
  • Hardwired Surge Protection, Hard Wired, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240,...More

6 Pole Bus Bar,3Phase,8 Mod,For SPDs
Photovoltaic Rep Module,Hybrid,500V MCOV
  • BUSSMANN
  • Photovoltaic Rep Module, Hybrid, 500V MCOVPhotovoltaic Rep Module,Hybrid,500V MCOV
  • Item # 19D566
  • Mfr. Model # BPH500YPV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 12.5kA, Max. Surge Current...More

Surge Protection Device,Type 2,50kA,3P
  • BUSSMANN
  • Surge Protection Device, Type 2,50kA, 3PSurge Protection Device,Type 2,50kA,3P
  • Item # 20AZ28
  • Mfr. Model # SPH50SP3480DLG
  • Surge Protection Device, Type 1 SPD, Location Type 2, Nominal Discharge Current 20kA, Voltage 480, Phase 3,...More

SES,40kA,NEMA 4X,1PH, 120/240V
  • ERICO
  • SES, 40kA, NEMA 4X, 1PH, 120/240VSES,40kA,NEMA 4X,1PH, 120/240V
  • Item # 18K877
  • Mfr. Model # SES40120/240SP
  • Surge Suppressor, CompactNominal Discharge Current 20kA, Voltage 120/240, Phase 1SMax. Continuing Operating...More

Power Filter,C Type,120V,Wall,5-15R
  • APC BY SCHNEIDER ELECTRIC
  • Power Filter, C Type, 120V, Wall, 5-15RPower Filter,C Type,120V,Wall,5-15R
  • Item # 43Y955
  • Mfr. Model # C2
  • Power Filter, C Type, Location Type WallVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge...More

IEC Replacement Module, 255V,  NPE
  • BUSSMANN
  • IEC Replacement Module, 255V, NPEIEC Replacement Module, 255V, NPE
  • Item # 19D474
  • Mfr. Model # BPG255NPE
  • Surge Protective Plug, Nominal Discharge Current 20kA, Voltage N/A, Phase N/A, Wire N/A, Number of Poles N/A,...More

IEC SPD 1Pole, 400V, Remote
  • BUSSMANN
  • IEC SPD 1Pole, 400V, RemoteIEC SPD 1Pole, 400V, Remote
  • Item # 19D455
  • Mfr. Model # BSPM1440TNR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 400V, Phase 1, Wire 2, Number of Poles 1, Max....More

Photovoltaic Rep Module,Hybrid,600V MCOV
  • BUSSMANN
  • Photovoltaic Rep Module, Hybrid, 600V MCOVPhotovoltaic Rep Module,Hybrid,600V MCOV
  • Item # 19D567
  • Mfr. Model # BPH600YPV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 12.5kA, Max. Surge Current...More

IEC SPD 2Pole, 230V TT
  • BUSSMANN
  • IEC SPD 2Pole, 230V TTIEC SPD 2Pole, 230V TT
  • Item # 19D466
  • Mfr. Model # BSPH2275TT
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 3, Number of Poles 2, Max....More

UL SPD 1Pole, 120V, Remote
  • BUSSMANN
  • UL SPD 1Pole, 120V, RemoteUL SPD 1Pole, 120V, Remote
  • Item # 19D510
  • Mfr. Model # BSPM1120S2GR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 120, Phase 1,...More

Low Voltage Repl Module,60V Hybrid SPD
  • BUSSMANN
  • Low Voltage Repl Module, 60V Hybrid SPDLow Voltage Repl Module,60V Hybrid SPD
  • Item # 19D574
  • Mfr. Model # BPHA60D60LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 2kA, Max. Surge Current Per...More

Surge Protector,120/240V,36kA Max,5kA In
  • EATON
  • Surge Protector, 120/240V, 36kA Max, 5kA InSurge Protector,120/240V,36kA Max,5kA In
  • Item # 6YTP2
  • Mfr. Model # CHSPT2MICRO
  • Surge Protection Device, Block, Hard Wired, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240,...More

Surge Suppressor,120V,20A,2 Wire,1 Pole
  • MERSEN
  • Surge Suppressor, 120V, 20A, 2 Wire, 1 PoleSurge Suppressor,120V,20A,2 Wire,1 Pole
  • Item # 5FXW2
  • Mfr. Model # ST1201PGM
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 120,...More

IEC SPD 1Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 1Pole, 230V, RemoteIEC SPD 1Pole, 230V, Remote
  • Item # 19D445
  • Mfr. Model # BSPM1275TNR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

IEC SPD 2Pole, 230V
  • BUSSMANN
  • IEC SPD 2Pole, 230VIEC SPD 2Pole, 230V
  • Item # 19D456
  • Mfr. Model # BSPM2275TN
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 3, Number of Poles 2, Max....More

Wind Replacement Module, NPE
  • BUSSMANN
  • Wind Replacement Module, NPEWind Replacement Module, NPE
  • Item # 19D560
  • Mfr. Model # BPSNPEWE
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Max. Surge Current Per...More

IEC Replacement Module, 440V
  • BUSSMANN
  • IEC Replacement Module, 440VIEC Replacement Module, 440V
  • Item # 19D478
  • Mfr. Model # BPM440IEC
  • Surge Protective Plug, Nominal Discharge Current 20kA, Voltage N/A, Phase N/A, Wire N/A, Number of Poles N/A,...More

UL SPD 1Pole, 240/277V, Remote
  • BUSSMANN
  • UL SPD 1Pole, 240/277V, RemoteUL SPD 1Pole, 240/277V, Remote
  • Item # 19D511
  • Mfr. Model # BSPM1240S2GR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 240, Phase 1,...More

IEC SPD 1Pole, 600V, Remote
  • BUSSMANN
  • IEC SPD 1Pole, 600V, RemoteIEC SPD 1Pole, 600V, Remote
  • Item # 19D447
  • Mfr. Model # BSPM1600TNR
  • Surge Protection DeviceNominal Discharge Current 15kA, Voltage 600V, Phase 1, Wire 2, Number of Poles 1, Max....More

IEC SPD 1Pole, 230V, Remote
  • BUSSMANN
  • IEC SPD 1Pole, 230V, RemoteIEC SPD 1Pole, 230V, Remote
  • Item # 19D451
  • Mfr. Model # BSPM1320TNR
  • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

Low Voltage Repl Module,48Vac/60Vdc SPD
  • BUSSMANN
  • Low Voltage Repl Module, 48Vac/60Vdc SPDLow Voltage Repl Module,48Vac/60Vdc SPD
  • Item # 19D570
  • Mfr. Model # BPMA48D60LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 10kA, Max. Surge Current Per...More

Low Voltage Repl Module,150V Hybrid SPD
  • BUSSMANN
  • Low Voltage Repl Module, 150V Hybrid SPDLow Voltage Repl Module,150V Hybrid SPD
  • Item # 19D575
  • Mfr. Model # BPHA150D150LV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 2kA, Max. Surge Current Per...More

Photovoltaic Rep Module,Hybrid,300V MCOV
  • BUSSMANN
  • Photovoltaic Rep Module, Hybrid, 300V MCOVPhotovoltaic Rep Module,Hybrid,300V MCOV
  • Item # 19D565
  • Mfr. Model # BPH300YPV
  • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 12.5kA, Max. Surge Current...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More