Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Voltage Regulation

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Surge Protection Device,Type 2,50kA,1P
    • BUSSMANN
    • Surge Protection Device, Type 2,50kA, 1PSurge Protection Device,Type 2,50kA,1P
    • Item # 20AZ23
    • Mfr. Model # SPH50SP1120SN
    • Surge Protection Device, Type 1 SPD, Location Type 2, Nominal Discharge Current 20kA, Voltage 120, Phase 1,...More

    Surge Protector,Phone,120V,CoaxProtect
    • APC BY SCHNEIDER ELECTRIC
    • Surge Protector, Phone, 120V, CoaxProtectSurge Protector,Phone,120V,CoaxProtect
    • Item # 43Y961
    • Mfr. Model # P8VNTG
    • Surge Protector, PhoneVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode 120,...More

    Surge Protection Device,Type 2,40kA,3P
    • BUSSMANN
    • Surge Protection Device, Type 2,40kA, 3PSurge Protection Device,Type 2,40kA,3P
    • Item # 20AZ38
    • Mfr. Model # SPP40SP3480DLG
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA, Voltage 480, Phase 3,...More

    Wind Replacement Module, 275V MCOV
    • BUSSMANN
    • Wind Replacement Module, 275V MCOVWind Replacement Module, 275V MCOV
    • Item # 19D558
    • Mfr. Model # BPM275WE
    • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Max. Surge Current Per...More

    Wind Replacement Module, 75V MCOV
    • BUSSMANN
    • Wind Replacement Module, 75V MCOVWind Replacement Module, 75V MCOV
    • Item # 19D562
    • Mfr. Model # BPM75WE
    • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 10kA, Max. Surge Current Per...More

    Photovoltaic Repl Module,MOV,600V MCOV
    • BUSSMANN
    • Photovoltaic Repl Module, MOV, 600V MCOVPhotovoltaic Repl Module,MOV,600V MCOV
    • Item # 19D568
    • Mfr. Model # BPM600YPV
    • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 15kA, Max. Surge Current Per...More

    IEC Replacement Module, 275V
    • BUSSMANN
    • IEC Replacement Module, 275VIEC Replacement Module, 275V
    • Item # 19D475
    • Mfr. Model # BPM275IEC
    • Surge Protective Plug, Nominal Discharge Current 20kA, Voltage N/A, Phase N/A, Wire N/A, Number of Poles N/A,...More

    IEC Replacement Module, 320V
    • BUSSMANN
    • IEC Replacement Module, 320VIEC Replacement Module, 320V
    • Item # 19D476
    • Mfr. Model # BPM320IEC
    • Surge Protective Plug, Nominal Discharge Current 20kA, Voltage N/A, Phase N/A, Wire N/A, Number of Poles N/A,...More

    Low Voltage Repl Module,150ac/200dc SPD
    • BUSSMANN
    • Low Voltage Repl Module, 150ac/200dc SPDLow Voltage Repl Module,150ac/200dc SPD
    • Item # 19D571
    • Mfr. Model # BPMA150D200LV
    • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 15kA, Max. Surge Current Per...More

    IEC Replacement Module, 385V
    • BUSSMANN
    • IEC Replacement Module, 385VIEC Replacement Module, 385V
    • Item # 19D477
    • Mfr. Model # BPM385IEC
    • Surge Protective Plug, Nominal Discharge Current 20kA, Voltage N/A, Phase N/A, Wire N/A, Number of Poles N/A,...More

    Surge Protection Device,Type 2,40kA,3P
    • BUSSMANN
    • Surge Protection Device, Type 2,40kA, 3PSurge Protection Device,Type 2,40kA,3P
    • Item # 20AZ37
    • Mfr. Model # SPP40SP3240DLG
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 10kA, Voltage 240, Phase 3,...More

    Results per page: 16 | 32 | 48